Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Ideal Hole Cutter

We have the ideal hole cutter you need to get the job done right.

Featured Product

Carbide Hole Cutter Set,8 Pc
$284.26
qty
  • Hole Cutter Kits, Hole Cutter Kit, Primary Saw Application Metal, Number of Pieces 8, Range of Saw Sizes 7/8 In. to 2-1/2 In., Max. Cutting Depth 1/4 In., Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Sizes Included 7/8 In., 1-1/8 In., 1-3/8 In., 1-3/4 In., 2 In., 2-1/2 In., Shank Size 3/8 In., Pilot Drill Size 3/8 In. dia., Shield Dia. Not Included, Application Sheet Metal and Stainless Steel

  • View Full Product Details

Shop Ideal Hole Cutter

  • Adjustable Hole Cutter
    $26.42
    qty
    • Hole Saw Kits, Adjustable Hole Cutter Kit, Primary Saw Application Wood, Number of Pieces 4, Range of Saw Sizes 2 In. to 7 In., Max. Cutting Depth 1 In., Arbor Design Included, Tooth Material High Speed Steel, Saw Sizes Included Adjustable 2 In. to 7 In., Teeth per Inch 2, Replacement Arbor No. Mfr. No. 48-28-1000, Shank Size 1/4 In. Hex, Pilot Drill Size 1/4 In. dia. x 3-1/2 In. L, Replacement Pilot Drill No. Mfr. No. 49-56-0290, Drywall and Ceiling Tiles

    • View Full Product Details

  • Hole Cutter,2 to 12 in. dia.
    $60.82
    qty
    • Hole Saw Kits, Adjustable Hole Cutter Kit, Primary Saw Application Metal, Range of Saw Sizes 2 In. to 12 In., Max. Cutting Depth 1-1/8 In., Arbor Design Not Included, Tooth Material High Speed Steel, Saw Sizes Included Adjustable 2 In. to 12 In., Teeth per Inch 1, Thread Size 1/4 In., Replacement Arbor No. Mfr. No. CB, Pilot Drill Size 7/16 In. dia., Replacement Pilot Drill No. Mfr. No. CB, Sheet Metal and HVAC, Impact Rated No

    • View Full Product Details

  • 4-Piece Carbide Hole Cutter Set
    $80.65
    qty

  • Hole Cutter Kit,5 PC,Tungsten Carbide
    $82.02
    qty
    • Hole Saw Kits, Hole Saw Kit, Primary Saw Application Metal, Number of Pieces 6, Range of Saw Sizes 7/8 In. to 1-3/8 In., Max. Cutting Depth 3/16 In., Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Sizes Included 7/8 In., 1-1/8 In., 1-3/8 In., Teeth per Inch -, Shank Size 3/8 In. Hex, Pilot Drill Size 1/8 In. dia. x 5/32 In. L, Replacement Pilot Drill No. Mfr. No. 625-001, 625-002, Stainless Steel, Mild Steel, Copper, Aluminum And Brass

    • View Full Product Details

  • Cutter Kit, Hole-Carbide
    $128.67
    qty
    • Hole Cutter Kits, Hole Cutter Kit, Primary Saw Application Metal, Number of Pieces 8, Range of Saw Sizes 7/8 In. to 2 In., Max. Cutting Depth 5/32 In., Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Sizes Included 7/8 In., 1-1/8 In., 1-3/8 In., 2 In., Number of Teeth 4/6, Thread Size 3/8 In., Replacement Arbor No. Mfr. No. 645-001, Pilot Drill Size 5/8 In. dia. X 2-1/4 In.L, Replacement Pilot Drill No. Mfr. No. 645-011, Application Stainless Steel

    • View Full Product Details

  • 7/8IN Carbide Hole Cutter
    $32.14
    qty

  • Hole Cutter Kit, 7/8 to 2 1/2 In, 15 Pc
    $183.23
    qty
    • General Purpose Hole Saw Kit, Number of Pieces 15, Range of Saw Sizes 7/8 In. to 2-1/2 In., Max. Cutting Depth 3/8 In., Arbor Design Included, Tooth Material Carbide Tipped, Saw Sizes Included 7/8 In., 1-1/8 In., 1-3/8 In., 1-3/4 In., 2 In., 2-1/2 In., Teeth per Inch 3, Thread Size 1/2-20 and 5/8-18, Replacement Arbor No. Mfr. No. 1779802, 1779804, Shank Size 1/2 In. Hex and 3/8 In. Hex, Pilot Drill Size 1/4 In. dia., Replacement Pilot Drill No. Mfr. No. 3087935PD

    • View Full Product Details

  • Hole Cutter Set,7/8,1-1/8,1-3/8 In,4 Pc
    $90.44
    qty
    • Hole Cutter Kits, Hole Cutter Kit, Primary Saw Application Metal, Number of Pieces 4, Range of Saw Sizes 7/8 In. to 1-3/8 In., Max. Cutting Depth 1/4 In., Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Sizes Included 7/8 In., 1-1/8 In., 1-3/8 In., Number of Teeth 6, Shank Size 3/8 In., Pilot Drill Size 3/8 In. dia., Shield Dia. Not Included, Application Sheet Metal and Stainless Steel

    • View Full Product Details

  • Carbide Hole Cutter,1in. Hole,1in. D
    $41.64
    qty

  • 10 pc. Big Hawg™Carbide Hole Cutter Kit
    $99.00
    qty
    • Milwaukee® Big Hawg™ with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big Hawg™ with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big Hawg™ with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.

    • View Full Product Details

  • Hole Cutter,2 To 20 In Dia
    $82.99
    qty
    • Hole Saw Kits, Adjustable Hole Cutter Kit, Primary Saw Application Metal, Range of Saw Sizes 2 In. to 20 In., Max. Cutting Depth 1-1/8 In., Arbor Design Not Included, Tooth Material High Speed Steel, Saw Sizes Included Adjustable 2 In. to 20 In., Teeth per Inch 1, Thread Size 1/4 In., Replacement Arbor No. Mfr. No. CB, Pilot Drill Size 7/16 In. dia., Replacement Pilot Drill No. Mfr. No. CB, Sheet Metal and HVAC, Impact Rated No

    • View Full Product Details