Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Impact Drill Driver

We have the impact drill driver you need to get the job done right.

Featured Product

Cordless Dolly,Battery Included
$1,149.00
  • Cordless Flat Dolly, Voltage 36V DC, Battery Included, Battery Capacity 5.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 18V X2 LXT Series, Tray Material Steel, Tray Length 61 1/2 in, Tray Width 41 3/4 in, Tray Depth 35 1/2 in, Cordless, Max. Load Capacity 275 lb, Max. Power 250 W, Battery Included Mfr. No. BL1850B, Number of Speeds 2, Max. Moving Speed 2.5 mph, Max. Grade 12 Degrees , Brake Type Handle, Brake Dia. 7 in, Rubberized Soft Grip Handles

  • View Full Product Details

Shop Impact Drill Driver