Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

In Lb Torque Wrench

Our endless aisle includes an in lb torque wrench and so much more!

Featured Product

CDI CDI Torque Wrench,3/8Dr,30-250 in.-lb. 2502MRMH
$126.75 9% off
$114.08
  • Micrometer Torque Wrench, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 30 in-lb to 250 in-lb, 4 N-m to 27.70 N-m, Torque Increments 0.12 N-m, 1 in-lb, Primary Scale Minimum Torque 30 in-lb, Primary Scale Maximum Torque 250 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable

  • View Full Product Details

Shop In Lb Torque Wrench