customer-service Help

Industrial Hose

Our endless aisle includes an industrial hose and so much more!

Shop Industrial Hose

$56.15

Multipurpose Paint Spray Hose, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range 0 Degrees to 190 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly

View Full Product Details
$714.06

Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 1.0240 in, Shank Dia. 0.8660 in, Overall Length 2-1/2 in, Compatible Hardware FS359 T15 Clamping Screw, Cutting Application Copy Milling

View Full Product Details
$327.45

Air Hose, Hose Inside Dia. 3/8 in, Hose Length 500 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose

View Full Product Details
$64.12

Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range 0 Degrees to 150 Degrees F, Standards ANSI B1.20.1, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly

View Full Product Details
$71.89

Multipurpose Paint Spray Hose, Hose Inside Dia. 3/8 in, Hose Length 15 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Safety Factor 4:1, Temp. Range 0 Degrees to 190 Degrees F, Standards RMA Class A, Hose Configuration Coupled Assembly

View Full Product Details

SWAN Water Hose,Cold Water,Red,PVC,100 ft.

Zoro # G5945602 Mfr # CSNCG58100
$42.94

Water Hose, Hose Inside Dia. 5/8 in, Hose Length 100 ft, Hose Color Red, Features Abrasion Resistant, Kink Resistant No, Garden Hose Type Water Hose

View Full Product Details

SWAN Water Hose,PVC,3/4" ID,50 ft L

Zoro # G5945508 Mfr # CSNCG34050
$36.41

Water Hose, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Hose Color Red, Standards Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61, Features Lead Free Couplings, Kink Resistant Yes, Garden Hose Type Water Hose

View Full Product Details
$17.89

Water Hose, Hose Inside Dia. 5/8 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material Rubber, Hose Cover Material Rubber, Temp. Range 180 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Aluminum, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly, Features Commercial Use, Crush Proof Couplings, High Burst Pressure, Kink Resistant No, Garden Hose Type Water Hose

View Full Product Details
$7.59

Water Hose, Hose Inside Dia. 5/8 in, Hose Length 15 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Temp. Range 90 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly, Features Light Duty Construction, Kink Resistant No, Garden Hose Type Water Hose

View Full Product Details
$352.36

Washdown Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 13/16 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 1, 200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards FDA, USDA, 3-A, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Brass

View Full Product Details
$392.88

Washdown Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 17/100, Hose Length 50 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Safety Factor 4:1, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly, Antimicrobial No

View Full Product Details