Ingersol Rand Compressor Oil
Count on great prices, fast shipping and friendly service every time you order an ingersol rand compressor oil from Zoro.
Featured Product
Compressor Oil Coolant, Synthetic Oil, Food Grade No, Size 1 L, Container Type Bottle, SAE Grade Not Specified, ISO Viscosity Grade Not Specified, Four-Ball Wear Not Specified, Viscosity @ 100C Not Specified, Viscosity @ 40C Not Specified, Application Ingersoll Rand Air Compressors
View Full Product DetailsCompressor Oil Coolant, Synthetic Oil, Food Grade No, Size 1 L, Container Type Bottle, SAE Grade Not Specified, ISO Viscosity Grade Not Specified, Four-Ball Wear Not Specified, Viscosity @ 100C Not Specified, Viscosity @ 40C Not Specified, Application Ingersoll Rand Air Compressors
View Full Product DetailsShop Ingersol Rand Compressor Oil
If you are looking for a high-quality compressor oil, the Ingersoll Rand 92692284 Ultra Coolant is the perfect choice. This 5L can contains 10W-20 oil, which provides excellent lubrication to your rotary screw air compressor. The can of this 5L product contains 10W-20 oil, which provides excellent lubrication to your rotary screw air compressor. It has an ISO viscosity grade of 100 and a flash point of 271 degrees C. With a pour point of -50 degrees C and a viscosity index of 172, this compressor oil resists the formation of wax crystals at low temperatures. The Ingersoll Rand Ultra Coolant is an effective way to maintain your rotary screw air compressor in peak condition.
View Full Product DetailsIf you are looking for a high-quality compressor oil, the Ingersoll Rand 92692284 Ultra Coolant is the perfect choice. This 5L can contains 10W-20 oil, which provides excellent lubrication to your rotary screw air compressor. The can of this 5L product contains 10W-20 oil, which provides excellent lubrication to your rotary screw air compressor. It has an ISO viscosity grade of 100 and a flash point of 271 degrees C. With a pour point of -50 degrees C and a viscosity index of 172, this compressor oil resists the formation of wax crystals at low temperatures. The Ingersoll Rand Ultra Coolant is an effective way to maintain your rotary screw air compressor in peak condition.
View Full Product DetailsNon-Detergent Compressor Oil, Mineral Oil, Food Grade No, Size 1 qt, Container Type Bottle, SAE Grade 30, ISO Viscosity Grade 100, Flash Point 264 Degrees C, Four-Ball Wear Not Specified, Pour Point 25 Degrees C, Viscosity @ 100C 11.6 cSt, Viscosity @ 40C 104.6 cSt, Viscosity Index 100, Application For Reciprocating and Rotary Type Machines With The Lower Viscosity Grades Mainly Used In Rotary Compressors, Standards ASTM, Meets or Exceeds DIN 51506 VD-L (1985-09)
View Full Product DetailsNon-Detergent Compressor Oil, Mineral Oil, Food Grade No, Size 1 qt, Container Type Bottle, SAE Grade 30, ISO Viscosity Grade 100, Flash Point 264 Degrees C, Four-Ball Wear Not Specified, Pour Point 25 Degrees C, Viscosity @ 100C 11.6 cSt, Viscosity @ 40C 104.6 cSt, Viscosity Index 100, Application For Reciprocating and Rotary Type Machines With The Lower Viscosity Grades Mainly Used In Rotary Compressors, Standards ASTM, Meets or Exceeds DIN 51506 VD-L (1985-09)
View Full Product DetailsAir Compressor Oil, 1 gal.
View Full Product DetailsAir Compressor Oil, Size 16 oz, Container Type Bottle, SAE Grade Not Specified, Flash Point 451 Degrees F, Temp. Range 9 Degrees to 451 Degrees F
View Full Product DetailsAir Compressor Oil, Size 16 oz, Container Type Bottle, SAE Grade Not Specified, Flash Point 451 Degrees F, Temp. Range 9 Degrees to 451 Degrees F
View Full Product DetailsCompressor Oil, PAG-Ester, Food Grade No, Size 20 L, Container Type Can, SAE Grade 10W-20, ISO Viscosity Grade 100, Flash Point 271 Degrees C, Four-Ball Wear Not Specified, Pour Point -50 Degrees C, Viscosity @ 100C Not Specified, Viscosity @ 40C Not Specified, Viscosity Index 172, Application For Ingersoll Rand Rotary Screw Air Compressor
View Full Product DetailsCompressor Oil, PAG-Ester, Food Grade No, Size 20 L, Container Type Can, SAE Grade 10W-20, ISO Viscosity Grade 100, Flash Point 271 Degrees C, Four-Ball Wear Not Specified, Pour Point -50 Degrees C, Viscosity @ 100C Not Specified, Viscosity @ 40C Not Specified, Viscosity Index 172, Application For Ingersoll Rand Rotary Screw Air Compressor
View Full Product DetailsAir Compressor Start Up Kit, Electric, For Use With 1WF59, 1WF60, 1WF61, 2475, 4L974, 4L976, 4L977, 4M310, 4M311, 4M361, Mfr. Series No. 2340, Includes Lubricant, Two Inlet Air Filters and Product Data Sheet
View Full Product DetailsAir Compressor Start Up Kit, Electric, For Use With 1WF59, 1WF60, 1WF61, 2475, 4L974, 4L976, 4L977, 4M310, 4M311, 4M361, Mfr. Series No. 2340, Includes Lubricant, Two Inlet Air Filters and Product Data Sheet
View Full Product DetailsElectric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 5.0 hp, Phase - Electrical 1, Input Voltage - Air Compressor 240V AC, Number of Stages - Air Compressor 2, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 14.0, Tank Style - Air Compressor Vertical, Tank Size - Air Compressor 60 gal, Compressor Package Type Base Model, Amps 28
View Full Product DetailsElectric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 5.0 hp, Phase - Electrical 1, Input Voltage - Air Compressor 240V AC, Number of Stages - Air Compressor 2, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 14.0, Tank Style - Air Compressor Vertical, Tank Size - Air Compressor 60 gal, Compressor Package Type Base Model, Amps 28
View Full Product DetailsSpares Kit w/Seal and Cover Strip, Fits Brand Norgren
View Full Product DetailsAir Compressor Start Up Kit, Electric, For Use With 1WF65, 4R774, 4R778, 4TN87, 6CRL6, 6CRL7, 7100, Mfr. Series No. 2545, Includes Lubricant, Two Inlet Air Filters and Product Data Sheet
View Full Product DetailsAir Compressor Start Up Kit, Electric, For Use With 1WF65, 4R774, 4R778, 4TN87, 6CRL6, 6CRL7, 7100, Mfr. Series No. 2545, Includes Lubricant, Two Inlet Air Filters and Product Data Sheet
View Full Product DetailsSyn Oil
View Full Product DetailsElement Filter 10 Micron, Fits Brand Ingersoll Rand, Features Height 4-5/32 in, ID 3 in, OD 4-25/64 in
View Full Product DetailsElement Filter 10 Micron, Fits Brand Ingersoll Rand, Features Height 4-5/32 in, ID 3 in, OD 4-25/64 in
View Full Product Details