Ingersoll Rand Die Grinder
Count on great prices, fast shipping and friendly service every time you order an ingersoll rand die grinder from Zoro.
Featured Product
INGERSOLL RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.33 hp
Zoro # G4863031 Mfr # 308BDie Grinder, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25, 000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes (2) Wrenches, 1/4 in Collet, 6mm Collet, Grip Style Barrel Grip, Safety Features Safety Lock Lever, Anti-Restart Technology Yes, Switch Location Bottom, Power Source Air Powered
View Full Product DetailsDie Grinder, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25, 000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes (2) Wrenches, 1/4 in Collet, 6mm Collet, Grip Style Barrel Grip, Safety Features Safety Lock Lever, Anti-Restart Technology Yes, Switch Location Bottom, Power Source Air Powered
View Full Product DetailsShop Ingersoll Rand Die Grinder
INGERSOLL RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 21,000 RPM
Zoro # G4863013 Mfr # 301BAs part of an expanded line of long-lasting, economical, general purpose grinders, the 301B delivers a number of beneficial features in one compact package. Right-angle configuration provides easy access to tight spots, so you can grind, break sharp edges, de-burr, port, and polish virtually anywhere! Powerful motor with precision gearing offers 0.25 HP (0.19kW) at 21, 000 rpm free speed. The 301B Grinder includes ball-bearing construction and precision-machined steel gears for elongated tool life. Easy-to-use, integral safety-lock throttle lever prevents accidental start up. Strong aluminum housing withstands tough operating conditions. Front exhaust directs dust and air away to help maintain a clean work surface.
View Full Product DetailsAs part of an expanded line of long-lasting, economical, general purpose grinders, the 301B delivers a number of beneficial features in one compact package. Right-angle configuration provides easy access to tight spots, so you can grind, break sharp edges, de-burr, port, and polish virtually anywhere! Powerful motor with precision gearing offers 0.25 HP (0.19kW) at 21, 000 rpm free speed. The 301B Grinder includes ball-bearing construction and precision-machined steel gears for elongated tool life. Easy-to-use, integral safety-lock throttle lever prevents accidental start up. Strong aluminum housing withstands tough operating conditions. Front exhaust directs dust and air away to help maintain a clean work surface.
View Full Product DetailsINGERSOLL RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 28,000 RPM, 0.25 hp
Zoro # G4863047 Mfr # 307BThe 307B Air Straight Die Grinder won’t let you down. Durable, versatile and cost effective, this grinder is great for porting, weld grinding, smoothing edges, deburring and polishing. This straight die grinder is ergonomic and lightweight, making it more comfortable to use for longer stretches of time. The right angle of the 301B allows for easier access to hard-to-reach places. The durable metal housing and powerful vane motor on these die grinders make them trusted tools in your arsenal for years to come.
View Full Product DetailsThe 307B Air Straight Die Grinder won’t let you down. Durable, versatile and cost effective, this grinder is great for porting, weld grinding, smoothing edges, deburring and polishing. This straight die grinder is ergonomic and lightweight, making it more comfortable to use for longer stretches of time. The right angle of the 301B allows for easier access to hard-to-reach places. The durable metal housing and powerful vane motor on these die grinders make them trusted tools in your arsenal for years to come.
View Full Product DetailsINGERSOLL RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp
Zoro # G4863056 Mfr # 5108MAXWith an ergonomic body and straight handle configuration, the Revolution Series Die Grinder is built to be powerful, versatile and comfortable to use. This lightweight, low-vibration tool has an ergonomic design that allows you to work better for longer. Designed for tighter spaces, there’s no project these tools can’t handle. A contoured, composite housing protects you from even the harshest temperature changes.
View Full Product DetailsWith an ergonomic body and straight handle configuration, the Revolution Series Die Grinder is built to be powerful, versatile and comfortable to use. This lightweight, low-vibration tool has an ergonomic design that allows you to work better for longer. Designed for tighter spaces, there’s no project these tools can’t handle. A contoured, composite housing protects you from even the harshest temperature changes.
View Full Product DetailsINGERSOLL RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 20,000 RPM
Zoro # G4863022 Mfr # 302BDie Grinder, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Right Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20, 000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes (2) Wrenches, 1/4 in Collet, 6mm Collet, Grip Style Barrel Grip, Safety Features Safety Lock Lever, Anti-Restart Technology Yes, Switch Location Bottom, Power Source Air Powered
View Full Product DetailsDie Grinder, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Right Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20, 000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes (2) Wrenches, 1/4 in Collet, 6mm Collet, Grip Style Barrel Grip, Safety Features Safety Lock Lever, Anti-Restart Technology Yes, Switch Location Bottom, Power Source Air Powered
View Full Product DetailsINGERSOLL RAND Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 21,000 RPM
Zoro # G4863074 Mfr # 301BKAir Die Grinder, Angle, Free Speed 21, 000 RPM, HP 0.25 hp, Collet 1/4 in, Exhaust Front, Variable Speed No, Grinder Type Right Angle, CFM @ Full Load 24.0, Average CFM @ 15 Second Run Time 6.0, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 5 1/4 in, Right Angle Length 2 5/32 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Includes (10) Abrasive Stones, (2) Wrenches, 6mm Collet, Plastic Case and Manuals, Tool, Duty Standard
View Full Product DetailsAir Die Grinder, Angle, Free Speed 21, 000 RPM, HP 0.25 hp, Collet 1/4 in, Exhaust Front, Variable Speed No, Grinder Type Right Angle, CFM @ Full Load 24.0, Average CFM @ 15 Second Run Time 6.0, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 5 1/4 in, Right Angle Length 2 5/32 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Includes (10) Abrasive Stones, (2) Wrenches, 6mm Collet, Plastic Case and Manuals, Tool, Duty Standard
View Full Product DetailsINGERSOLL RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp
Zoro # G4863065 Mfr # 5102MAXDesigned with advanced features and convenient upgrades, our 5102MAX Air Angle Die Grinder delivers the powerful performance and superior comfort you need. Built by Ingersoll Rand —the company with more than 100 years of experience in the automotive industry, our air die grinders will maximize your ability to get the job done. Its Spindle lock feature allows for faster abrasive changeovers and optimal lube free design eliminates oil contamination in the work environment. Enhanced grip design and low-profile throttle lever allows for extended run time without fatigue. Lube-free design eliminates oil contamination of the work-piece and the shop area. Low-profile throttle lever reduces hand fatigue. A built-In lubricating wick increases angle gear life.
View Full Product DetailsDesigned with advanced features and convenient upgrades, our 5102MAX Air Angle Die Grinder delivers the powerful performance and superior comfort you need. Built by Ingersoll Rand —the company with more than 100 years of experience in the automotive industry, our air die grinders will maximize your ability to get the job done. Its Spindle lock feature allows for faster abrasive changeovers and optimal lube free design eliminates oil contamination in the work environment. Enhanced grip design and low-profile throttle lever allows for extended run time without fatigue. Lube-free design eliminates oil contamination of the work-piece and the shop area. Low-profile throttle lever reduces hand fatigue. A built-In lubricating wick increases angle gear life.
View Full Product DetailsDie Grinder Accessory Kit, Includes (4) 1/4" shank carbide burrs, (5) 1/8" shank mounted points, (5) 1/4" shank mounted points, (1) 2" quick change disc backing pad, (1) 3" quick change disc backing pad, (6) 2" 36 grit sanding discs, (9) 2" various grit surface conditioning discs, (2) 2" paint & corrosion removal discs, (2) 2" high strength buffing discs, (5) 3" 36 grit sanding discs, (9) 3" various grit surface conditioning discs, and (1) blow molded carrying case
View Full Product DetailsDie Grinder Accessory Kit, Includes (4) 1/4" shank carbide burrs, (5) 1/8" shank mounted points, (5) 1/4" shank mounted points, (1) 2" quick change disc backing pad, (1) 3" quick change disc backing pad, (6) 2" 36 grit sanding discs, (9) 2" various grit surface conditioning discs, (2) 2" paint & corrosion removal discs, (2) 2" high strength buffing discs, (5) 3" 36 grit sanding discs, (9) 3" various grit surface conditioning discs, and (1) blow molded carrying case
View Full Product DetailsINGERSOLL RAND Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.35 hp
Zoro # G1204061 Mfr # G3X180RG4Air Die Grinder, Extended Straight, Free Speed 18, 000 RPM, HP 1.35 hp, Collet 1/4 in, Exhaust Rear, Variable Speed No, Grinder Type Extended, CFM @ Full Load 55.0, Average CFM @ 15 Second Run Time 13.8, Handle Material Composite, Min. Hose Size 3/8 in, Overall Length 14 1/8 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Includes (2) Collet Wrenches, Duty Industrial
View Full Product DetailsAir Die Grinder, Extended Straight, Free Speed 18, 000 RPM, HP 1.35 hp, Collet 1/4 in, Exhaust Rear, Variable Speed No, Grinder Type Extended, CFM @ Full Load 55.0, Average CFM @ 15 Second Run Time 13.8, Handle Material Composite, Min. Hose Size 3/8 in, Overall Length 14 1/8 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Includes (2) Collet Wrenches, Duty Industrial
View Full Product DetailsCHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,500 RPM
Zoro # G3712965 Mfr # CP875Air Die Grinder, Angle, Free Speed 22, 500 RPM, HP 0.3 hp, Collet 1/4 in, Exhaust Front, Variable Speed Yes, Grinder Type Right Angle, CFM @ Full Load 22.0, Average CFM @ 15 Second Run Time 5.5, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 4 7/8 in, Right Angle Length 3 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Compact and Flexible, Includes Wrenches, Duty General
View Full Product DetailsAir Die Grinder, Angle, Free Speed 22, 500 RPM, HP 0.3 hp, Collet 1/4 in, Exhaust Front, Variable Speed Yes, Grinder Type Right Angle, CFM @ Full Load 22.0, Average CFM @ 15 Second Run Time 5.5, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 4 7/8 in, Right Angle Length 3 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Compact and Flexible, Includes Wrenches, Duty General
View Full Product DetailsCHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 27,000 RPM, 0.6 hp
Zoro # G0748428 Mfr # CP872Air Die Grinder, Straight, Free Speed 27, 000 RPM, HP 0.6 hp, Collet 1/4 in, Exhaust Rear, Variable Speed Yes, Grinder Type Straight, CFM @ Full Load 26.0, Average CFM @ 15 Second Run Time 10.0, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 6 39/64 in, Reach 6 39/64 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Built-In Air Regulator, Compact, Ergonomic, Duty General
View Full Product DetailsAir Die Grinder, Straight, Free Speed 27, 000 RPM, HP 0.6 hp, Collet 1/4 in, Exhaust Rear, Variable Speed Yes, Grinder Type Straight, CFM @ Full Load 26.0, Average CFM @ 15 Second Run Time 10.0, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 6 39/64 in, Reach 6 39/64 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Built-In Air Regulator, Compact, Ergonomic, Duty General
View Full Product DetailsDie Grinder, 4.2 A Amps, No Load RPM 25, 000 RPM, Wheel Dia. 1 1/2 in, Arbor Hole 1/4 in, Corded/Cordless Corded, Collet Capacity 1/4 in to 1/8 in, Handle Design In-Line, Light No, Bearings Ball, Switch Type Paddle, Features AC/DC Capacity, Paddle Switch for Easy Gripping and Use, Precision 1/4 in Collet Securely Holds all Proper Accessories, Switch Cannot be Locked in the on Position, Works off Welding Machines and Generators, Tool Length 14 in, Speed Type Single, Voltage 120V AC. The DWE4887N 1-1/2" Die Grinder, no Lock-On has a high power 4.2 motor for all 1-1/2" grinding applications and features a convenient paddle switch with no lock-on button.
View Full Product DetailsDie Grinder, 4.2 A Amps, No Load RPM 25, 000 RPM, Wheel Dia. 1 1/2 in, Arbor Hole 1/4 in, Corded/Cordless Corded, Collet Capacity 1/4 in to 1/8 in, Handle Design In-Line, Light No, Bearings Ball, Switch Type Paddle, Features AC/DC Capacity, Paddle Switch for Easy Gripping and Use, Precision 1/4 in Collet Securely Holds all Proper Accessories, Switch Cannot be Locked in the on Position, Works off Welding Machines and Generators, Tool Length 14 in, Speed Type Single, Voltage 120V AC. The DWE4887N 1-1/2" Die Grinder, no Lock-On has a high power 4.2 motor for all 1-1/2" grinding applications and features a convenient paddle switch with no lock-on button.
View Full Product DetailsMore From This Collection
More From This Collection
Explore more
- coilhose pneumatics multi-purpose air hoses
- bell & gossett check valves
- aignep usa pneumatic check valves
- dotco pneumatic tool parts
- amflo pneumatic regulators
- atp multi-purpose air hoses
- apache inc. push on hose fittings
- amflo air gun nozzles & accessories
- aquaplumb quick connect fittings
- keysco tools pneumatic regulators
- wagner regenerative blower inlet filters
- eaton hansen quick connect fittings