Interapid Indicator
Count on great prices, fast shipping and friendly service every time you order an interapid indicator from Zoro.
Featured Product
When you need a precise reading on the diameter of a hole, this TESA BROWN & SHARPE Dial Test Indicator is just what you need. It can be used to measure from 0 in to 0.06 in with accuracy of +/-0.0005 in. The dial indicator is designed for holes from 0 in to 0.06 in and has an accuracy of +/-0.0005". Its white dial has a scale that ranges from 0-15-0, which makes it easy to read. You can use the lever style operation type with its hard steel or tungsten carbide contact point to get accurate readings every time. This tool will help you perform precision measurements when you need them most.
View Full Product DetailsWhen you need a precise reading on the diameter of a hole, this TESA BROWN & SHARPE Dial Test Indicator is just what you need. It can be used to measure from 0 in to 0.06 in with accuracy of +/-0.0005 in. The dial indicator is designed for holes from 0 in to 0.06 in and has an accuracy of +/-0.0005". Its white dial has a scale that ranges from 0-15-0, which makes it easy to read. You can use the lever style operation type with its hard steel or tungsten carbide contact point to get accurate readings every time. This tool will help you perform precision measurements when you need them most.
View Full Product DetailsShop Interapid Indicator
Item Swivel-Head Tilted-Face Dial Test Indicator, Range 0 in to 0.016 in, Graduations 0.0001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.08 in, Dial Color White, Dial Reading 0-4-0, Dial Size 1.5 in, Dimension Type Inch, Included Certification Declaration of Conformity, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.016 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Mechanical, Range per Revolution 0.0160 in
View Full Product DetailsItem Swivel-Head Tilted-Face Dial Test Indicator, Range 0 in to 0.016 in, Graduations 0.0001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.08 in, Dial Color White, Dial Reading 0-4-0, Dial Size 1.5 in, Dimension Type Inch, Included Certification Declaration of Conformity, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.016 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Mechanical, Range per Revolution 0.0160 in
View Full Product DetailsThis TESA BROWN & SHARPE Dial Test Indicator is the perfect tool for measuring the thickness of materials. It has a dial size of 1.25 in., and features balanced reading. The graduated dial ranges from 0 in to 0.06 in., with graduations of 0.0005 in. Accuracy is +/-0.0005 in, with a contact point style of hard steel or tungsten carbide on the lever-style operation type indicator. This white dial test indicator also has a dimension type of inch and a dial color of white. When you want to measure materials accurately, this TESA BROWN & SHARPE Dial Test Indicator will be an essential addition to your tool box.
View Full Product DetailsThis TESA BROWN & SHARPE Dial Test Indicator is the perfect tool for measuring the thickness of materials. It has a dial size of 1.25 in., and features balanced reading. The graduated dial ranges from 0 in to 0.06 in., with graduations of 0.0005 in. Accuracy is +/-0.0005 in, with a contact point style of hard steel or tungsten carbide on the lever-style operation type indicator. This white dial test indicator also has a dimension type of inch and a dial color of white. When you want to measure materials accurately, this TESA BROWN & SHARPE Dial Test Indicator will be an essential addition to your tool box.
View Full Product DetailsItem Vertical Dial Test Indicator, Long Form Calibration Certificate No, Dial Color White, Dimension Type Inch, Included Certification Declaration of Conformity, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.060 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Mechanical, Test Indicator Style Horizontal, Accuracy +/-0.0005 in, Contact Point Material Steel, Mounting Style Dovetail, Stem Thread Size M1.7, Stylus Length 0.5 in
View Full Product DetailsItem Vertical Dial Test Indicator, Long Form Calibration Certificate No, Dial Color White, Dimension Type Inch, Included Certification Declaration of Conformity, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.060 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Mechanical, Test Indicator Style Horizontal, Accuracy +/-0.0005 in, Contact Point Material Steel, Mounting Style Dovetail, Stem Thread Size M1.7, Stylus Length 0.5 in
View Full Product Details0-.060" Swiss Style Dial Test Indicator ~ .0005" graduation. ~ Swiss type horizontal dial test indicator with automatic reversal and jeweled movement. ~ Dial reading is 0-15-0. ~ Easy to read titled dial with a diameter of 1-1/2". ~ 210 degree swivel arc with .080 steel contact point.
View Full Product Details0-.060" Swiss Style Dial Test Indicator ~ .0005" graduation. ~ Swiss type horizontal dial test indicator with automatic reversal and jeweled movement. ~ Dial reading is 0-15-0. ~ Easy to read titled dial with a diameter of 1-1/2". ~ 210 degree swivel arc with .080 steel contact point.
View Full Product DetailsItem Lever-Type Indicator w/Accessories
View Full Product DetailsIndicator Contact Point
View Full Product DetailsDial Test Indicator Stylus, Contact Point Material Chrome, Contact Point Shape Ball, For Use With Dial Test Indicator, Includes Measuring Insert, Overall Length 1/4 in, Stem Dia. 5/64 in, Stem Thread Size M1.7 x 4.00
View Full Product DetailsDial Test Indicator Stylus, Contact Point Material Chrome, Contact Point Shape Ball, For Use With Dial Test Indicator, Includes Measuring Insert, Overall Length 1/4 in, Stem Dia. 5/64 in, Stem Thread Size M1.7 x 4.00
View Full Product DetailsMeasuring Support
View Full Product DetailsItem Horizontal Dial Test Indicator, Range 0 in to 0.008 in, Graduations 0.0001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078 in, Dial Color Yellow, Dial Reading 0-4-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments No, Maximum Measurement - Inch 0.008 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Mechanical, Range per Revolution 0.008 in
View Full Product DetailsItem Horizontal Dial Test Indicator, Range 0 in to 0.008 in, Graduations 0.0001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078 in, Dial Color Yellow, Dial Reading 0-4-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments No, Maximum Measurement - Inch 0.008 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Mechanical, Range per Revolution 0.008 in
View Full Product DetailsThis TESA BROWN & SHARPE 01889023 Dial Test Indicator is a high-quality measuring device designed for use in the field of engineering. It is an essential tool for mechanical and industrial applications. The horizontal dial test indicator has a white dial that measures 1.5 in.. This instrument comes with graduations of 0.03 in., making it easy to read measurements on the dial. With an accuracy of +/-0.0005 in., this white dial indicator has a range of 0 in to 0.03 in.. It also features a rotary display that makes reading measurements simple and convenient, while allowing you to rotate the dial at any angle. If you're looking for quality, then the TESA BROWN & SHARPE 01889023 Dial Test Indicator will suit your needs perfectly.
View Full Product DetailsThis TESA BROWN & SHARPE 01889023 Dial Test Indicator is a high-quality measuring device designed for use in the field of engineering. It is an essential tool for mechanical and industrial applications. The horizontal dial test indicator has a white dial that measures 1.5 in.. This instrument comes with graduations of 0.03 in., making it easy to read measurements on the dial. With an accuracy of +/-0.0005 in., this white dial indicator has a range of 0 in to 0.03 in.. It also features a rotary display that makes reading measurements simple and convenient, while allowing you to rotate the dial at any angle. If you're looking for quality, then the TESA BROWN & SHARPE 01889023 Dial Test Indicator will suit your needs perfectly.
View Full Product DetailsIf you need to measure very small distances, the Mitutoyo 513-402-10E Dial Test Indicator is the tool for you. It has a range of 0 in to 0.06 in and can give you an accuracy of +/-0.0005 in. The 1.5" dial face features white markings on a gray background for easy reading. With its lever style operation, this indicator allows for quick zeroing and fine adjustments. Its compact size makes it perfect for working in tight spaces or behind equipment where larger indicators would be impractical or impossible to use. This Mitutoyo Dial Test Indicator is a high quality tool that will meet your demands with ease.
View Full Product DetailsIf you need to measure very small distances, the Mitutoyo 513-402-10E Dial Test Indicator is the tool for you. It has a range of 0 in to 0.06 in and can give you an accuracy of +/-0.0005 in. The 1.5" dial face features white markings on a gray background for easy reading. With its lever style operation, this indicator allows for quick zeroing and fine adjustments. Its compact size makes it perfect for working in tight spaces or behind equipment where larger indicators would be impractical or impossible to use. This Mitutoyo Dial Test Indicator is a high quality tool that will meet your demands with ease.
View Full Product Details