Tesa Brown & Sharpe
Dial Test Indicator, Hori, 0 to 0.060 In
Mfr # 74.111370
Zoro # G2379264
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.06 in
- Features Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
- Accuracy +/-0.0005 in
- Includes 2 mm diameter Hardened Steel Insert, Key Wrench
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.060 74.111965
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In 599-7032-3
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.016 In 312B-3
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.030 In 599-7031-3
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.020 In 599-7035-5
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In 312B-2
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 1.6mm 74.111367
- TESA BROWN & SHARPE Dial Test Indicator Set, Series312B-1VS 74.111513
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.020 599-7034-3
- STARRETT Indicator Dial 656-441J
- MITUTOYO Dial Test Indicator Set, 3/8" Dial, White 513-907-10E
- Tesa Brown & Sharpe Indicators, Indicator Holders & Accessories