Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ir Impact

We make finding an ir impact fast and simple every time!

Featured Product

Air Impact Wrench,1/2 In. Dr.,8000 rpm
$165.90
  • Air Impact Wrench, Drive Size - Air Tools 1/2 In. Square, Body Style - Air Tools Pistol, Retainer Type - Air Impacts Ring, Torque Range 25 to 350 ft.-lb., Max. Torque 600 ft.-lb., Standard Anvil Type - Air Impacts, General Duty Duty Cycle - Air Tools, 1200 Blows per Minute - Air Tools, Air Inlet Size - Air Tools 1/4 In. NPT, Max. Bolt Capacity 9/16 In., 4.20 Average CFM @ 15 Second Run Time, 22.0 CFM @ Full Load, Free Speed 8000 rpm, Required Pressure 90 psi, Min. Hose Size 3/8 In.

  • View Full Product Details

Shop Ir Impact