Chalk Line, High Visibility
Chalk Line, High Visibility
Inverted Marking Chalk, Water Base Type, Line Striping Aerosol Yes, Orange, Size 15 oz, Inverted Marking Chalk, Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Paint and Primer Application Method Spray, Coverage 14 sq ft, Net Weight 15 oz, Dry Time 20 min, Dry Time Tack Free 10 to 15 min, Application Temperature 50 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 867g/L, For Use With Inverted Sprayers or Alone
Inverted Marking Chalk, Water Base Type, Line Striping Aerosol Yes, Orange, Size 15 oz, Inverted Marking Chalk, Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Paint and Primer Application Method Spray, Coverage 14 sq ft, Net Weight 15 oz, Dry Time 20 min, Dry Time Tack Free 10 to 15 min, Application Temperature 50 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 867g/L, For Use With Inverted Sprayers or Alone
Marking Chalk Refill, Standard, White, 5 Lb Size, For Use With Self Chalking Line Reels, Produces Strong, Sharp Temporary Color Line
Marking Chalk Refill, Standard, White, 5 Lb Size, For Use With Self Chalking Line Reels, Produces Strong, Sharp Temporary Color Line
Marking Chalk Refill, Standard, Glo-Orange, 5 Lb Size, For Use With Self Chalking Line Reels, Produces Strong, Sharp Temporary Color Line
Marking Chalk Refill, Standard, Glo-Orange, 5 Lb Size, For Use With Self Chalking Line Reels, Produces Strong, Sharp Temporary Color Line
Inverted Marking Chalk, Water Base Type, Line Striping Aerosol Yes, White, Size 15 oz, Inverted Marking Chalk, Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Paint and Primer Application Method Spray, Coverage 14 sq ft, Net Weight 15 oz, Dry Time 20 min, Dry Time Tack Free 10 to 15 min, Application Temperature 50 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 867g/L, For Use With Inverted Sprayers or Alone
Inverted Marking Chalk, Water Base Type, Line Striping Aerosol Yes, White, Size 15 oz, Inverted Marking Chalk, Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Paint and Primer Application Method Spray, Coverage 14 sq ft, Net Weight 15 oz, Dry Time 20 min, Dry Time Tack Free 10 to 15 min, Application Temperature 50 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 867g/L, For Use With Inverted Sprayers or Alone
Spray Paint, Gold Metallic, Metallic Paint and Primer Finish, Net Weight 11 oz, Paint and Primer Surface Material Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wood, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 Degrees to 85 Degrees F, Interior/Exterior, MIR Compliant Standards, Dry Time Tack Free 1 hr, Dry Time Recoat 4 hr, Dry Time 10 min, Coverage 25 sq ft
Spray Paint, Gold Metallic, Metallic Paint and Primer Finish, Net Weight 11 oz, Paint and Primer Surface Material Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wood, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 Degrees to 85 Degrees F, Interior/Exterior, MIR Compliant Standards, Dry Time Tack Free 1 hr, Dry Time Recoat 4 hr, Dry Time 10 min, Coverage 25 sq ft
Marking Chalk, Standard, Black, 3 lb., For Use With Chalk Line Reels, Application Produces Strong, Sharp Temporary Color Line
Marking Chalk, Standard, Black, 3 lb., For Use With Chalk Line Reels, Application Produces Strong, Sharp Temporary Color Line
Inverted Marking Paint, White, Net Weight 16 oz, Paint and Primer Surface Material Grass, Gravel, Water Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees to 90 Degrees F, Exterior, APWA Color, VOC Compliant Standards, Dry Time 15 min, Coverage 80 to 85 sq ft
Inverted Marking Paint, White, Net Weight 16 oz, Paint and Primer Surface Material Grass, Gravel, Water Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees to 90 Degrees F, Exterior, APWA Color, VOC Compliant Standards, Dry Time 15 min, Coverage 80 to 85 sq ft
Corner Clamp Pads, Pressure, Surface Tip (In.) 1 in, For Use With Sureforce Clamps, Clamping Materials At 90 Degrees When Used with Medium Duty and Heavy Duty, One Handed Bar Clamps
Corner Clamp Pads, Pressure, Surface Tip (In.) 1 in, For Use With Sureforce Clamps, Clamping Materials At 90 Degrees When Used with Medium Duty and Heavy Duty, One Handed Bar Clamps
Deck Tool, Pressure, Surface Tip (In.) 1 in, For Use With Sureforce Clamps, Handed Bar Clamp Into A Deck Clamp for Easy, Accurate Deck Building
Deck Tool, Pressure, Surface Tip (In.) 1 in, For Use With Sureforce Clamps, Handed Bar Clamp Into A Deck Clamp for Easy, Accurate Deck Building
Individual, Step Drill Bit Set, Drill Bit Material High Speed Steel, Size Range 1/8 in to 3/4 in, Drill Bit Sizes Included 1/8 in to 1/2 in, 1/4 in to 3/4 in, 3/16 in to 1/2 in, Number of Pieces 3, Number of Hole Sizes 28, Step Thickness 1/32 in, 1/16 in, Drill Bit Finish Uncoated, Drill Bit Dimension Type Fractional Inch, Number of Flutes 1, Shank Size 1/4 in, 3/8 in, Shank Shape Hex, Overall Length 3 in
Individual, Step Drill Bit Set, Drill Bit Material High Speed Steel, Size Range 1/8 in to 3/4 in, Drill Bit Sizes Included 1/8 in to 1/2 in, 1/4 in to 3/4 in, 3/16 in to 1/2 in, Number of Pieces 3, Number of Hole Sizes 28, Step Thickness 1/32 in, 1/16 in, Drill Bit Finish Uncoated, Drill Bit Dimension Type Fractional Inch, Number of Flutes 1, Shank Size 1/4 in, 3/8 in, Shank Shape Hex, Overall Length 3 in