Jacobs Taper
Count on great prices, fast shipping and friendly service every time you order a jacobs taper from Zoro.
Featured Product
Milling Cutter Arbor, Arbor Dia. 11/16 in, Taper Size R8 Taper to Jacobs Taper, Shank Type - Machining Taper
View Full Product DetailsMilling Cutter Arbor, Arbor Dia. 11/16 in, Taper Size R8 Taper to Jacobs Taper, Shank Type - Machining Taper
View Full Product DetailsShop Jacobs Taper
Milling Cutter Arbor, Taper Size Morse, Jacobs, Shank Type - Machining Taper
View Full Product DetailsMilling Cutter Arbor, Taper Size Morse, Jacobs, Shank Type - Machining Taper
View Full Product DetailsThis keyed chuck has a 3/4 in. capacity with a #3 taper. Use with chuck key 48-66-3160 and key holder 48-66-4020. It can be used on reversing drills of matching capacities and tapered spindles.
View Full Product DetailsThis keyed chuck has a 3/4 in. capacity with a #3 taper. Use with chuck key 48-66-3160 and key holder 48-66-4020. It can be used on reversing drills of matching capacities and tapered spindles.
View Full Product DetailsDrill Chuck, Jacobs Taper, Mounting Size JT4, Max. Drill Capacity 3/4 in
View Full Product DetailsDrill Chuck, Jacobs Taper, Mounting Size JT4, Max. Drill Capacity 3/4 in
View Full Product DetailsThis drill chuck kit converts tools with a no. 3 internal Morse taper spindle into a 3/4 in., 3-jawed chuck. This system is compatible with the Milwaukee super hole shooter drill 2404-1 as well as Milwaukee electromagnetic drill motors 4292-1 and 4297 - 1. kit includes a 48-66-2000 chuck and 48-07-0100 arbor.
View Full Product DetailsThis drill chuck kit converts tools with a no. 3 internal Morse taper spindle into a 3/4 in., 3-jawed chuck. This system is compatible with the Milwaukee super hole shooter drill 2404-1 as well as Milwaukee electromagnetic drill motors 4292-1 and 4297 - 1. kit includes a 48-66-2000 chuck and 48-07-0100 arbor.
View Full Product DetailsThis chuck key tightens the jaws of the 3/4 in. capacity chuck (model numbers 48-66-2000, 48-66-2040, 48-66-2080 and 48-66-2085). Key holder 48-66-4020 should be used to attach this chuck key to the corset.
View Full Product DetailsThis chuck key tightens the jaws of the 3/4 in. capacity chuck (model numbers 48-66-2000, 48-66-2040, 48-66-2080 and 48-66-2085). Key holder 48-66-4020 should be used to attach this chuck key to the corset.
View Full Product DetailsMilling Cutter Arbor, Taper Size Morse, Jacobs, Shank Type - Machining Taper
View Full Product DetailsMilling Cutter Arbor, Taper Size Morse, Jacobs, Shank Type - Machining Taper
View Full Product DetailsWedge Set, For Use With 3JT
View Full Product DetailsDrill Chuck, Jacobs Taper, Mounting Size JT3, Max. Drill Capacity 1/2 in
View Full Product DetailsDrill Chuck, Jacobs Taper, Mounting Size JT3, Max. Drill Capacity 1/2 in
View Full Product DetailsDrill Chuck Key, Type K3, Key Size K3, Pilot Size 5/16 in, Handle Type Thumb, Material - Machining Steel, Features Nickel Thumb Grip Increases Leverage and User Comfort, Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load, For Use With 3, 34 Series, 14N
View Full Product DetailsDrill Chuck Key, Type K3, Key Size K3, Pilot Size 5/16 in, Handle Type Thumb, Material - Machining Steel, Features Nickel Thumb Grip Increases Leverage and User Comfort, Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load, For Use With 3, 34 Series, 14N
View Full Product DetailsDue to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool. If unable to locate an accessory or repair part please contact Milwaukee at milwaukeetool.com.
View Full Product DetailsDue to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool. If unable to locate an accessory or repair part please contact Milwaukee at milwaukeetool.com.
View Full Product DetailsPURELL Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included)
Zoro # G5932932 Mfr # 7316-DS-SLVHand Sanitizer Dispenser, Dispenser Mount Type Floor, Operation Mode Automatic, Hygiene Form Foam, Gel, Refill Size 1, 200 mL, Material ABS Plastic, For Use With 6450-02, 6451-02, 6452-02, 6453-02, 6454-02, 6455-02, 6456-02, 6460-02, 6461-02, 6462-02, 6463-02, 7320-01-FS1, 7320-01-HC1, 7320-01-HC2, 7749-18, Smooth Finish, Height 51 37/64 in, Width 13 5/32 in, Depth 16 5/8 in, Lifetime Warranty, Features Silver Baseplate, Lightweight, Durable, Hand Sanitizer Dispenser
View Full Product DetailsHand Sanitizer Dispenser, Dispenser Mount Type Floor, Operation Mode Automatic, Hygiene Form Foam, Gel, Refill Size 1, 200 mL, Material ABS Plastic, For Use With 6450-02, 6451-02, 6452-02, 6453-02, 6454-02, 6455-02, 6456-02, 6460-02, 6461-02, 6462-02, 6463-02, 7320-01-FS1, 7320-01-HC1, 7320-01-HC2, 7749-18, Smooth Finish, Height 51 37/64 in, Width 13 5/32 in, Depth 16 5/8 in, Lifetime Warranty, Features Silver Baseplate, Lightweight, Durable, Hand Sanitizer Dispenser
View Full Product Details