Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jamco

We make finding a jamco fast and simple every time!

Featured Product

Steel Utility Cart 1400 lb. Capacity, 42"L x 25"W
$377.81
  • Load Capacity 1400 lb., Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 42 In., Overall Width 25 In., Number of Shelves 3, Caster Dia. 5 In., Caster Width 1-1/4 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Polyolefin, Capacity per Shelf 466 lb., Distance Between Shelves 12 In., Shelf Length 36 In., Shelf Width 24 In., Lip Height 1-1/2 In., Handle Included Yes, Top Shelf Height 35 In., Cart Shelf Style Lipped, Non-Marking No, Electrical Included No

  • View Full Product Details

Shop Jamco