Kar'S Snack Foods
If you need kar's snack foods we have them at everyday low prices.
Featured Product
Food, Nuts, Sweet N Salty, Package Quantity 24
View Full Product DetailsShop Kar'S Snack Foods
Sunshine(r) Cheez-it Crackers, Flavor Cheese, Size 48 oz.
View Full Product DetailsAll Tyme Mix Candy, Flavor Assorted, Size 10 lb.
View Full Product DetailsSoft and Chewy Candy, Flavor Assorted, Size 10 lb.
View Full Product DetailsElectric Hand Planer, 5.5 Amps @ 120V, Width (In.) 3 1/4 in, Depth of Cut (In.) 1/16 in, 17, 000 RPM No Load RPM, Ball and Roller Bearings, Ergonomical, Woodworking, Tool Length (In.) 11 1/2 in, Includes 2 High-Speed Steel Blades, Blade Depth Setting Gauge, Blade Resharpening Tool, Rabbeting Fence, Socket Wrench. With a 5.5 Amp motor, the 3-1/4" Portable Hand Planer provides a smooth, even finish to the hardest of woods. Professionals trust the DEWALT® 3-1/4" Portable Hand Planer for precise cutting and edging. Ergonomically designed handle provides comfort to reduce fatigue.
View Full Product DetailsElectric Hand Planer, 5.5 Amps @ 120V, Width (In.) 3 1/4 in, Depth of Cut (In.) 1/16 in, 17, 000 RPM No Load RPM, Ball and Roller Bearings, Ergonomical, Woodworking, Tool Length (In.) 11 1/2 in, Includes 2 High-Speed Steel Blades, Blade Depth Setting Gauge, Blade Resharpening Tool, Rabbeting Fence, Socket Wrench. With a 5.5 Amp motor, the 3-1/4" Portable Hand Planer provides a smooth, even finish to the hardest of woods. Professionals trust the DEWALT® 3-1/4" Portable Hand Planer for precise cutting and edging. Ergonomically designed handle provides comfort to reduce fatigue.
View Full Product DetailsSweeteners, Sugar Packet, Size 2.8g, Package Quantity 1200
View Full Product DetailsLance EXTension, Pipe 48 In., Zinc
View Full Product Details