Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 110V AC/DC, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 3 in x 5 39/64 in x 1 1/2 in, Height 5 39/64 in, Depth 1 1/2 in, Width 3 in, Digital Readout Yes, Battery Backup Yes, Features Direct Plug In, Auto-Dim Display, Hush Button Yes, Locking Pin No, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, Includes Sealed Lithium Battery, Manufacturers Warranty Length 10 yr
Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 110V AC/DC, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 3 in x 5 39/64 in x 1 1/2 in, Height 5 39/64 in, Depth 1 1/2 in, Width 3 in, Digital Readout Yes, Battery Backup Yes, Features Direct Plug In, Auto-Dim Display, Hush Button Yes, Locking Pin No, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, Includes Sealed Lithium Battery, Manufacturers Warranty Length 10 yr
Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120V AC, 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 in, Height 1 3/4 in, Width -, Digital Readout No, Battery Backup Yes, Features Alarm Memory, Battery Pull Tab, Dust Cover, AC Quick Connect, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, Manufacturers Warranty Length 10 yr, Battery Location Front
Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120V AC, 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 in, Height 1 3/4 in, Width -, Digital Readout No, Battery Backup Yes, Features Alarm Memory, Battery Pull Tab, Dust Cover, AC Quick Connect, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, Manufacturers Warranty Length 10 yr, Battery Location Front
Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb, Extinguish Agent Type Monoammonium Phosphate, Height 16 in, Diameter 4 1/2 in, Cylinder Material Aluminum, Operating Pressure 195 psi, Discharge Time 19 to 21 sec, Range Max. 18 ft, Bracket Included Yes, Handle Material Curved Steel, Valve Material Nylon, Rechargeable Yes, Disposable No, Hose Included Yes, Standards OSHA Hazard Communication
Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb, Extinguish Agent Type Monoammonium Phosphate, Height 16 in, Diameter 4 1/2 in, Cylinder Material Aluminum, Operating Pressure 195 psi, Discharge Time 19 to 21 sec, Range Max. 18 ft, Bracket Included Yes, Handle Material Curved Steel, Valve Material Nylon, Rechargeable Yes, Disposable No, Hose Included Yes, Standards OSHA Hazard Communication
Fire Extinguisher Bracket, Bracket Type Marine/Vehicle, Capacity 10 lb, Cylinder Dia. 5-1/4 in, Metal, Extinguisher Type Dry Chemical, Material Steel, Color Black, For Use With Kiddie PROPLUS10, PRO10TCM
Fire Extinguisher Bracket, Bracket Type Marine/Vehicle, Capacity 10 lb, Cylinder Dia. 5-1/4 in, Metal, Extinguisher Type Dry Chemical, Material Steel, Color Black, For Use With Kiddie PROPLUS10, PRO10TCM
Smoke Alarm, Detection Method Ionization, No Interconnection Capability, Power Source 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 in, Height 1 3/4 in, Digital Readout No, Battery Backup No, Features Test Button, Intermittent Red LED, Hush Button No, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines, Includes 9V Battery
Smoke Alarm, Detection Method Ionization, No Interconnection Capability, Power Source 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 in, Height 1 3/4 in, Digital Readout No, Battery Backup No, Features Test Button, Intermittent Red LED, Hush Button No, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines, Includes 9V Battery
Carbon Monoxide and Gas Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 120V AC, 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Height 6 in, Depth 1 3/4 in, Width 3 3/4 in, Digital Readout Yes, Battery Backup Yes, Features Direct Plug In, Samples Air Every 2.5 Minutes, Peak Level Memory, Hush Button No, Locking Pin No, Operating Temp. 40 Degrees to 100 Degrees F, Standards IAS6 to 96, UL2034, Manufacturers Warranty Length 7 yr Limited
Carbon Monoxide and Gas Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 120V AC, 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Height 6 in, Depth 1 3/4 in, Width 3 3/4 in, Digital Readout Yes, Battery Backup Yes, Features Direct Plug In, Samples Air Every 2.5 Minutes, Peak Level Memory, Hush Button No, Locking Pin No, Operating Temp. 40 Degrees to 100 Degrees F, Standards IAS6 to 96, UL2034, Manufacturers Warranty Length 7 yr Limited
Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120V AC, Sealed Lithium Ion, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 1/2 in, Height 1 3/4 in, Depth 1 3/4 in, Width 5 1/2 in, Digital Readout No, Battery Backup Yes, Features 10 Year Sealed Unit, Alarm Memory, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL217, Includes Mounting Bracket, Manufacturers Warranty Length 10 yr Limited
Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120V AC, Sealed Lithium Ion, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 1/2 in, Height 1 3/4 in, Depth 1 3/4 in, Width 5 1/2 in, Digital Readout No, Battery Backup Yes, Features 10 Year Sealed Unit, Alarm Memory, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL217, Includes Mounting Bracket, Manufacturers Warranty Length 10 yr Limited
Carbon Monoxide and Smoke Alarm, Detection Method Electrochemical, Ionization, Up to 24 Units Interconnection Capability, Power Source (2) AA, 120V AC, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 3/4 in, Height 1 3/4 in, Digital Readout No, Battery Backup Yes, Features Voice Warning, Peak Level Memory, Reset Button, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, Includes Mounting Anchors and Screws, (2) AA Batteries
Carbon Monoxide and Smoke Alarm, Detection Method Electrochemical, Ionization, Up to 24 Units Interconnection Capability, Power Source (2) AA, 120V AC, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 3/4 in, Height 1 3/4 in, Digital Readout No, Battery Backup Yes, Features Voice Warning, Peak Level Memory, Reset Button, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, Includes Mounting Anchors and Screws, (2) AA Batteries
Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb, Extinguish Agent Type Monoammonium Phosphate, Height 14 13/64 in, Diameter 3 1/4 in, Cylinder Material Aluminum, Operating Pressure 100 psi, Discharge Time 8 to 12 sec, Range Max. 8 ft, Bracket Included Yes, Handle Material Steel, Valve Material Aluminum, Rechargeable No, Disposable Yes, Hose Included No, Standards UL
Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb, Extinguish Agent Type Monoammonium Phosphate, Height 14 13/64 in, Diameter 3 1/4 in, Cylinder Material Aluminum, Operating Pressure 100 psi, Discharge Time 8 to 12 sec, Range Max. 8 ft, Bracket Included Yes, Handle Material Steel, Valve Material Aluminum, Rechargeable No, Disposable Yes, Hose Included No, Standards UL
Smoke Alarm, Detection Method Ionization, Up to 18 Units Interconnection Capability, Power Source 120V AC, 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 39/64 in, Height 2 in, Depth 2 in, Width 5 39/64 in, Digital Readout No, Battery Backup Yes, Features Locked Battery Drawer, Dual Ionization, Latching Alarm Indicator, Silence Feature, Tamper Resistant Locking Pin, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F
Smoke Alarm, Detection Method Ionization, Up to 18 Units Interconnection Capability, Power Source 120V AC, 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 39/64 in, Height 2 in, Depth 2 in, Width 5 39/64 in, Digital Readout No, Battery Backup Yes, Features Locked Battery Drawer, Dual Ionization, Latching Alarm Indicator, Silence Feature, Tamper Resistant Locking Pin, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F
Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 4A:60B:C, Capacity 10 lb, Extinguish Agent Type Monoammonium Phosphate, Height 19 1/2 in, Diameter 5 in, Cylinder Material Steel, Operating Pressure 195 psi, Discharge Time 19 to 21 sec, Range Max. 20 ft, Bracket Included Yes, Handle Material Curved Steel, Valve Material Metal, Rechargeable Yes, Disposable No, Hose Included Yes, Standards OSHA Hazard Communication
Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 4A:60B:C, Capacity 10 lb, Extinguish Agent Type Monoammonium Phosphate, Height 19 1/2 in, Diameter 5 in, Cylinder Material Steel, Operating Pressure 195 psi, Discharge Time 19 to 21 sec, Range Max. 20 ft, Bracket Included Yes, Handle Material Curved Steel, Valve Material Metal, Rechargeable Yes, Disposable No, Hose Included Yes, Standards OSHA Hazard Communication
Fire Extinguisher, Halotron, Class BC, UL Rating 2B:C, Capacity 2.5 lb, Extinguish Agent Type HydroChloroFluoroCarbon, Height 15 in, Diameter 3 in, Cylinder Material Steel, Operating Pressure 100 psi, Discharge Time 9 sec, Range Max. 10 ft, Bracket Included No, Handle Material Steel, Valve Material Brass, Stainless Steel, Rechargeable Yes
Fire Extinguisher, Halotron, Class BC, UL Rating 2B:C, Capacity 2.5 lb, Extinguish Agent Type HydroChloroFluoroCarbon, Height 15 in, Diameter 3 in, Cylinder Material Steel, Operating Pressure 100 psi, Discharge Time 9 sec, Range Max. 10 ft, Bracket Included No, Handle Material Steel, Valve Material Brass, Stainless Steel, Rechargeable Yes