Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb, Extinguish Agent Type Monoammonium Phosphate, Height 16 in, Diameter 4 1/2 in, Cylinder Material Aluminum, Operating Pressure 195 psi, Discharge Time 19 to 21 sec, Range Max. 18 ft, Bracket Included Yes, Handle Material Curved Steel, Valve Material Nylon, Rechargeable Yes, Disposable No, Hose Included Yes, Standards OSHA Hazard Communication
Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 3A:40B:C, Capacity 5 lb, Extinguish Agent Type Monoammonium Phosphate, Height 16 in, Diameter 4 1/2 in, Cylinder Material Aluminum, Operating Pressure 195 psi, Discharge Time 19 to 21 sec, Range Max. 18 ft, Bracket Included Yes, Handle Material Curved Steel, Valve Material Nylon, Rechargeable Yes, Disposable No, Hose Included Yes, Standards OSHA Hazard Communication
Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb, Extinguish Agent Type Monoammonium Phosphate, Height 14 13/64 in, Diameter 3 1/4 in, Cylinder Material Aluminum, Operating Pressure 100 psi, Discharge Time 8 to 12 sec, Range Max. 8 ft, Bracket Included Yes, Handle Material Steel, Valve Material Aluminum, Rechargeable No, Disposable Yes, Hose Included No, Standards UL
Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb, Extinguish Agent Type Monoammonium Phosphate, Height 14 13/64 in, Diameter 3 1/4 in, Cylinder Material Aluminum, Operating Pressure 100 psi, Discharge Time 8 to 12 sec, Range Max. 8 ft, Bracket Included Yes, Handle Material Steel, Valve Material Aluminum, Rechargeable No, Disposable Yes, Hose Included No, Standards UL
Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120V AC, Sealed Lithium Ion, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 1/2 in, Height 1 3/4 in, Depth 1 3/4 in, Width 5 1/2 in, Digital Readout No, Battery Backup Yes, Features 10 Year Sealed Unit, Alarm Memory, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL217, Includes Mounting Bracket, Manufacturers Warranty Length 10 yr Limited
Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120V AC, Sealed Lithium Ion, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 1/2 in, Height 1 3/4 in, Depth 1 3/4 in, Width 5 1/2 in, Digital Readout No, Battery Backup Yes, Features 10 Year Sealed Unit, Alarm Memory, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL217, Includes Mounting Bracket, Manufacturers Warranty Length 10 yr Limited
Carbon Monoxide and Smoke Alarm, Detection Method Electrochemical, Ionization, Up to 24 Units Interconnection Capability, Power Source (2) AA, 120V AC, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 3/4 in, Height 1 3/4 in, Digital Readout No, Battery Backup Yes, Features Voice Warning, Peak Level Memory, Reset Button, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, Includes Mounting Anchors and Screws, (2) AA Batteries
Carbon Monoxide and Smoke Alarm, Detection Method Electrochemical, Ionization, Up to 24 Units Interconnection Capability, Power Source (2) AA, 120V AC, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 3/4 in, Height 1 3/4 in, Digital Readout No, Battery Backup Yes, Features Voice Warning, Peak Level Memory, Reset Button, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, Includes Mounting Anchors and Screws, (2) AA Batteries
Emergency Escape Ladder, Length 25 ft, For Use With 3 Story Structures, Material Steel, Weight Capacity 1, 000 lb, Tangle-Free, One-Time Use, Includes Window Mount
Emergency Escape Ladder, Length 25 ft, For Use With 3 Story Structures, Material Steel, Weight Capacity 1, 000 lb, Tangle-Free, One-Time Use, Includes Window Mount
Carbon Monoxide and Gas Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 120V AC, 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Height 6 in, Depth 1 3/4 in, Width 3 3/4 in, Digital Readout Yes, Battery Backup Yes, Features Direct Plug In, Samples Air Every 2.5 Minutes, Peak Level Memory, Hush Button No, Locking Pin No, Operating Temp. 40 Degrees to 100 Degrees F, Standards IAS6 to 96, UL2034, Manufacturers Warranty Length 7 yr Limited
Carbon Monoxide and Gas Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 120V AC, 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Height 6 in, Depth 1 3/4 in, Width 3 3/4 in, Digital Readout Yes, Battery Backup Yes, Features Direct Plug In, Samples Air Every 2.5 Minutes, Peak Level Memory, Hush Button No, Locking Pin No, Operating Temp. 40 Degrees to 100 Degrees F, Standards IAS6 to 96, UL2034, Manufacturers Warranty Length 7 yr Limited
Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 4A:60B:C, Capacity 10 lb, Extinguish Agent Type Monoammonium Phosphate, Height 19 1/2 in, Diameter 5 in, Cylinder Material Steel, Operating Pressure 195 psi, Discharge Time 19 to 21 sec, Range Max. 20 ft, Bracket Included Yes, Handle Material Curved Steel, Valve Material Metal, Rechargeable Yes, Disposable No, Hose Included Yes, Standards OSHA Hazard Communication
Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 4A:60B:C, Capacity 10 lb, Extinguish Agent Type Monoammonium Phosphate, Height 19 1/2 in, Diameter 5 in, Cylinder Material Steel, Operating Pressure 195 psi, Discharge Time 19 to 21 sec, Range Max. 20 ft, Bracket Included Yes, Handle Material Curved Steel, Valve Material Metal, Rechargeable Yes, Disposable No, Hose Included Yes, Standards OSHA Hazard Communication
Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source Sealed Lithium Ion, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 in, Height 1 1/2 in, Digital Readout No, Battery Backup Yes, Features Photo Electric Sensor and 10 yr Tamper Proof Lithium Power Source, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL 217, Manufacturers Warranty Length 10 yr, Battery Location Back
Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source Sealed Lithium Ion, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 in, Height 1 1/2 in, Digital Readout No, Battery Backup Yes, Features Photo Electric Sensor and 10 yr Tamper Proof Lithium Power Source, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL 217, Manufacturers Warranty Length 10 yr, Battery Location Back
Fire Extinguisher Vehicle Bracket, Bracket Type Wall, Capacity 2 1/2 to 2 3/4 lb, Cylinder Dia. 3-1/3 in, Metal, Extinguisher Type Dry Chemical, Material Steel, Color Black, For Use With Kidde PRO2.5TCM , 21006401, PROPLUS2.5
Fire Extinguisher Vehicle Bracket, Bracket Type Wall, Capacity 2 1/2 to 2 3/4 lb, Cylinder Dia. 3-1/3 in, Metal, Extinguisher Type Dry Chemical, Material Steel, Color Black, For Use With Kidde PRO2.5TCM , 21006401, PROPLUS2.5
Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120V AC, 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 in, Height 1 3/4 in, Width -, Digital Readout No, Battery Backup Yes, Features Alarm Memory, Battery Pull Tab, Dust Cover, AC Quick Connect, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, Manufacturers Warranty Length 10 yr, Battery Location Front
Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120V AC, 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 in, Height 1 3/4 in, Width -, Digital Readout No, Battery Backup Yes, Features Alarm Memory, Battery Pull Tab, Dust Cover, AC Quick Connect, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, Manufacturers Warranty Length 10 yr, Battery Location Front
Emergency Escape Ladder, Length 13 ft, For Use With 2 Story Structures, Material Steel, Weight Capacity 1, 000 lb, Tangle-Free, One-Time Use, Includes Window Mount
Emergency Escape Ladder, Length 13 ft, For Use With 2 Story Structures, Material Steel, Weight Capacity 1, 000 lb, Tangle-Free, One-Time Use, Includes Window Mount
Carbon Monoxide and Smoke Alarm, Detection Method Electrochemical, Ionization, No Interconnection Capability, Power Source (3) AA Batteries, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 3/4 in, Height 1 3/4 in, Digital Readout No, Battery Backup No, Features Low Battery Indicator with Sound, Voice and Flashing Light, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F
Carbon Monoxide and Smoke Alarm, Detection Method Electrochemical, Ionization, No Interconnection Capability, Power Source (3) AA Batteries, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 3/4 in, Height 1 3/4 in, Digital Readout No, Battery Backup No, Features Low Battery Indicator with Sound, Voice and Flashing Light, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F