Kingston Brass Showerheads And Tub Faucets
We make finding kingston brass showerheads and tub faucets fast and simple every time!
Featured Product
KB238AX TubShower Faucet
View Full Product DetailsShop Kingston Brass Showerheads And Tub Faucets
SPEAKMAN Wall Mounted, Commercial Shower, Rough Chrome Plated, Wall
Zoro # G0562003 Mfr # SC-1220-AFShowerhead Kit, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Cross, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 17/32 in, Fixed Showerhead Width 2 3/4 in, Handle Length 3 in, Number of Handles 2, Speakman, Commander Series, Shower Connection Type 1/2 in Female NPTF, Shower Valve Type Reversible, Showerhead Function Single, Showerhead Material Plastic, Showerhead Shape Bulb
View Full Product DetailsShowerhead Kit, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Cross, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 17/32 in, Fixed Showerhead Width 2 3/4 in, Handle Length 3 in, Number of Handles 2, Speakman, Commander Series, Shower Connection Type 1/2 in Female NPTF, Shower Valve Type Reversible, Showerhead Function Single, Showerhead Material Plastic, Showerhead Shape Bulb
View Full Product DetailsIndividual Wall Shower Panel, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Handle Type Lever, Chrome, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 6 3/4 in, Number of Handles 1, Overall Depth 3 1/8 in, Overall Height 22 3/4 in, Overall Width 6 3/4 in, Bradley, S23 Series, Shower Connection Type 1/2 in FNPT, Shower Faucet Body Material Brass, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass
View Full Product DetailsIndividual Wall Shower Panel, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Handle Type Lever, Chrome, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 6 3/4 in, Number of Handles 1, Overall Depth 3 1/8 in, Overall Height 22 3/4 in, Overall Width 6 3/4 in, Bradley, S23 Series, Shower Connection Type 1/2 in FNPT, Shower Faucet Body Material Brass, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass
View Full Product DetailsShowerhead Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPTF, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 17/32 in, Fixed Showerhead Width 2 3/4 in, Handle Length 4 in, Number of Handles 1, Speakman, Sentinel Mark II Series, Shower Connection Type 1/2 in Female NPTF, Shower Valve Type Antiscald Pressure Balancing, Showerhead Function Single, Showerhead Material Plastic
View Full Product DetailsShowerhead Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPTF, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 17/32 in, Fixed Showerhead Width 2 3/4 in, Handle Length 4 in, Number of Handles 1, Speakman, Sentinel Mark II Series, Shower Connection Type 1/2 in Female NPTF, Shower Valve Type Antiscald Pressure Balancing, Showerhead Function Single, Showerhead Material Plastic
View Full Product DetailsIndividual Wall Shower Panel, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Square, Chrome, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 6 3/4 in, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 2 in, Handheld Showerhead Width 4 in, Overall Depth 3 1/8 in, Overall Height 37 5/8 in, Overall Width 6 3/4 in, Bradley, S23 Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Stainless Steel
View Full Product DetailsIndividual Wall Shower Panel, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Square, Chrome, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 6 3/4 in, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 2 in, Handheld Showerhead Width 4 in, Overall Depth 3 1/8 in, Overall Height 37 5/8 in, Overall Width 6 3/4 in, Bradley, S23 Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Stainless Steel
View Full Product DetailsSTANLEY 23-1/2"W Polypropylene Resin, Black Portable Tool Box, Matte, 10-3/20"H
Zoro # G4474827 Mfr # STST19410This Stanley 1, 409 cu in. Portable Tool Box is a sturdy tool box that will hold all your tools securely and safely. Its small parts storage compartments on the lid make it easy to keep track of your fasteners and screws. The single center latch allows for one-handed opening and closing of the tool box, making it easier to access your tools when you need them. Made from polypropylene resin, this black tool box has a matte finish which resists scratching and corrosion. It also has a folding top handle for easy carrying around job sites or workshops. This Stanley Portable Tool Box is a must have for any handyman or contractor.
View Full Product DetailsThis Stanley 1, 409 cu in. Portable Tool Box is a sturdy tool box that will hold all your tools securely and safely. Its small parts storage compartments on the lid make it easy to keep track of your fasteners and screws. The single center latch allows for one-handed opening and closing of the tool box, making it easier to access your tools when you need them. Made from polypropylene resin, this black tool box has a matte finish which resists scratching and corrosion. It also has a folding top handle for easy carrying around job sites or workshops. This Stanley Portable Tool Box is a must have for any handyman or contractor.
View Full Product DetailsHandle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 895-ABCP, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Metal
View Full Product DetailsHandle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 895-ABCP, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Metal
View Full Product DetailsDual Head Drench Hose, Chrome Plated Brass & Plastic, Chrome/Yellow/Black, Includes Mounting Hardware
View Full Product DetailsDual Head Drench Hose, Chrome Plated Brass & Plastic, Chrome/Yellow/Black, Includes Mounting Hardware
View Full Product DetailsLeveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 1 37/64 in, Load Capacity 2500 lb, Height 4.0625 in, Hex 3/4 in, Bolt Length 3 in, Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut
View Full Product DetailsLeveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 1 37/64 in, Load Capacity 2500 lb, Height 4.0625 in, Hex 3/4 in, Bolt Length 3 in, Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut
View Full Product DetailsKINGSTON BRASS KTK102P Toilet Supply Kit Combo 1/2" IPS X 3/8" Comp Outlet
Zoro # G0863109 Mfr # KTK102PKTK102P Toilet Supply Kit Combo 1/2 In. IPS
View Full Product DetailsKINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Kitchen Sink Basket Strainer
Zoro # G0845356 Mfr # K111BPBEasy to install and able to fit above most standard kitchen sink drain openings, the Tacoma Kitchen Sink Basket Strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet. Part of the Tacoma Collection
View Full Product DetailsEasy to install and able to fit above most standard kitchen sink drain openings, the Tacoma Kitchen Sink Basket Strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet. Part of the Tacoma Collection
View Full Product DetailsCC2081 Brass Claw Foot Tub Drain
View Full Product Details