customer-service Help

Kissler & Co Showerheads And Tub Faucets

We make finding kissler & co showerheads and tub faucets fast and simple every time!

Shop Kissler & Co Showerheads And Tub Faucets

$5.28

Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Shower Arms, Brass, Kissler, Shower Connection Type NPT, 6 in

View Full Product Details
$308.10

Showerhead Kit, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Cross, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 17/32 in, Fixed Showerhead Width 2 3/4 in, Handle Length 3 in, Number of Handles 2, Speakman, Commander Series, Shower Connection Type 1/2 in Female NPTF, Shower Valve Type Reversible, Showerhead Function Single, Showerhead Material Plastic, Showerhead Shape Bulb

View Full Product Details
$740.65

Individual Wall Shower Panel, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Handle Type Lever, Chrome, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 6 3/4 in, Number of Handles 1, Overall Depth 3 1/8 in, Overall Height 22 3/4 in, Overall Width 6 3/4 in, Bradley, S23 Series, Shower Connection Type 1/2 in FNPT, Shower Faucet Body Material Brass, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass

View Full Product Details
$219.70

Showerhead Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPTF, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 3 17/32 in, Fixed Showerhead Width 2 3/4 in, Handle Length 4 in, Number of Handles 1, Speakman, Sentinel Mark II Series, Shower Connection Type 1/2 in Female NPTF, Shower Valve Type Antiscald Pressure Balancing, Showerhead Function Single, Showerhead Material Plastic

View Full Product Details

BRADLEY Shower, ADA Pivoting Surface Mount

Zoro # G0501514 Mfr # S23-1061
$1,276.83

Individual Wall Shower Panel, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Square, Chrome, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 6 3/4 in, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 2 in, Handheld Showerhead Width 4 in, Overall Depth 3 1/8 in, Overall Height 37 5/8 in, Overall Width 6 3/4 in, Bradley, S23 Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Stainless Steel

View Full Product Details
$19.99

This Stanley 1, 409 cu in. Portable Tool Box is a sturdy tool box that will hold all your tools securely and safely. Its small parts storage compartments on the lid make it easy to keep track of your fasteners and screws. The single center latch allows for one-handed opening and closing of the tool box, making it easier to access your tools when you need them. Made from polypropylene resin, this black tool box has a matte finish which resists scratching and corrosion. It also has a folding top handle for easy carrying around job sites or workshops. This Stanley Portable Tool Box is a must have for any handyman or contractor.

View Full Product Details
$98.98

Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 895-ABCP, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Metal

View Full Product Details
$383.50

Dual Head Drench Hose, Chrome Plated Brass & Plastic, Chrome/Yellow/Black, Includes Mounting Hardware

View Full Product Details
$8.57

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 3/8-16, Base Dia. 1 37/64 in, Load Capacity 2500 lb, Height 4.0625 in, Hex 3/4 in, Bolt Length 3 in, Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

View Full Product Details
$10.19

Plunger, Cup Dia. 5 in, Handle Length 18 in, Plunger Material Rubber, Handle Material Wood

View Full Product Details