Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Kitchen Ceiling Tiles

We have the kitchen ceiling tiles you need to get the job done right.

Featured Product

48 in L x 24 in W Kitchen Zone(TM) Ceiling Tile
$122.52
  • Ceiling tiles are commonly found in commercial or office building, but can also show up in residential buildings. Take a look at the features for Armstrong Ceiling Tile. Length: 48", Width: 24", Color: White.

  • View Full Product Details

Shop Kitchen Ceiling Tiles

  • 24 in L x 24 in W Kitchen Zone(TM) Ceiling Tile
    $67.93
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Kitchen Zone(TM), Length 24 in, Width 24 in, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 33, Light Reflectance 0.89, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Smooth, Coverage 64 sq ft, Temp. Range 32 Degrees to 86 Degrees F, Recycled Content 51 Percent, Application Cafeterias, Kitchen/Food Preparation Areas, Laboratories, Lavatories/Restrooms

    • View Full Product Details

  • 48 in L x 24 in W Cortega Ceiling Tile
    $91.05
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 96 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Economical, Standards ASTM E1264, Package Quantity 12

    • View Full Product Details

  • 24 in L x 24 in W Cortega Ceiling Tile
    $74.47

  • 48 in L x 24 in W Cortega Ceiling Tile
    $103.13
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 80 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Scoring Creates Nominal 24 in x 24 in Squares

    • View Full Product Details

  • 24 in L x 24 in W Cortega Ceiling Tile
    $62.40
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 36 Percent, Application General Use, Features Economical, Standards ASTM E1264, Package Quantity 16

    • View Full Product Details

  • 24 in L x 24 in W Dune Ceiling Tile
    $114.52
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.83, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 43 Percent, Application Corridors, Hospitality, Offices, Retail, School/Classrooms

    • View Full Product Details

  • 24 in L x 24 in W Dune Ceiling Tile
    $124.07
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Beveled Tegular, Grid Size 9/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.83, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 36 Percent, Application Corridors, Hospitality, Offices, Retail, School/Classrooms

    • View Full Product Details

  • $27.76
    • Bathroom Fan, CFM @ 0.100-In. SP 60 cfm, Sones @ 0.100-In. SP @ 5 Ft. 4.5, Duct Dia. 6 in, Vertical Discharge, Voltage 120V AC, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 1.0 Amps, Nominal RPM 2600 RPM, Grille Length 8 in dia, Grille Width 8 in dia, Housing Height 5 1/4 in, Housing Length 6 1/4 in dia, Housing Width 6 1/4 in dia, Housing Material Galvanized Steel, Mounting Location Ceiling, Profile Low, Motion Sensing No

    • View Full Product Details

  • 48 in L x 24 in W Fissured Ceiling Tile
    $90.18
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fissured, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.81, Resistant To Class A Fire Retardant, Texture Medium Fissured, Coverage 96 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Economical, Directional Fissured, Class A

    • View Full Product Details

  • 24 in L x 24 in W Fissured Ceiling Tile
    $101.75
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fissured, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.81, Resistant To Class A Fire Retardant, Texture Medium Fissured, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Class A, Standards ASTM E1264, Package Quantity 16

    • View Full Product Details

  • 24 in L x 24 in W Fissured Ceiling Tile
    $63.98
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fissured, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.81, Resistant To Class A Fire Retardant, Texture Medium Fissured, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Economical, Directional Fissured, Class A

    • View Full Product Details