Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Klein Nut Driver

We have the klein nut driver you need to get the job done right.

Featured Product

KLEIN TOOLS 7-in-1 Multi-Bit Screwdriver / Nut Driver, Magnetic 32807MAG
$29.97
  • This Klein Screwdriver / Nut Driver is seven sizes in one tool. All sizes allow for easy, one-handed driving. The sizes are interchangeable ensuring you have the size you need when you need it. Color coded shaft ends make it easy to identify the size. Increase your productivity and lighten your load with this multi-nut driver. This Klein Screwdriver / Nut Driver allows for one-handed driving, with seven sizes in one tool. Strong, rare earth magnets (1/4-Inch, 5/16-Inch, 11/32-Inch, 3/8-Inch, 1/2-Inch) securely hold nuts and bolts. Spring coil (7/16-Inch, 9/16-Inch) holds nuts and bolts in place without the use of magnets. Hollow shafts (1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 9/16-Inch) for driving nuts deep onto bolts or threaded rod. Heavy-duty handle and shaft exceed the torque performance of regular nut drivers. Wrench-assist on handle for added torque on tough jobs. Color-coded bands for easy identification.

  • View Full Product Details

Shop Klein Nut Driver

  • KLEIN TOOLS Nut Driver Set, 3-Inch Shafts, Cushion Grip, 7-Piece 631
    $56.94
    • This 7-Piece Nut Driver Set from Klein Tools features a wide selection of the most frequently used nut drivers with 3-Inch (76 mm) shafts. Each nut driver features Tip-Ident to quickly identify the nut driver and size. Cushion-Grip handles provide for greater torque and comfort, no slippage. Tool Set has general-purpose selection of the most frequently used nut drivers. Nut Drivers full hollow shafts facilitate work on long bolt applications. Cushion Grip handles allow for greater torque and comfort. Tip-Ident® quickly identifies nut driver hex orientation and size by color coding the handle ends so you can easily engage the nut driver with the fastener. Internal flanges provide solid, twist-resistant shaft anchor.

    • View Full Product Details

  • KLEIN TOOLS 2-in-1 Nut Driver, Hex Head, 1/4-Inch and 5/16-Inch 65064
    $15.27
    • Carry two in one convenient handle with Klein's 2-in-1 Hex Head screwdriver. Features the popular 1/4-Inch and 5/16-Inch hex sizes most tradespeople need. Magnet in hex keeps screws in place. Great for HVAC, Plumbing and Electrical jobs or any DIY job around the house. 1/4-Inch and 5/16-Inch six-point hex nut drivers. Powerful magnets for maximum fastener-retention. Solid build quality - feels like a conventional nut driver. Color coded bands for easy identification. Wrench-assist to help remove stubborn fasteners.

    • View Full Product Details

  • $17.98
    • Klein magnetic tip nut drivers combine the power of rare earth magnets and the convenience of a hollow shaft design. This two piece set contains 1/4-Inch and 5/16-Inch hex sizes in stubby 1-1/2-Inch shaft lengths. The magnetic tips securely hold fasteners in place for one-handed operation. Great for working in close quarters. Stubby nut drivers allow for work in close quarters. Nut driver exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through. Set contains: 1/4-Inch (610-1/4M) and 5/16-Inch (610-5/16M) hex sizes. Handles are color coded for easy identification. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip handles allow for greater torque and comfort. Made in the USA.

    • View Full Product Details

  • KLEIN TOOLS Nut Driver Set, Metric Nut Drivers, 3-Inch Shafts, 7-Piece 65160
    $49.89
    • The Klein Tools Metric Nut Driver Set features exceptionally strong drivers made from heat-treated, tempered steel and sport cushion-grip handles to resist slippage and increase potential torque. Each shaft in this 7-piece set is fully chrome plated to resist corrosion, providing you with lasting durability and performance. Nut Drivers are standard length for most applications and fit over long bolts and studs. Tool Set includes metric nut driver sizes 5, 5.5, 6, 7, 8, 9, and 10mm. Internal flanges provide solid, twist-resistant shaft anchor. Tip-Ident® quickly identifies nut driver and size. Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Premium chrome plated shaft for smooth feel and corrosion resistance. Cushion-Grip handle allows for greater torque and comfort. Handle end is also color coded for easy identification. Meets or exceeds applicable ASME/ANSI specifications.

    • View Full Product Details

  • $14.14
    • Tool Set includes two nut drivers (Cat. No. 610-1/4 and 610-5/16). Full hollow shank for long bolts or studs. Stubby nut drivers allow for work in close quarters. Color-coded handles for easy identification. Meets or exceeds applicable AMSE / ANSI specifications. Nut Driver set with hex drivers sizes 1/4-Inch and 5/16-Inch (Cat. Nos. 610-1/4 and 610-5/16). Drivers with full hollow shank for long bolts or studs. Stubby nut drivers allow for work in close quarters.. Color-coded handles for easy identification.. Meets or exceeds applicable AMSE / ANSI specifications..

    • View Full Product Details

  • KLEIN TOOLS 6-in-1 Multi-Bit Screwdriver / Nut Driver, Heavy Duty 32800
    $27.84
    • This multi-nut driver featuring multiple sizes in one tool will reduce the number of individual nut drivers in your belt. The sizes are interchangeable ensuring you have the size you need when you need it. Color coded shaft ends make it easy to identify the size. Increase your productivity and lighten your load with this multi-nut driver. This Klein Screwdriver / Nut Driver includes 3/16-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch and 9/16-Inch six-point hex nut drivers. Solid build quality with nut drivers that exceed the standard torque performance. Hollow shafts accommodate long bolts. Color-coded bands for easy identification. Wrench-assist to help remove stubborn fasteners. Rare earth magnets hold nuts and bolts. Multiple sizes in one convenient tool.

    • View Full Product Details

  • KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, Heavy Duty, 6-Piece 635-6
    $78.50
    • Klein's 6-piece Heavy-Duty Nut Driver set features through-handle, completely hollow shafts to allow for nut driving on unlimited bolt lengths , and no more bottoming out. Wrench assist provides greater torque while the magnetic tips will grab any nut appropriately. The set includes common hex sizes. Nut Drivers with through-handle, full-hollow shaft for torquing hex nuts onto threaded rod of any length. Driver handles with color coding for easy identification of different sizes. Wrench assist for additional torque. Rare Earth magnetic tip holds nut in place while fastening. Heavy duty handles and shafts exceed the torque performance of regular nut drivers. Includes 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch and 9/16-Inch hex sizes.

    • View Full Product Details

  • KLEIN TOOLS 5/16" Nut Driver Cushion-Grip 3" Shaft 630-5/16
    $9.58
    • Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident® quickly identifies nut driver and size. Standard length for most applications. Fits over long bolts and studs. Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Internal flanges provide solid, twist-resistant shaft anchor. Premium chrome plated for smooth feel and corrosion resistance. Meets or exceeds applicable ASME / ANSI specifications. Handle end is also color coded for easy identification. Cushion-Grip handle allows for greater torque and comfort. Tip-Ident® quickly identifies nut driver and size.

    • View Full Product Details

  • KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shaft, 7-Piece 631M
    $71.73
    • The Klein ToolsMagnetic Nut Driver Set features 7 pieces of the most popular nut driver sizes and is perfect for a wide variety of applications. These nut drivers have magnetic tips and full hollow shafts that slide easily over long bolts or studs. Klein's patented Tip-Ident helps quickly identify the nut driver and size in a tool bag or pouch. Nut Drivers' full hollow shaft designed with Rare Earth magnetic tips facilitate work on long bolt applications. Tool Set contains Nut Driver Cat. Nos.: 630-3/16M, 630-1/4M, 630-5/16M, 630-11/32M, 630-3/8M, 630-7/16M, 630-1/2M. Cushion Grip handles allow for greater torque and comfort. Tip-Ident® quickly identifies nut driver hex orientation and size by color coding the handle ends so you can easily engage the nut driver with the fastener. Internal flanges provide solid, twist-resistant shaft anchor. 3/16-Inch does not have hollow shaft.

    • View Full Product Details

  • KLEIN TOOLS 1/4-Inch Hollow Magnetic Nut Driver, 1-1/2-Inch 610-1/4M
    $9.10
    • Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The patented Tip-Ident quickly identifies nut driver and size. Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts. Hollow shank facilitates work on bolt applications. Cushion-Grip handle allows for greater torque and comfort. Handle end is color coded for easy identification. Internal flanges provide solid, twist-resistant shaft anchor.

    • View Full Product Details

  • KLEIN TOOLS Conduit Fitting and Reaming Screwdriver 85191
    $33.60
    • The Klein Tools Conduit-Fitting and Reaming Screwdriver can ream and smooth 1/2'' (13 mm), 3/4'' (19 mm), and 1'' (25 mm) thin-wall conduit. It features a hooded-blade design that keeps the screwdriver tip from slipping out of screws, which is especially handy when tightening hard-to-reach conduit fittings. This screwdriver has a longer Cushion-Grip handle for even more comfort and torque while reaming. Reamer's hooded-blade design keeps tip from slipping out of screws, especially when tightening hard-to-reach conduit fittings; thicker hood is designed for rugged use. Reams and smooths 1/2-Inch (13 mm), 3/4-Inch (19 mm), and 1-Inch (25 mm) thin-wall conduit ends to protect wire and permit correct installation of fittings. Reams both the inside and outside of the conduit at the same time. Longer Cushion-Grip handle provides comfort and more torque for reaming. Replaceable reaming blade is now held in place with a 1/16-Inch hex socket set screw. Designed to be used on Electrical Metallic Tubing (EMT). Thinner screwdriver blade allows easier access to screw heads. Reaming blade is now held in place with a 1/16-Inch hex socket set screw.

    • View Full Product Details