Skip to Main Content
customer-service Help

Klein Tools Light Meters

If you need klein tools light meters we have them at everyday low prices.

Featured Product

KLEIN TOOLS Digital Light Meter ET130
KLEIN TOOLS
Zoro #: G3498630 Mfr #: ET130
loading
$69.99

Klein Tools ET130 is an easy-to-use precision light meter that measures illuminance levels in both Foot Candles (FC) and Lux. Backlit LCD display screen with bar graph assists when monitoring light levels and for retrofit projects. Includes custom carrying pouch and 9V battery. Easy to operate light meter to monitor light levels. Measurements in foot candles (FC) and Lux. Auto and manual range: 4000 FC; 40, 000 Lux. Features backlit LCD display with 40-segment bar graph. Data hold, Max/Min, and Auto Power Off. Includes carrying pouch and 9V battery.

Shop Klein Tools Light Meters

  • EXTECH Light Meter,0 To 40K Fc,0 To 400K Lux LT300
    EXTECH
    Zoro #: G0490865 Mfr #: LT300
    loading
    $169.99

    Light Meter, Measuring Range 0 to 40, 000 FC; 0 to 400, 000 Lux, Resolution 0.01 FC or 0.01 Lux, Accuracy +/-5 Percent, Display Backlit LCD, Peak Hold Yes, Data Hold Yes, Min./Max. Memory Yes, Auto Power Off Yes, 9V Battery Type, Selenium Photovoltaic Sensor, Cord Length 24 in, No Calibration Certificate, Includes Battery, Instructions and Carrying Pouch, Manufacturers Warranty Length 1 yr


  • ZORO SELECT Light Meter,0 To 2,000Fc,0 To 20,000Lux 5URG1
    ZORO SELECT
    Zoro #: G1955861 Mfr #: 5URG1
    loading
    $82.82

    Light Meter, Tungsten/Daylight, Fluorescent, Sodium, Mercury Lighting Types, Measuring Range 0 To 2, 000 FC, 0 To 20, 000 Lux, Resolution 0.001 Fc or 0.01 Lux, Accuracy +/-3 Percent, Display LCD, Data Hold Yes, Min./Max. Memory Yes, Interface USB, Auto Power Off Yes, 9V Battery Type, Includes Software, Interface Cable, Carrying Case, Battery and Instructions, Manufacturers Warranty Length 1 yr


  • GENERAL UVA & UVC Meter w/Datalogging SD Card UV254SD
    GENERAL
    Zoro #: G4196123 Mfr #: UV254SD
    loading
    $654.15

    Light Meter, UVA, UVC Lighting Types, Measuring Range 0 to 20 mW/sq cm, Accuracy +/4 Percent Of Full Scale Reading + 2 digits, Display 2.05 x 1.5 in LCD, Peak Hold Yes, Data Hold Yes, Min./Max. Memory Yes, Data Logging Yes, Interface SD Card, 2 GB Memory, Auto Power Off Yes, (6) AA Battery Type, 1 in diameter Sensor, No Calibration Certificate, Includes Case, UVA & UC Sensor/Probe, 2 GB SD Card, User's Manual, Manufacturers Warranty Length 1 yr


  • GENERAL Ultra Violet Light Meter,UV C UV512C
    GENERAL
    Zoro #: G2721031 Mfr #: UV512C
    loading
    $460.36

    Ultra Violet Light Meter, UV C (220 to 270 nM) Lighting Types, Measuring Range 0.01 to 40 mW/sq cm, 1 to 1999 uW/sq cm, Resolution -, Accuracy +/-4 Percent +/-1 Digit, Display Backlit 4 Digit LCD, Data Hold Yes, Min./Max. Memory Yes, Data Logging -, Interface -, 20 Point Memory, Auto Power Off -, 9V Battery Type, - Sensor, Cord Length 46 in, NIST Calibration Certificate, Includes Sensor, Battery and Instructions, Manufacturers Warranty Length 1 yr


  • EXTECH Tachometer,2 to 20,000 rpm RPM33
    EXTECH
    Zoro #: G5151072 Mfr #: RPM33
    loading
    $199.99

    Laser Tachometer, Contact and Noncontact, Contact RPM Range 2 to 20, 000, Noncontact RPM Range 2 to 99, 999, Speed (FPM) 0 to 6560, Speed (M/Min) 0 to 2000, RPM Accuracy +/-0.05 Percent +1 Digit, Speed Accuracy +/-0.05 Percent +1 Digit, Working Distance 1.6 ft, Light Source Laser, Display Backlit LCD, Memory 10 Data Sets, Features Linear Surface Speed, Includes 9V Battery, Carrying Case, Contact Wheel, Instructions, Reflective Tape


  • REED INSTRUMENTS Heat Stress Monitor,LCD R6200
    REED INSTRUMENTS
    Zoro #: G4429798 Mfr #: R6200
    loading
    $119.02

    Heat Stress Monitor, 0 Percent to 99 Percent Relative Humidity Range, 4 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C), 59 Degrees to 138.2 Degrees F (15 Degrees to 59 Degrees C) Wet Bulb Temperature Range, -85 Degrees to 122 Degrees F (-65 Degrees to 50 Degrees C) Dew Point Range, 59 Degrees to 132 Degrees F (15 Degrees to 56 Degrees C) Wet Bulb Globe Temperature Range, 4 Degrees to 353 Degrees F (0 Degrees to 80 Degrees C) Black Globe Temperature Range


  • GENERAL Indoor Analog Hygrometer,30 to 250 F 3LYU4
    GENERAL
    Zoro #: G1324032 Mfr #: 3LYU4
    loading
    $30.58

    Analog Hygrometer, Indoor, Wall Mounting, 30 Degrees to 250 Degrees Temp. Range (F), 0 Degrees to 120 Degrees Temp. Range (C), 0 to 100 Percent Relative Humidity Range, Degree Divisions 2 Degrees , +/-2 Degrees Temp. Accuracy (F), +/-1 Degrees Temp. Accuracy (C), Humidity Accuracy +/-6 Percent, Diameter 6 in, Case Material Aluminum, Scale Color Black


  • KLEIN TOOLS Screwdriver Set, Multi-Application, 8-Piece 85078
    KLEIN TOOLS
    Zoro #: G3621563 Mfr #: 85078
    loading
    $75.03

    The 8 piece screwdriver set features a general purpose selection of the most frequently used screwdrivers. Tip-Ident® quickly identifies the screwdriver type and tip orientation. Internal flanges inside handle provide solid, twist-resistant blade anchor. The tips are precision-machined for the exact fit you expect Klein Tools. These screwdrivers are a general-purpose selection of the most frequently used screwdriver tips and sizes. Screwdriver Set includes 8 Cushion Grip Screwdrivers, 1/4-Inch (6.4 mm) , 5/16-Inch (7.9 mm) Keystone, 5/16-Inch (7.9 mm) and 3/16-Inch (4.8 mm) Cabinet Tip, #1 Phillips, #2 Phillips Stubby, #2 Phillips, #3 Phillips. Tip-Ident® quickly identifies the screwdriver type and tip orientation. Precision-machined tip for exact fit. Premium chrome-plated for smooth feel and corrosion resistance. Cushion-Grip handles for greater torque and comfort. Internal flanges inside handle provide solid, twist-resistant blade anchor. Special heat-treated shafts for added durability. Meets or exceeds applicable ASME / ANSI specifications. Made in the USA.


  • KLEIN TOOLS Tool Kit, 41-Piece 80141
    KLEIN TOOLS
    Zoro #: G2541411 Mfr #: 80141
    loading
    $699.99

    The Klein Tools 41-Piece Journeyman Tool Set has practically any tool a Journeyman electrician would need. This wide assortment of quality, durable tools contains pliers, screwdrivers, wrenches, wire strippers, and much more, all for professional and home use. The set includes a large canvas bag to store all of these tools. Tool Kit contains comfortable and durable tools for the professional. 41-Piece Tool Kit contains Journeyman side-cutting (1), diagonal-cutting (1), long-nose (2), Pump pliers (1), Crimping/cutting tool (1) and cable cutter (1), . (2) Klein-Kurve® wire strippers/cutters, (1) Klein-Kurve® utility knife, (2) adjustable wrenches, (2) keystone-tip screwdrivers, (5) cabinet-tip screwdrivers, (2) Phillips-tip screwdrivers, (1) wire-bending screwdriver, . (2) square-recess tip screwdriver, (2) Rapi-Driv® screwdriver, (1) conduit-fitting and reaming screwdriver, (1) 12-piece hex-key set, (7) nut drivers, (1) awl, (1) torpedo level, protective eyewear, (1) cable splicer's kit, (1) canvas zipper bag, . (1) power-return rule, (1) 125-foot (38.1 m) steel fish tape, (1) shoulder strap and (1) 10-pocket tool bag.


  • loading
    $14.97

    This versatile 11-in-1 multi-tool has everything the professional needs. The integrated screwdriver / nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes. The blades are interchangeable for quick and easy switch out. The Cushion-Grip handle allows for greater torque and comfort. You'll be reaching for this tool to meet your needs on the job. Multi-bit screwdriver / nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes. Includes industrial strength heat treated bits: 3/8-Inch, 5/16-Inch and 1/4-Inch nut drivers, #1 and #2 Phillips, 1/4-Inch and 3/16-Inch slotted, T10 and T15 TORX, and #1 and #2 square recess. Interchangeable blade for fast and easy switch out; comfortable Cushion-Grip handle. Blast finish bit tips provide a firm hold and reduce cam-out; Search Cat. No. 32526 for a full set of replacement bits. The following replacement bits are available: see Cat. No. 32482 (#1 Phillips and 3/16-Inch Slotted), Cat. No. 32483 (#2 Phillips and 1/4-Inch Slotted), Cat. No. 32484 (#1 Square and #2 Square), and Cat. No. 32485 (T10 TORX and T15 TORX). TORX® is a registered trademark of Acument Intellectual Properties, LLC. Assembled in USA of US and imported components.