Skip to Main Content
customer-service Help

Klein Tools Voltage Tester

Our endless aisle includes a klein tools voltage tester and so much more!

Shop Klein Tools Voltage Tester

$28.99

The NCVT5KIT includes a dual-range non-contact voltage tester with laser pointer and a GFCI receptacle tester. The NCVT-5A automatically detects and indicates voltage (12 - 1000V) allowing broad application. The RT210 will troubleshoot the most common wiring problems in standard and GFCI receptacles. NCVT-5A provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, as well as AC voltage in security, entertainment, communications, environmental control and irrigation systems. Dual-range testing: select 12 to 1000V AC which is perfect for low voltage systems such as doorbells, environmental control or irrigation systems, or select 70 to 1000V AC which is perfect for detecting systems such as electrical mains supply. NCVT-5A delivers simultaneous visual and audible voltage indicators when AC voltage is detected. Audible voltage indicator beeps at a greater frequency the higher the voltage that is sensed, or the closer to the voltage source it is. Bright integrated laser pointer for identifying objects of interest at distance on the jobsite. RT210 detects the most common wiring problems in standard and GFCI receptacles. Works on GFCI outlets and confirms operation of the ground fault protective device. Conditions the RT210 indicates: open ground, reverse polarity, open hot, open neutral, hot/ground reversed.

View Full Product Details
$30.46

Voltage Detector, Voltage Range 90 to 1000V AC, Indication Audible/Visual, Audible Alert Yes, Battery Type AAA, Safety Rating CAT IV 1000V, On/Off Switch Yes, Length 5 in, Switch Type Push Button, Special Features Circuit Integrity with A Periodic Double Flash Visual Indication, Continually Tests Battery, Operating Temp. 14 Degrees to 122 Degrees F, Includes (2) AAA Batteries, Instructions, Manufacturers Warranty Length 2 yr

View Full Product Details

MILWAUKEE Voltage Detector

Zoro # G0779852 Mfr # 2200-20
$14.00

The Milwaukee voltage detector can be used for residential, commercial and industrial applications. The 2200-20 is a rugged tool with the highest safety rating in the industry, cat IV 1000 V with a wide 50 to 1000 Volt AC range. The 2200-20 also has a green light which is lit when battery power is available, to dramatically improve safety on the jobsite. A blinking red light and loud beeper also indicate the presence of voltage. Includes two (2) AAA batteries and instructions; covered by 1 year warranty. Nothing but heavy duty.

View Full Product Details
$26.99

Adjustable Voltage Detector, Voltage Range 5 to 1000V AC, Indication Audible/Visual, Audible Alert Yes, Battery Type AAA, Safety Rating CAT IV 1000V, Length 5 in, Switch Type Thumb, Special Features Adjustable Sensitivity, Identifies Hot, Neutral Conductors, Includes (1) AAA Battery, Instructions, Manufacturers Warranty Length Limited Lifetime

View Full Product Details

FLUKE Voltage Tester,600VAC,600VDC

Zoro # G0869705 Mfr # Fluke-T+Pro
$126.64

Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K ohm, Safety Rating CAT IV 600V, CAT III 1000V, Display Backlit LCD with Discrete LED, Basic DC Accuracy +/-(2 Percent of Reading +2 Digits), Battery Type AAA, Standards ISA-82.02.01 (IEC 61010-1 Mod) Second Edition, CAN/CSA-C22.2 No. 61010-1 Second Edition, IEC 61010 - 1 to 1000V, Compliance to NFPA 70E, Includes User Manual, Test Lead Wrap, TP2 Test Probes, Manufacturers Warranty Length 2 yr

View Full Product Details
$59.99

The Milwaukee auto voltage/continuity tester W/ resistance combines the features you get from high performance electrical meters into an accurate, simple, and productive tester. While traditional testers only indicate broad voltage ranges that mask electrical issues like voltage drops, the Milwaukee auto voltage/continuity tester W/ resistance delivers measurements down to the decimal and displays them on an easy to read LCD. The tester also automatically determines whether to test for voltage.

View Full Product Details
$13.76

Voltage Detector, Voltage Range 90 to 1000V AC, Indication Visual, Battery Type AAA, Safety Rating Cat IV 1000V, Switch Type Push Button, Special Features On/Off button, Low Battery Indication, Includes Batteries, Instructions, Manufacturers Warranty Length 3 yr

View Full Product Details
$49.97

The Klein Tools NCVT-6 is a non-contact voltage tester (NCVT) with an integrated laser distance meter. It can detect voltage over the full-range from 12 to 1000 VAC and can measure distances from 2-Inch (51 mm) up to 66-Feet (20 m). The laser distance meter functions independently from the NCVT with a simple-to-use intuitive interface. Easy, single-button changes between voltage detection and laser distance measurements. Voltage Tester provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, as well as AC voltage in security, entertainment, communications, environmental control, and irrigation systems. Volt Pen detects AC voltage from 12 to 1000V with visual and audible indicators. Incorporates a 66-Foot (20 m) Laser Distance Meter that can measure in meters, inches with decimals, inches with fractions, feet with decimals, or feet with fractions. High-visibility reverse contrast display for better viewing in low light conditions. Laser Class II, 630 to 670nm, Max. Power <1mW. Simple-to-use intuitive interface; easy single-button changes between laser distance measurements and voltage detection. Delivers simultaneous visual and audible voltage indicators when AC voltage is detected. Audible voltage indicator beeps at a greater frequency the higher the voltage that is sensed, or the closer to the voltage source. Built to withstand a 6.6-Foot (2 m) drop. Auto Power-Off conserves and extends battery life.

View Full Product Details
$37.80

Voltage Detector, Voltage Range 90 to 1000V AC, Indication Visual, Battery Type AAA, Safety Rating CAT IV 1000V, Length 5 in, Special Features Always On, Battery Check, Includes Batteries, Instructions, Manufacturers Warranty Length 2 yr

View Full Product Details

KLEIN TOOLS GFCI Outlet Tester

Zoro # G3498411 Mfr # RT210
$10.97

Klein Tools Receptacle Testers are designed to detect the most common wiring problems in standard and GFCI receptacles. A convenient chart on the tester helps determine wiring condition in outlet, based on LED lights results. Conditions indicated: open ground, reverse polarity, open hot, open neutral, hot/ground reversed. GFCI Tester detects the most common wiring problems in standard and GFCI receptacles. Works on GFCI outlets and confirms operation of the ground fault protective device. Built to withstand a 6.6-foot (2m) drop. Operating temp: 32-Degree to 140-Degree Fahrenheit (0-Degree to 40-Degree Celsius). Nominal Voltage: 110/125V AC at 50/60Hz in 3-wire outlet.

View Full Product Details

IDEAL Voltage Tester,600VAC,600VDC

Zoro # G3257362 Mfr # 61-065
$57.63

Voltage Tester, AC Voltage Range 100 to 600, DC Voltage Range 100 to 600, Calibration Frequency 25 to 60 Hz, Safety Rating CAT III 600V, Display (4) Neon Lamps, Basic DC Accuracy Relative Indication Only, Battery Type (4) LR44, Includes Standard Test Leads, Batteries, Manual, Manufacturers Warranty Length 2 yr

View Full Product Details