Klien Pliers
We make finding klien pliers fast and simple every time!
Featured Product
These Klein Tools High-Leverage Ironworker's Pliers have induction hardened side-cutting knives for improved durability and a longer lifespan. They have heavy duty knurled jaws and a spring-loaded self-opening on hot-riveted joint for smooth, easy, and powerful action. The high-leverage design with "handform" handles and the rivet being closer to the cutting edge allows for 46 percent more cutting and gripping power. Twists and cuts soft annealed rebar tie wire. High-leverage design. Rivet is closer to the cutting edge for 46-Percent greater cutting and gripping power than other plier designs. Hook bend handle. Spring-loaded action for self-opening. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Heavy-duty knurled jaws. Unique handle tempering helps absorb the "snap"' when cutting wire. Precision-hardened plier head for on-the-job toughness. Plastic-dipped handles for comfort and ease of identification.
View Full Product DetailsThese Klein Tools High-Leverage Ironworker's Pliers have induction hardened side-cutting knives for improved durability and a longer lifespan. They have heavy duty knurled jaws and a spring-loaded self-opening on hot-riveted joint for smooth, easy, and powerful action. The high-leverage design with "handform" handles and the rivet being closer to the cutting edge allows for 46 percent more cutting and gripping power. Twists and cuts soft annealed rebar tie wire. High-leverage design. Rivet is closer to the cutting edge for 46-Percent greater cutting and gripping power than other plier designs. Hook bend handle. Spring-loaded action for self-opening. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Heavy-duty knurled jaws. Unique handle tempering helps absorb the "snap"' when cutting wire. Precision-hardened plier head for on-the-job toughness. Plastic-dipped handles for comfort and ease of identification.
View Full Product DetailsShop Klien Pliers
These Klein Tools Heavy Duty Lineman's Pliers have high-leverage streamline design with cross-hatched knurled jaws. They are truly heavy duty pliers with thicker dipped "handform" handles, providing more comfort and effectiveness. They are made of forged steel with induction hardened knives for long lives. High-leverage design. Rivet is closer to the cutting edge for 46-Percent greater cutting and gripping power than other plier designs. Heavy-duty, thicker dipped handles are more comfortable and easier to grab with gloved hands. Hot-riveted joint ensures smooth action and no handle wobble. Induction hardened cutting knives for long life. Streamlined design with sure-gripping, cross-hatched knurled jaws. Precision-hardened plier head for on-the-job toughness. Unique handle tempering helps absorb the "snap" when cutting wire. "Handform" handles for full gripping and cutting power. Custom, US-made tool steel.
View Full Product DetailsThese Klein Tools Heavy Duty Lineman's Pliers have high-leverage streamline design with cross-hatched knurled jaws. They are truly heavy duty pliers with thicker dipped "handform" handles, providing more comfort and effectiveness. They are made of forged steel with induction hardened knives for long lives. High-leverage design. Rivet is closer to the cutting edge for 46-Percent greater cutting and gripping power than other plier designs. Heavy-duty, thicker dipped handles are more comfortable and easier to grab with gloved hands. Hot-riveted joint ensures smooth action and no handle wobble. Induction hardened cutting knives for long life. Streamlined design with sure-gripping, cross-hatched knurled jaws. Precision-hardened plier head for on-the-job toughness. Unique handle tempering helps absorb the "snap" when cutting wire. "Handform" handles for full gripping and cutting power. Custom, US-made tool steel.
View Full Product DetailsGet a better grip on the job at hand with Klein Tools Klaw™ Pump Pliers. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort. Unique jaw design provides multiple points of contact for maximum torque. Compact, narrow design for easy work in small or hard to reach spaces. Gripping surface with more specially hardened teeth for reduced wear and positive grip. Extended grips for added comfort.
View Full Product DetailsGet a better grip on the job at hand with Klein Tools Klaw™ Pump Pliers. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort. Unique jaw design provides multiple points of contact for maximum torque. Compact, narrow design for easy work in small or hard to reach spaces. Gripping surface with more specially hardened teeth for reduced wear and positive grip. Extended grips for added comfort.
View Full Product DetailsKlein Tools specializes in making some of the world's finest pliers. These High-Leverage Lineman's Pliers are built for heavy-duty cutting with induction hardened knives that are built to last. The high-leverage design provides 46-Percent greater cutting and gripping power than other plier designs. The dual-material Journeyman handle makes these pliers tough and comfortable to use. Lineman's Pliers cut ACSR, screws, nails and most hardened wire. High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Made in USA with Custom, US-made tool steel. Streamlined design with sure-gripping, cross-hatched knurled jaws. Unique handle tempering helps absorb the ''snap'' when cutting wire. Precision-hardened plier head for on-the-job toughness. Dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability. Hard, black material for toughness and durability.Soft material on outer surface for comfort and a firm grip. Color-coded handles allow quick identification of the tool. Features combination polished and black-oxide finish.
View Full Product DetailsKlein Tools specializes in making some of the world's finest pliers. These High-Leverage Lineman's Pliers are built for heavy-duty cutting with induction hardened knives that are built to last. The high-leverage design provides 46-Percent greater cutting and gripping power than other plier designs. The dual-material Journeyman handle makes these pliers tough and comfortable to use. Lineman's Pliers cut ACSR, screws, nails and most hardened wire. High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs. Induction hardened cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. Made in USA with Custom, US-made tool steel. Streamlined design with sure-gripping, cross-hatched knurled jaws. Unique handle tempering helps absorb the ''snap'' when cutting wire. Precision-hardened plier head for on-the-job toughness. Dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability. Hard, black material for toughness and durability.Soft material on outer surface for comfort and a firm grip. Color-coded handles allow quick identification of the tool. Features combination polished and black-oxide finish.
View Full Product DetailsGet a better grip on the job at hand with Klein Tools Klaw™ Pump Pliers. Push button and quick-ratchet feature allows for fast and easy adjustment to any position. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort. They feature a groove near the jaw tip designed especially for holding nails. Unique jaw design provides multiple points of contact for maximum torque. Push button and quick ratchet feature allows for fast and easy adjustment to any position. Compact, narrow design for easy work in small or hard to reach spaces. Gripping surface with more specially hardened teeth for reduced wear and positive grip. Extended grips for added comfort.
View Full Product DetailsGet a better grip on the job at hand with Klein Tools Klaw™ Pump Pliers. Push button and quick-ratchet feature allows for fast and easy adjustment to any position. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort. They feature a groove near the jaw tip designed especially for holding nails. Unique jaw design provides multiple points of contact for maximum torque. Push button and quick ratchet feature allows for fast and easy adjustment to any position. Compact, narrow design for easy work in small or hard to reach spaces. Gripping surface with more specially hardened teeth for reduced wear and positive grip. Extended grips for added comfort.
View Full Product DetailsKlein’s Long-Nose Side-Cutting Pliers offer induction hardened knives to ensure long term durability and easy cutting. The slim head gets into confined spaces while the extended handles provide extra reach. The long nose is great for grabbing and looping wire. Needle nose plier with heavier design for greater cutting power. Extended handles provide added reach and leverage. Slim head design for working in confined areas. Induction hardened cutting knives for long life. Forged in the USA with custom, US-made tool steel. Hot-riveted joint ensures smooth action and no handle wobble. State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability. Hard, black material for toughness and durability. Soft material on outer surface for comfort and a firm grip. Color-coded handles allow quick identification of tool.
View Full Product DetailsKlein’s Long-Nose Side-Cutting Pliers offer induction hardened knives to ensure long term durability and easy cutting. The slim head gets into confined spaces while the extended handles provide extra reach. The long nose is great for grabbing and looping wire. Needle nose plier with heavier design for greater cutting power. Extended handles provide added reach and leverage. Slim head design for working in confined areas. Induction hardened cutting knives for long life. Forged in the USA with custom, US-made tool steel. Hot-riveted joint ensures smooth action and no handle wobble. State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability. Hard, black material for toughness and durability. Soft material on outer surface for comfort and a firm grip. Color-coded handles allow quick identification of tool.
View Full Product DetailsThese Long Nose Side-Cutters strip 12 AWG solid insulated wire. The slim head easily gets into confined areaswhile the extended handles provide added reach and leverage. Innovative dual material Journeyman™ grips are more comfortable and last longer than other handles. The heavy-duty design allows for easier, more comfortable cutting. Induction-hardened cutting knives for long life. Heavier design for greater cutting power. Cleanly strips 12 AWG solid wire. Hot-riveted joint ensures smooth action and no handle wobble. Hard, black material for toughness and durability. Color-coded handles allow quick identification of tool. Custom, US-made tool steel.
View Full Product DetailsThese Long Nose Side-Cutters strip 12 AWG solid insulated wire. The slim head easily gets into confined areaswhile the extended handles provide added reach and leverage. Innovative dual material Journeyman™ grips are more comfortable and last longer than other handles. The heavy-duty design allows for easier, more comfortable cutting. Induction-hardened cutting knives for long life. Heavier design for greater cutting power. Cleanly strips 12 AWG solid wire. Hot-riveted joint ensures smooth action and no handle wobble. Hard, black material for toughness and durability. Color-coded handles allow quick identification of tool. Custom, US-made tool steel.
View Full Product DetailsStrip, cut, twist, shear and crimp with one tool! With full length, induction hardened knives and a high-leverage design, these hybrid pliers provide more cutting power on hard wire. It easily strips 10-14 AWG solid and 12-16 stranded wire. The wide, knurled head easily grabs and twists wires. Convenient holes for shearing 6-32 and 8-32 bolts plus a crimper for non-insulated connectors, lugs and terminals make this a must-have tool for your bag. Multi-purpose tool saves time and lessens the tool count. Strips 10-14 AWG solid and 12-16 stranded wire. High-leverage design for 34-percent more cutting power. Wide knurled head easily grabs and twists wires. 6-32 and 8-32 bolt shearing. Crimps non-insulated connectors, lugs and terminals. Full length, induction hardened cutting knives for hard wire. Dual-material Journeyman grips are more comfortable and last longer than other handles.
View Full Product DetailsStrip, cut, twist, shear and crimp with one tool! With full length, induction hardened knives and a high-leverage design, these hybrid pliers provide more cutting power on hard wire. It easily strips 10-14 AWG solid and 12-16 stranded wire. The wide, knurled head easily grabs and twists wires. Convenient holes for shearing 6-32 and 8-32 bolts plus a crimper for non-insulated connectors, lugs and terminals make this a must-have tool for your bag. Multi-purpose tool saves time and lessens the tool count. Strips 10-14 AWG solid and 12-16 stranded wire. High-leverage design for 34-percent more cutting power. Wide knurled head easily grabs and twists wires. 6-32 and 8-32 bolt shearing. Crimps non-insulated connectors, lugs and terminals. Full length, induction hardened cutting knives for hard wire. Dual-material Journeyman grips are more comfortable and last longer than other handles.
View Full Product DetailsKlein Tools makes some of the world's finest pliers. These High-Leverage, Side-Cutting Pliers features a rivet closer to the cutting edge which provides 46% more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life. High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs. Hot-riveted joint ensures smooth action and no handle wobble. Induction hardened cutting knives for long life. Streamlined design with sure-gripping, cross-hatched knurled jaws. Unique handle tempering helps absorb the ''snap'' when cutting wire. Precision-hardened plier head for on-the-job toughness. Plastic-dipped handles for comfort and ease of identification. ''Handform'' handles for full gripping and cutting power.
View Full Product DetailsKlein Tools makes some of the world's finest pliers. These High-Leverage, Side-Cutting Pliers features a rivet closer to the cutting edge which provides 46% more cutting and gripping power than other pliers. Induction hardened cutting knives are extra durable for longer life. High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs. Hot-riveted joint ensures smooth action and no handle wobble. Induction hardened cutting knives for long life. Streamlined design with sure-gripping, cross-hatched knurled jaws. Unique handle tempering helps absorb the ''snap'' when cutting wire. Precision-hardened plier head for on-the-job toughness. Plastic-dipped handles for comfort and ease of identification. ''Handform'' handles for full gripping and cutting power.
View Full Product DetailsThese Heavy Duty, Diagonal-Cutting Pliers come with a 1-Inch tapered nose design. The pliers are made of US-made steel and have induction hardened beveled cutting edges for added durability. They also have plastic dipped handles and a hot-riveted joint for added comfort and no handle wobble while working. Diagonal Cutters have heavy-duty tapered nose design. Pliers with 1-Inch jaws easily reach into confined spaces. Short jaws and beveled cutting edges permit close cutting of wire. Induction-hardened, standard cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. "Handform" handles for comfort and ease of identification. Custom, US-made tool steel.
View Full Product DetailsThese Heavy Duty, Diagonal-Cutting Pliers come with a 1-Inch tapered nose design. The pliers are made of US-made steel and have induction hardened beveled cutting edges for added durability. They also have plastic dipped handles and a hot-riveted joint for added comfort and no handle wobble while working. Diagonal Cutters have heavy-duty tapered nose design. Pliers with 1-Inch jaws easily reach into confined spaces. Short jaws and beveled cutting edges permit close cutting of wire. Induction-hardened, standard cutting knives for long life. Hot-riveted joint ensures smooth action and no handle wobble. "Handform" handles for comfort and ease of identification. Custom, US-made tool steel.
View Full Product DetailsWork in confined areas with these slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their heavy, high-leverage design cuts through heavier gauge wire, and the knurled jaws enable wire wrapping and looping. Induction-hardened cutting knives for long life. Knurled jaws for sure wrapping and looping. Slim head design for working in confined areas. Hot-riveted joint ensures smooth action and no handle wobble. State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability. Hard, black material for toughness and durability. Soft material on outer surface for comfort and a firm grip. Color-coded handles allow quick identification of tool. Custom, US-made tool steel.
View Full Product DetailsWork in confined areas with these slim Klein Tools 7-Inch Long-Nose Side-Cutters. Their heavy, high-leverage design cuts through heavier gauge wire, and the knurled jaws enable wire wrapping and looping. Induction-hardened cutting knives for long life. Knurled jaws for sure wrapping and looping. Slim head design for working in confined areas. Hot-riveted joint ensures smooth action and no handle wobble. State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability. Hard, black material for toughness and durability. Soft material on outer surface for comfort and a firm grip. Color-coded handles allow quick identification of tool. Custom, US-made tool steel.
View Full Product DetailsKlein Tools 10'' (254 mm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. Tension-loaded joint reduces handle wobble for sure gripping. The dual-material Journeyman handle is also designed for better grip and comfort. Quick-Adjust rivet allows one-handed fast, easy adjustment of plier jaws. Smoothly adjusts between six machined tongue and groove jaw positions. Secure tongue and groove design for non-slip grip - even with heavy pressure. Wide range of versatile jaw positions. Tension-loaded joint to reduce handle wobble for sure gripping. Dual material Journeyman™ handles for added comfort and durability.
View Full Product DetailsKlein Tools 10'' (254 mm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. Tension-loaded joint reduces handle wobble for sure gripping. The dual-material Journeyman handle is also designed for better grip and comfort. Quick-Adjust rivet allows one-handed fast, easy adjustment of plier jaws. Smoothly adjusts between six machined tongue and groove jaw positions. Secure tongue and groove design for non-slip grip - even with heavy pressure. Wide range of versatile jaw positions. Tension-loaded joint to reduce handle wobble for sure gripping. Dual material Journeyman™ handles for added comfort and durability.
View Full Product Details