Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lab Scale

We make finding a lab scale fast and simple every time!

Featured Product

LAB SAFETY SUPPLY Digital Compact Bench Scale 2000g Capacity, Weighing Units: g 30467952
$267.72
  • Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 2, 000 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 5 3/8 in, Weighing Surface Width 7 1/2 in, Overall Length 8 13/32 in, Overall Width 8 in, Overall Height 2 19/64 in, Application Modes Accumulate, Check Weighing, Display Hold, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.25A, 100 to 240V AC, 50/60 Hz, Scale Connection Ports Ethernet, RS-232, USB

  • View Full Product Details

Shop Lab Scale

  • LAB SAFETY SUPPLY Digital Compact Bench Scale 200g Capacity 30467949
    $227.86
    • Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 200 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 5 3/8 in, Weighing Surface Width 4 45/64 in, Overall Length 8 13/32 in, Overall Width 8 in, Overall Height 2 19/64 in, Application Modes Accumulate, Check Weighing, Display Hold, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.25A, 100 to 240V AC, 50/60 Hz, Scale Connection Ports Ethernet, RS-232, USB

    • View Full Product Details

  • LAB SAFETY SUPPLY Digital Compact Bench Scale 6000g Capacity, Overall Width: 8 in 30467953
    $267.27
    • Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 6, 000 g, Scale Graduations 1 g, Scale Display LCD, Weighing Surface Depth 5 3/8 in, Weighing Surface Width 7 1/2 in, Overall Length 8 13/32 in, Overall Width 8 in, Overall Height 2 19/64 in, Application Modes Accumulate, Check Weighing, Display Hold, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.25A, 100 to 240V AC, 50/60 Hz, Scale Connection Ports Ethernet, RS-232, USB

    • View Full Product Details

  • LAB SAFETY SUPPLY Digital Compact Bench Scale 600g Capacity 30467951
    $224.12 6% off
    $209.99
    • Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 600 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 5 3/8 in, Weighing Surface Width 7 1/2 in, Overall Length 8 13/32 in, Overall Width 8 in, Overall Height 2 19/64 in, Application Modes Accumulate, Check Weighing, Display Hold, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.25A, 100 to 240V AC, 50/60 Hz, Scale Connection Ports Ethernet, RS-232, USB

    • View Full Product Details

  • LAB SAFETY SUPPLY Digital Compact Bench Scale 400g Capacity 30467950
    $232.73 11% off
    $205.50
    • Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 400 g, Scale Graduations 0.1 g, Scale Display LCD, Weighing Surface Depth 5 3/8 in, Weighing Surface Width 7 1/2 in, Overall Length 8 13/32 in, Overall Width 8 in, Overall Height 2 19/64 in, Application Modes Accumulate, Check Weighing, Display Hold, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 0.25A, 100 to 240V AC, 50/60 Hz, Scale Connection Ports Ethernet, RS-232, USB

    • View Full Product Details

  • ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity DCT 5000
    $73.50
    • Scale Sub-Category General Purpose Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 5, 000 g, Scale Graduations 0.002 kg, 2 g, 0.005 lb, Scale Display LCD, Weighing Surface Depth 5 3/4 in, Weighing Surface Width 5 3/4 in, Overall Length 8 1/4 in, Overall Width 8 1/4 in, Overall Height 1 5/8 in, Application Modes Weighing, Power Unit AC, Battery, Platform Material Plastic, Housing Material Plastic, Standards CE, FCC, UL, Includes AC Adapter, Weighing Units g, kg, lb, Washdown No

    • View Full Product Details

  • TAYLOR Digital Compact Bench Scale 5kg/10 lb. Capacity TE10FT
    $53.16
    • Bench Scale, Scale Application Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 5 3/8 in, Weighing Surface Width 5 3/8 in, Weight Capacity 21 lb, Weighing Units kg, g, lb, Scale Graduations 1 g/0.1 oz, Overall Width 7 3/8 in, Overall Depth 10 3/4 in, Overall Height 2 3/4 in, Accuracy 1 Percent, Weighing Surface Height 2 in, Basic Power Source Battery/Electric, Bench Scale Type Portion Control, Display Type LCD, Scale Functions Check Weighing

    • View Full Product Details

  • MEASURETEK Postal Bench Scale,LCD, 165 lb GGS_75054
    $82.99
    • Bench Scale, Scale Display LCD, Weighing Surface Depth 2 1/2 in, Weighing Surface Width 12 1/4 in, Weight Capacity 165 lb, Weighing Units kg, lb, Scale Graduations 0.05 kg/0.1 lb, Overall Width 12 1/4 in, Overall Height 2 1/2 in, Basic Power Source Electric, Washdown No, Interface USB, Standards CE, FCC, UL, Batteries Included No, Batteries Required No, Includes AC Adapter, USB Cable

    • View Full Product Details

  • $158.95
    • Bench Scale, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weight Capacity 440 lb, Weighing Units kg, lb, Scale Graduations 0.1 kg/0.2 lb, Overall Width 19 3/4 in, Overall Height 2 5/8 in, Basic Power Source Battery/Electric, Washdown No, Interface USB, Standards UL, Batteries Included No, Batteries Required Yes, Body Material Stainless Steel, Includes AC Adapter, USB Cable

    • View Full Product Details

  • TAYLOR Digital Compact Bench Scale 2 lb. Capacity TE32FT
    $45.73
    • Scale Sub-Category Food Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 2 lb, Scale Graduations 1 g, 0.1 oz, Scale Display LCD, Weighing Surface Depth 5 3/8 in, Weighing Surface Width 5 3/8 in, Overall Length 6 3/4 in, Overall Width 6 in, Overall Height 1 3/8 in, Power Unit AC, Battery, Platform Material Stainless Steel, Housing Material Steel, Standards NSF, Includes AC Adaptor, Weighing Units g, oz, Washdown No

    • View Full Product Details

  • TAYLOR Digital Portioning Scale,Glass Platform 3800N
    $21.99
    • Scale Sub-Category Food Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 8 lb, 4 kg, Scale Graduations 1 g, 0.1 oz, Scale Display LCD, Weighing Surface Depth 6 in, Weighing Surface Width 6 in, Overall Length 7 3/8 in, Overall Width 6 in, Overall Height 2 in, Power Unit (2) 1.5V Li-Ion Batteries, Platform Material Glass, Housing Material Plastic, Includes Lithium Battery, Weighing Units g, kg, lb, oz, Washdown No

    • View Full Product Details

  • MEASURETEK Digital Platform Bench Scale 60 lb./30kg Capacity 12R963
    $286.75
    • Bench Scale, Scale Display LCD, Weighing Surface Depth 14 5/8 in, Weighing Surface Width 12 in, Weight Capacity 60 lb, Weighing Units g, lb, Scale Graduations 5 g/0.01 lb, Overall Width 19 in, Overall Height 21 1/2 in, Basic Power Source Battery/Electric, Washdown No, Interface RS232, USB, Standards UL, Batteries Included No, Batteries Required Yes, Body Material Stainless Steel, Includes AC Adapter, RS232 Cable, USB Cable

    • View Full Product Details