Led Tube Bulbs
We have the led tube bulbs you need to get the job done right.
Featured Product
Linear LED Bulb, Bulb UL Type UL Type A, Nominal Length 4 ft, 46 in Overall Length, T5 Bulb Shape, Miniature Bi-Pin (G5) Bulb Base Type, 4, 000 K, LED, Watts 25 W, Wattage Equivalency 54W LFL, 3800 lm, Ballast Dependent, Shatter-Resistant No, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, Nominal Length 4 ft, 46 in Overall Length, T5 Bulb Shape, Miniature Bi-Pin (G5) Bulb Base Type, 4, 000 K, LED, Watts 25 W, Wattage Equivalency 54W LFL, 3800 lm, Ballast Dependent, Shatter-Resistant No, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsShop Led Tube Bulbs
Linear LED Bulb, Bulb UL Type UL Type A, Nominal Length 4 ft, 48 in Overall Length, T8 Bulb Shape, Medium Bi-Pin (G13) Bulb Base Type, 4, 000 K, LED, Watts 15 W, Wattage Equivalency 28W/32W LFL, 2200 lm, Ballast Dependent, Shatter-Resistant No, Indoor/Outdoor Usage Indoor Only, Rated Life 70, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 1 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, Nominal Length 4 ft, 48 in Overall Length, T8 Bulb Shape, Medium Bi-Pin (G13) Bulb Base Type, 4, 000 K, LED, Watts 15 W, Wattage Equivalency 28W/32W LFL, 2200 lm, Ballast Dependent, Shatter-Resistant No, Indoor/Outdoor Usage Indoor Only, Rated Life 70, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 1 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, UL Type C, Nominal Length 4 ft, 45 3/4 in Overall Length, T5 Bulb Shape, Miniature Bi-Pin (G5) Bulb Base Type, 5, 000 K, LED, Watts 24 W, Wattage Equivalency 54W LFL, 3500 lm, 39 to 64V AC, Shatter-Resistant Yes, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Rough Service No, Dimmable No, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, UL Type C, Nominal Length 4 ft, 45 3/4 in Overall Length, T5 Bulb Shape, Miniature Bi-Pin (G5) Bulb Base Type, 5, 000 K, LED, Watts 24 W, Wattage Equivalency 54W LFL, 3500 lm, 39 to 64V AC, Shatter-Resistant Yes, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Rough Service No, Dimmable No, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, Nominal Length 4 ft, 46 in Overall Length, T5 Bulb Shape, Miniature Bi-Pin (G5) Bulb Base Type, 5, 000 K, LED, Watts 25 W, Wattage Equivalency 54W LFL, 3900 lm, Ballast Dependent, Shatter-Resistant No, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, Nominal Length 4 ft, 46 in Overall Length, T5 Bulb Shape, Miniature Bi-Pin (G5) Bulb Base Type, 5, 000 K, LED, Watts 25 W, Wattage Equivalency 54W LFL, 3900 lm, Ballast Dependent, Shatter-Resistant No, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsLED Tube, PL-S Bulb Shape, 2-Pin (GX23) Bulb Base Type, LED, 3, 500 K, 560 lm, Wattage Equivalency 13W LFL, Watts 5W, 120 to 277V AC, Bulb Beam Angle 120 Degrees , Dimmable No, Trade Number 5PL-S/LED/13H/835/IF5/P/2P 20/1, Bulb Primary Application General Purpose, Bulb Type Plug-In, 1 1/4 in Bulb Dia., 5 3/4 in Overall Length, Rated Life 50, 000 hr, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant No
View Full Product DetailsLED Tube, PL-S Bulb Shape, 2-Pin (GX23) Bulb Base Type, LED, 3, 500 K, 560 lm, Wattage Equivalency 13W LFL, Watts 5W, 120 to 277V AC, Bulb Beam Angle 120 Degrees , Dimmable No, Trade Number 5PL-S/LED/13H/835/IF5/P/2P 20/1, Bulb Primary Application General Purpose, Bulb Type Plug-In, 1 1/4 in Bulb Dia., 5 3/4 in Overall Length, Rated Life 50, 000 hr, Indoor/Outdoor Usage Indoor Only, Shatter-Resistant No
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, UL Type C, Nominal Length 4 ft, 48 in Overall Length, T5 Bulb Shape, Miniature Bi-Pin (G5) Bulb Base Type, 3, 000 K, LED, Watts 24 W, Wattage Equivalency 54W LFL, 3500 lm, Ballast Dependent, Shatter-Resistant Yes, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Rough Service No, Dimmable No, Color Rendering Index 80.0, Color Tuning No
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, UL Type C, Nominal Length 4 ft, 48 in Overall Length, T5 Bulb Shape, Miniature Bi-Pin (G5) Bulb Base Type, 3, 000 K, LED, Watts 24 W, Wattage Equivalency 54W LFL, 3500 lm, Ballast Dependent, Shatter-Resistant Yes, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Rough Service No, Dimmable No, Color Rendering Index 80.0, Color Tuning No
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, Nominal Length 3 ft, 34 in Overall Length, T5 Bulb Shape, Miniature Bi-Pin (G5) Bulb Base Type, 3, 000 K, LED, Watts 10 W, Wattage Equivalency 18W LFL, 1500 lm, Ballast Dependent, Shatter-Resistant No, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, Nominal Length 3 ft, 34 in Overall Length, T5 Bulb Shape, Miniature Bi-Pin (G5) Bulb Base Type, 3, 000 K, LED, Watts 10 W, Wattage Equivalency 18W LFL, 1500 lm, Ballast Dependent, Shatter-Resistant No, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, UL Type C, Nominal Length 8 ft, 93 7/8 in Overall Length, T8 Bulb Shape, Single Pin (Fa8) Bulb Base Type, 5, 000 K, LED, Watts 30 W, Wattage Equivalency 64W LFL, 4200 lm, 200 to 500V AC, Shatter-Resistant No, Indoor/Outdoor Usage Indoor Only, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application Retrofit, 1 in Bulb Dia., Rough Service No, Dimmable No, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, UL Type C, Nominal Length 8 ft, 93 7/8 in Overall Length, T8 Bulb Shape, Single Pin (Fa8) Bulb Base Type, 5, 000 K, LED, Watts 30 W, Wattage Equivalency 64W LFL, 4200 lm, 200 to 500V AC, Shatter-Resistant No, Indoor/Outdoor Usage Indoor Only, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application Retrofit, 1 in Bulb Dia., Rough Service No, Dimmable No, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsCURRENT POWERED BY GE Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 11.5 W
Zoro # G7683022 Mfr # LED11ET8/G/4/840Linear LED Bulb, Bulb UL Type UL Type A, Nominal Length 4 ft, 48 in Overall Length, T8 Bulb Shape, Medium Bi-Pin (G13) Bulb Base Type, 4, 000 K, LED, Watts 11.5 W, Wattage Equivalency 25W/28W/32W LFL, 1650 lm, Ballast Dependent, Shatter-Resistant No, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 70, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 1 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, Nominal Length 4 ft, 48 in Overall Length, T8 Bulb Shape, Medium Bi-Pin (G13) Bulb Base Type, 4, 000 K, LED, Watts 11.5 W, Wattage Equivalency 25W/28W/32W LFL, 1650 lm, Ballast Dependent, Shatter-Resistant No, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 70, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 1 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsLinear Fluorescent Bulb, T5 Bulb Shape, 4 ft Nominal Length, 45 1/4 in Overall Length, Miniature Bi-Pin (G5) Bulb Base Type, 3500K, Fluorescent, 28 W, Light Color Warm White, 2, 600 lm, 120V AC, Shatter-Resistant No, Rated Life 30, 000 hr, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Dimmable Yes, Color Rendering Index 85, Bulb Type Linear
View Full Product DetailsLinear Fluorescent Bulb, T5 Bulb Shape, 4 ft Nominal Length, 45 1/4 in Overall Length, Miniature Bi-Pin (G5) Bulb Base Type, 3500K, Fluorescent, 28 W, Light Color Warm White, 2, 600 lm, 120V AC, Shatter-Resistant No, Rated Life 30, 000 hr, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Dimmable Yes, Color Rendering Index 85, Bulb Type Linear
View Full Product DetailsCURRENT POWERED BY GE Linear LED Bulb, T5, 22" L, G5, 4000K, Watts: 11 W
Zoro # G7683582 Mfr # LED11ET5/G/2/840Linear LED Bulb, Bulb UL Type UL Type A, Nominal Length 2 ft, 22 in Overall Length, T5 Bulb Shape, Miniature Bi-Pin (G5) Bulb Base Type, 4, 000 K, LED, Watts 11 W, Wattage Equivalency 25W LFL, 1600 lm, Ballast Dependent, Shatter-Resistant No, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, Nominal Length 2 ft, 22 in Overall Length, T5 Bulb Shape, Miniature Bi-Pin (G5) Bulb Base Type, 4, 000 K, LED, Watts 11 W, Wattage Equivalency 25W LFL, 1600 lm, Ballast Dependent, Shatter-Resistant No, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, UL Type C, Nominal Length 4 ft, 45 3/4 in Overall Length, T5 Bulb Shape, Miniature Bi-Pin (G5) Bulb Base Type, 3, 500 K, LED, Watts 24 W, Wattage Equivalency 54W LFL, 3300 lm, 39 to 64V AC, Shatter-Resistant Yes, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Rough Service No, Dimmable No, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product DetailsLinear LED Bulb, Bulb UL Type UL Type A, UL Type C, Nominal Length 4 ft, 45 3/4 in Overall Length, T5 Bulb Shape, Miniature Bi-Pin (G5) Bulb Base Type, 3, 500 K, LED, Watts 24 W, Wattage Equivalency 54W LFL, 3300 lm, 39 to 64V AC, Shatter-Resistant Yes, Indoor/Outdoor Usage Indoor/Outdoor, Rated Life 50, 000 hr, Bulb Power Source Plug and Play, Bulb Primary Application General Purpose, 5/8 in Bulb Dia., Rough Service No, Dimmable No, Color Rendering Index 80.0, Color Tuning No, Bulb Finish Frosted
View Full Product Details