Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Legris Check Valve

Our endless aisle includes a legris check valve and so much more!

Featured Product

3/8" Tube x 1/4" MNPT Meter Input Check Valve
$18.99
  • Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline, Body Material - Valves Nylon, Nickel Plated Brass, Pipe or Tube Size - Check Valves 3/8 In. x 1/4 In., Connection Type - Check Valves Push x BSPT, Cracking Pressure - Check Valves 3.600 psi, Mounting Orientation - Check Valves Horizontal, Vertical, Seal Material - Check Valves Nitrile, Max. Temp. - Valves 158 Degrees F, Min. Temp. - Valves -32 Degrees F, Max. Water Pressure - Valves Not Rated

  • View Full Product Details

Shop Legris Check Valve