Lenox Holesaw
Count on great prices, fast shipping and friendly service every time you order a lenox holesaw from Zoro.
Featured Product
Shop Lenox Holesaw
3004343L Hole Saw
View Full Product DetailsHole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 1/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 3-1/4 in L
View Full Product DetailsHole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 1/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 3-1/4 in L
View Full Product DetailsHole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/2 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3-1/4 in L
View Full Product DetailsHole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/2 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3-1/4 in L
View Full Product DetailsHole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3-1/4 in L
View Full Product DetailsHole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3-1/4 in L
View Full Product DetailsHole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 3/4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3-1/4 in L
View Full Product DetailsHole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 3/4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3-1/4 in L
View Full Product DetailsHole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3-1/4 in L
View Full Product DetailsHole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 1/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3-1/4 in L
View Full Product DetailsHole Saw, Primary Material Application Metal, Materials Cut Wood, Metal, Plastics, General Purpose, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 1/2 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 4, Max. Cutting Depth 1-7/8 In., Impact Rated No, Thread Size 5/8 In.-18
View Full Product DetailsHole Saw, Primary Material Application Metal, Materials Cut Wood, Metal, Plastics, General Purpose, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 1/2 in, Teeth per Inch 3, Number of Teeth (Hole Cutters Only) 4, Max. Cutting Depth 1-7/8 In., Impact Rated No, Thread Size 5/8 In.-18
View Full Product DetailsGeneral Purpose Hole Saw Kit, Number of Pieces 7, Range of Saw Sizes 2-1/8 In. to 3-5/8 In., Max. Cutting Depth 1-1/2 In., Arbor Design Included, Tooth Material High Speed Steel, Saw Sizes Included 2-1/8 In., 2-9/16 In., 3-5/8 In., Teeth per Inch 1, Thread Size 5/8-18, Replacement Arbor No. Mfr. No. 1779772, Shank Size 1/2 In. Hex, Pilot Drill Size 1/4 In. dia. and 3/8 In. dia., Replacement Pilot Drill No. Mfr. No.1779810, Wet, Frozen, Pressure Treated, Hardwoods
View Full Product DetailsGeneral Purpose Hole Saw Kit, Number of Pieces 7, Range of Saw Sizes 2-1/8 In. to 3-5/8 In., Max. Cutting Depth 1-1/2 In., Arbor Design Included, Tooth Material High Speed Steel, Saw Sizes Included 2-1/8 In., 2-9/16 In., 3-5/8 In., Teeth per Inch 1, Thread Size 5/8-18, Replacement Arbor No. Mfr. No. 1779772, Shank Size 1/2 In. Hex, Pilot Drill Size 1/4 In. dia. and 3/8 In. dia., Replacement Pilot Drill No. Mfr. No.1779810, Wet, Frozen, Pressure Treated, Hardwoods
View Full Product DetailsHole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3-1/4 in L
View Full Product DetailsHole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 4 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3-1/4 in L
View Full Product Details1 1/2 Inch Hole Saw
View Full Product DetailsHole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 3/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3-1/4 in L
View Full Product DetailsHole Saw, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 3/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 7/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3-1/4 in L
View Full Product Details