Adjustable Spray Hose Nozzle, Pipe Size 1/2 in, Length 6 in, Material Bronze Body/Rubber Cover, Connection Type FNPT, Flow Rate 6 gpm, Max. Pressure 125 psi, Nozzle Shutoff Handle Controls, Temp. Range 60 Degrees to 180 Degrees F, Color Black
Adjustable Spray Hose Nozzle, Pipe Size 1/2 in, Length 6 in, Material Bronze Body/Rubber Cover, Connection Type FNPT, Flow Rate 6 gpm, Max. Pressure 125 psi, Nozzle Shutoff Handle Controls, Temp. Range 60 Degrees to 180 Degrees F, Color Black
Rebuilding Kit, Body Material Brass and Rubber, Stainless Steel, Temp. Range 60 Degrees to 105 Degrees F, For Use With Mfr. No. TA-300, Includes Base Stud, Cover Gasket, Port Sleeve Assembly and O-Rings, Port Sleeve Nut, Stem O-ring, Thermostatic Group
Rebuilding Kit, Body Material Brass and Rubber, Stainless Steel, Temp. Range 60 Degrees to 105 Degrees F, For Use With Mfr. No. TA-300, Includes Base Stud, Cover Gasket, Port Sleeve Assembly and O-Rings, Port Sleeve Nut, Stem O-ring, Thermostatic Group
Mixing Valve, Body Material Bronze, Flow Rate 0.25 to 5 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 5 in, Overall Width 4 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Standards ASSE 1070
Mixing Valve, Body Material Bronze, Flow Rate 0.25 to 5 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 5 in, Overall Width 4 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Standards ASSE 1070
Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Mfr. Model Number TM-50-AT-LF, TM-80-AT-LF, Includes Flange, Port Sleeve, Nut, Pointer Rod, O-Ring, Coil Sleeve, Material of Construction Brass/Bronze/Stainless Steel/Rubber, For Use With Thermostatic Mixing Valves, Compliance Lead Free, Made From Rapidly Renewable Resource, Manufactured At A Virtually Zero Waste Landfill Facility 98 Percent Landfill Diversion Per UL ECVP 2799
Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Mfr. Model Number TM-50-AT-LF, TM-80-AT-LF, Includes Flange, Port Sleeve, Nut, Pointer Rod, O-Ring, Coil Sleeve, Material of Construction Brass/Bronze/Stainless Steel/Rubber, For Use With Thermostatic Mixing Valves, Compliance Lead Free, Made From Rapidly Renewable Resource, Manufactured At A Virtually Zero Waste Landfill Facility 98 Percent Landfill Diversion Per UL ECVP 2799
Mixing Valve, Body Material Lead Free bronze, Flow Rate 1 to 158 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 60 Degrees to 200 Degrees F, Max. Pressure 125 psi, Overall Height 25 in, Overall Width 10 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Check Stop, Wall Support, Standards ASSE 1017, Lead Free, Compliance Lead Free
Mixing Valve, Body Material Lead Free bronze, Flow Rate 1 to 158 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 60 Degrees to 200 Degrees F, Max. Pressure 125 psi, Overall Height 25 in, Overall Width 10 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Check Stop, Wall Support, Standards ASSE 1017, Lead Free, Compliance Lead Free
Mixing Valve, Body Material Lead Free bronze, Flow Rate 1 to 214 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 2 in, Outlet Size 2 in, Temp. Range 60 Degrees to 200 Degrees F, Max. Pressure 125 psi, Overall Height 29 in, Overall Width 10 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Check Stop, Wall Support, Standards ASSE 1017, Lead Free, Compliance Lead Free
Mixing Valve, Body Material Lead Free bronze, Flow Rate 1 to 214 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 2 in, Outlet Size 2 in, Temp. Range 60 Degrees to 200 Degrees F, Max. Pressure 125 psi, Overall Height 29 in, Overall Width 10 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Check Stop, Wall Support, Standards ASSE 1017, Lead Free, Compliance Lead Free
Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Grainger Item Number 29JA84, For Use With Mfr. Model Number TM-2020B-LF, Includes Flange, Port Sleeve, Nut, Pointer Rod, O-Ring, Coil Sleeve, Material of Construction Brass/Bronze/Stainless Steel/Rubber, For Use With Thermostatic Mixing Valves, Compliance Lead Free, Made From Rapidly Renewable Resource, Manufactured At A Virtually Zero Waste Landfill Facility 98 Percent Landfill Diversion Per UL ECVP 2799
Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Grainger Item Number 29JA84, For Use With Mfr. Model Number TM-2020B-LF, Includes Flange, Port Sleeve, Nut, Pointer Rod, O-Ring, Coil Sleeve, Material of Construction Brass/Bronze/Stainless Steel/Rubber, For Use With Thermostatic Mixing Valves, Compliance Lead Free, Made From Rapidly Renewable Resource, Manufactured At A Virtually Zero Waste Landfill Facility 98 Percent Landfill Diversion Per UL ECVP 2799
Mixing Valve, Body Material Bronze, Flow Rate 0.25 to 12 gpm, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 5 in, Overall Width 4 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Standards ASSE 1017, ASSE 1070, Lead Free
Mixing Valve, Body Material Bronze, Flow Rate 0.25 to 12 gpm, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 5 in, Overall Width 4 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Standards ASSE 1017, ASSE 1070, Lead Free
Mixing Valve, Body Material Lead Free bronze, Flow Rate 1 to 25 gpm, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 135 Degrees F, Max. Pressure 125 psi, Overall Height 4 in, Overall Width 7 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Check Stop, Wall Support, Standards ASSE 1017, Lead Free, Compliance Lead Free
Mixing Valve, Body Material Lead Free bronze, Flow Rate 1 to 25 gpm, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 135 Degrees F, Max. Pressure 125 psi, Overall Height 4 in, Overall Width 7 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Check Stop, Wall Support, Standards ASSE 1017, Lead Free, Compliance Lead Free
Steam and Water Mixing Valve, Body Material Lead Free Rough Bronze, Flow Rate 60 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 65 Degrees to 140 Degrees F, Max. Pressure 80 psi, Overall Height 7 1/2 in, Overall Width 12 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F
Steam and Water Mixing Valve, Body Material Lead Free Rough Bronze, Flow Rate 60 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 65 Degrees to 140 Degrees F, Max. Pressure 80 psi, Overall Height 7 1/2 in, Overall Width 12 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F
Mixing Valve, Body Material Bronze, Flow Rate 0.5 to 13 gpm, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 5 in, Overall Width 4 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Standards ASSE 1017, ASSE 1070, Lead Free
Mixing Valve, Body Material Bronze, Flow Rate 0.5 to 13 gpm, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 5 in, Overall Width 4 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Standards ASSE 1017, ASSE 1070, Lead Free
Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Mfr. Model Number PAM-II SHOWER VALVE, Includes Sleeve, O-Ring, Cover Gasket, Lower Packing, Screw, Material of Construction Brass/Bronze/Stainless Steel/Rubber, For Use With Thermostatic Mixing Valves, Compliance Lead Free, Made From Rapidly Renewable Resource, Manufactured At A Virtually Zero Waste Landfill Facility 98 Percent Landfill Diversion Per UL ECVP 2799
Water Mixing Valve Kit, Fits Brand Leonard Valve, For Use With Mfr. Model Number PAM-II SHOWER VALVE, Includes Sleeve, O-Ring, Cover Gasket, Lower Packing, Screw, Material of Construction Brass/Bronze/Stainless Steel/Rubber, For Use With Thermostatic Mixing Valves, Compliance Lead Free, Made From Rapidly Renewable Resource, Manufactured At A Virtually Zero Waste Landfill Facility 98 Percent Landfill Diversion Per UL ECVP 2799