Level Switch
We make finding a level switch fast and simple every time!
Shop Level Switch results
(Showing 1 - 15)
Relevance
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Overall Length: 2.75 in
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Operating Temp. Range: 392 Degrees F Max.
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Contact Form: SPST
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Switch Float Material: Polypropylene
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Item: Liquid Level Switch
Key Features:
- Voltage: 240VAC
- Max. Pressure: 500 psi
- Float Length: 2.0 in
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Float Dia.: 2.13 in
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Switch Function: Selectable
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- VA Rating: 60
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Specific Gravity: 0.6
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Item: Liquid Level Switch
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Operating Temp. Range: 392 Degrees F Max.
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Mounting: Vertical Open Tank
Key Features:
- Item: Level Switch
- Type: Capacitive
- Enclosure: NEMA 4X
Key Features:
- Voltage: 240VAC
- Max. Pressure: 50 psi
- Standards: CE, CSA, UL