Width - Tape 4 in, Black, Conformable Anti-Slip Tape, Aluminum Oxide, Acrylic Tape Adhesive, Continuous Roll Tape Shape, Length - Tape 60 ft, Solid Tape Pattern, Grit Size 60, Tape Adhesive Strength 40 oz/in, Glow-in-the-Dark No, Tape Legend No Legend, Thickness 42 mil, Pressure Sensitive Adhesive, Die Cut No, Indoor/Outdoor Usage Indoor/Outdoor, ADA, NFSI, OHSA, Conformable Antislip Tape
Width - Tape 4 in, Black, Conformable Anti-Slip Tape, Aluminum Oxide, Acrylic Tape Adhesive, Continuous Roll Tape Shape, Length - Tape 60 ft, Solid Tape Pattern, Grit Size 60, Tape Adhesive Strength 40 oz/in, Glow-in-the-Dark No, Tape Legend No Legend, Thickness 42 mil, Pressure Sensitive Adhesive, Die Cut No, Indoor/Outdoor Usage Indoor/Outdoor, ADA, NFSI, OHSA, Conformable Antislip Tape
Lift-All Web Sling include characteristics like: Length: 6 ft., Width: 2", Material: Polyester.
Lift-All Web Sling include characteristics like: Length: 6 ft., Width: 2", Material: Polyester.
Jaw Coupling Hub, L095, Bore Dia. 1 in, 1/4 in x 1/8 in Keyway Size Type, Sintered Iron Material - Hubs, Outside Dia. 2.11 in, 2.5 in, Overall Length 2.5 in
Jaw Coupling Hub, L095, Bore Dia. 1 in, 1/4 in x 1/8 in Keyway Size Type, Sintered Iron Material - Hubs, Outside Dia. 2.11 in, 2.5 in, Overall Length 2.5 in
Padlock, Shackle Dia. 3/8 in, Shackle Height 2 in, Shackle Width 1 3/32 in, Shackle Material Hardened Steel, Body Height 2 5/64 in, Body Width 2 15/64 in, Body Thickness 63/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes
Padlock, Shackle Dia. 3/8 in, Shackle Height 2 in, Shackle Width 1 3/32 in, Shackle Material Hardened Steel, Body Height 2 5/64 in, Body Width 2 15/64 in, Body Thickness 63/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes
Round Sling, Endless - Type 5, Color Code Green, Sling Length 6 ft, Vertical Hitch Capacity 5, 300 lb, Choker Hitch Capacity 4, 200 lb, Basket Hitch Capacity 10, 600 lb, Width Under Load 1 3/8 in, Diameter 7/8 in, Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag
Round Sling, Endless - Type 5, Color Code Green, Sling Length 6 ft, Vertical Hitch Capacity 5, 300 lb, Choker Hitch Capacity 4, 200 lb, Basket Hitch Capacity 10, 600 lb, Width Under Load 1 3/8 in, Diameter 7/8 in, Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag
Chain Sling, Grade 100, Number of Sling Legs 2, Chain Size 9/32 in, Sling Capacity @ 45 Degrees 6, 100 lb, Sling Capacity @ 60 Degrees 7, 400 lb, Sling Type Adjustable, Control Plate, Sling Hook, Hook Opening 1 1/32 in, Master Link/Bail Overall Height 7 in, Master Link/Bail Opening Height 3 1/8 in, Master Link/Bail Opening Width 2 7/8 in, Color Black, Yellow, Finish Powder Coated, Sling Length 6 ft, Standards ASME B30.9, NACM, OSHA 1910.184; , Includes AAL Warning Sheet Rev 511
Chain Sling, Grade 100, Number of Sling Legs 2, Chain Size 9/32 in, Sling Capacity @ 45 Degrees 6, 100 lb, Sling Capacity @ 60 Degrees 7, 400 lb, Sling Type Adjustable, Control Plate, Sling Hook, Hook Opening 1 1/32 in, Master Link/Bail Overall Height 7 in, Master Link/Bail Opening Height 3 1/8 in, Master Link/Bail Opening Width 2 7/8 in, Color Black, Yellow, Finish Powder Coated, Sling Length 6 ft, Standards ASME B30.9, NACM, OSHA 1910.184; , Includes AAL Warning Sheet Rev 511
Round Sling, Eye and Eye, Color Code Yellow, Sling Length 8 ft, Vertical Hitch Capacity 8, 400 lb, Choker Hitch Capacity 6, 700 lb, Basket Hitch Capacity 16, 800 lb, Width Under Load 2 1/2 in, Eye Length 12 in, Diameter 2 3/8 in, Sling Material Nylon/Polyester, Temp. Range -60 to 200 Degrees F, Resists Alcohols, Cleaning Solvents, Detergents, Oils, Seawater, Water, Standards ASME B30.9, WSTDA, Includes Permanent Identification Tag
Round Sling, Eye and Eye, Color Code Yellow, Sling Length 8 ft, Vertical Hitch Capacity 8, 400 lb, Choker Hitch Capacity 6, 700 lb, Basket Hitch Capacity 16, 800 lb, Width Under Load 2 1/2 in, Eye Length 12 in, Diameter 2 3/8 in, Sling Material Nylon/Polyester, Temp. Range -60 to 200 Degrees F, Resists Alcohols, Cleaning Solvents, Detergents, Oils, Seawater, Water, Standards ASME B30.9, WSTDA, Includes Permanent Identification Tag
Knockout Punch, Speed Punch Standard Round, Hole Size Nominal 1.115 in, Hole Size (In.) 1 23/200 in, Conduit and Pipe Size (In.) 3/4 in, Number of Pins 0, Max. Capacity Mild Steel (Ga.) 10, Slug Splits in Half, Falls Free from Die and Stud, Up to 3 Times Faster Setup and Disassembly, For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic, Use With Mfg. No. LS50L11SP and 7906SBSP Punch Driver Kits
Knockout Punch, Speed Punch Standard Round, Hole Size Nominal 1.115 in, Hole Size (In.) 1 23/200 in, Conduit and Pipe Size (In.) 3/4 in, Number of Pins 0, Max. Capacity Mild Steel (Ga.) 10, Slug Splits in Half, Falls Free from Die and Stud, Up to 3 Times Faster Setup and Disassembly, For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic, Use With Mfg. No. LS50L11SP and 7906SBSP Punch Driver Kits
Round Sling, Endless - Type 5, Color Code Gray, Sling Length 3 ft., Vertical Hitch Capacity 31, 000 lb., Choker Hitch Capacity 24, 800 lb., Basket Hitch Capacity 62, 000 lb., Width Under Load 3-1/4 In., Diameter 2-1/4 In., Sling Material Nylon/Polyester, Temp. Range -60 to 200 Degrees F, Resists Abrasion, UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, WSTDA, Includes Tuflex Safety Bulletin Rev 8.11
Round Sling, Endless - Type 5, Color Code Gray, Sling Length 3 ft., Vertical Hitch Capacity 31, 000 lb., Choker Hitch Capacity 24, 800 lb., Basket Hitch Capacity 62, 000 lb., Width Under Load 3-1/4 In., Diameter 2-1/4 In., Sling Material Nylon/Polyester, Temp. Range -60 to 200 Degrees F, Resists Abrasion, UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, WSTDA, Includes Tuflex Safety Bulletin Rev 8.11
Jaw Coupling Hub, JC16, Bore Dia. 5/16 in, None Keyway Size Type, Aluminum Material - Hubs, Outside Dia. 1 in, 1.38 in, Overall Length 1.38 in
Jaw Coupling Hub, JC16, Bore Dia. 5/16 in, None Keyway Size Type, Aluminum Material - Hubs, Outside Dia. 1 in, 1.38 in, Overall Length 1.38 in
Round Sling, Endless - Type 5, Color Code Green, Sling Length 8 ft, Vertical Hitch Capacity 5, 300 lb, Choker Hitch Capacity 4, 200 lb, Basket Hitch Capacity 10, 600 lb, Width Under Load 1 3/8 in, Diameter 7/8 in, Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag
Round Sling, Endless - Type 5, Color Code Green, Sling Length 8 ft, Vertical Hitch Capacity 5, 300 lb, Choker Hitch Capacity 4, 200 lb, Basket Hitch Capacity 10, 600 lb, Width Under Load 1 3/8 in, Diameter 7/8 in, Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag
Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Set Screw, Bore Type - Collars Plain Bore, Bore Dia. 1 1/2 in, Material - Collars Black Oxide 1215 Lead Free Steel, Outside Dia. 2 1/4 in, Width 3/4 in, Clearance Dia. 2.25 in, Screw Size 3/8 In.-16, Screw Material Alloy Steel, Standards RoHS2 Compliant, REACH Compliant
Shaft Collar, System of Measurement Inch, Shaft Locking Type - Couplings 1 Piece Set Screw, Bore Type - Collars Plain Bore, Bore Dia. 1 1/2 in, Material - Collars Black Oxide 1215 Lead Free Steel, Outside Dia. 2 1/4 in, Width 3/4 in, Clearance Dia. 2.25 in, Screw Size 3/8 In.-16, Screw Material Alloy Steel, Standards RoHS2 Compliant, REACH Compliant