Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Liftmaster Keypad

Our endless aisle includes a liftmaster keypad and so much more!

Featured Product

Access Control Keypad,Minikey
$495.63
qty

Shop Liftmaster Keypad

  • Cork Bulletin Board 36"H x 48"W
    $69.37
    qty
    • Durable colored cork bulletin board backed by high-density fiberboard secures documents with push pinsDelivers quality performance in frequent-use offices and conference roomsSelf-healing surface eliminates unsightly pin holes and high-density backing holds documents in placeFasten photos or important documents without holes using included Quartet® Quick ClipsPatented Easy Mount™ hanging system secures board to wallModern, light cherry frame blends seamlessly into contemporary interiors

    • View Full Product Details

  • $168.95
    qty
    • The SKE-34 is a heavy duty, self contained Access Control Keypad with features suitable for most residential, small commercial and harsh industrial access control applications. With a 2A relay on board, simply add power (5VDC or 12 to 24VDC) and the SKE-34 is ready to provide dependable access control.  Rugged Stainless Steel construction and proprietary Piezoelectric Billion Cycle Switch Technology™ ensures superior performance in any environment (heat, rain, snow, ice -up to 3/8"). The SKE-34 is backed by a limited lifetime warranty. All Weather Design, Epoxy encapsulated electronics in a weatherized enclosure provides superior performance in even the most extreme environment, Operating Temperature -40F to +160F, Operating Humdity: 100% Relative (IP66 Rated)Vandal Resistant Construction and fully sealed electronics enclosure designed for harsh environments.502 Codes: 1 Master, 500 User Codes, 1 Temporary Code(automatically expires in 1 to 99 hours). All access codes 3 to 8 digits in length3 Programmable Outputs, 1 Main Relay Output, 2 Auxiliary Open Collector Outputs-CCTV, Internal Alarm, 2nd/3rd Door. External Relays may be requiredProgrammable Output Time, 1 to 99 secondsPower Requirements, field selectable 5 or 12VDC to 24VDCTamper alarm, multiple incorrect entries trigger Tamper Alarm and lock out system for 30 secondsRemote Bypass, remotely activate Main Output for Programmed output timeAnti-Tailgating, helps prevent unauthorized accessManual or Timed Latching, latch any of 3 outputs

    • View Full Product Details

  • Access Control Keypad,4-3/4in H x 2in D
    $150.99
    qty
    • Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Stainless Steel, Finish Stainless Steel, Series KP, Height 4-3/4 In., Width 3-1/8 In., Depth 2 In., Number of Keys 12, Power Required 12 to 24VAC/DC, Operating Temp. Range -4 Degrees to 158 Degrees F, Event Audit Trail No, Max. User Codes 110, Weather Resistant Yes, For Use With Mfr. M32, M62, M380, M680, 600, 1200 Magnetic Locking System Series, Features Dual Output, Weatherproof

    • View Full Product Details

  • Transmitter, 1 Button,315Mhz
    $30.79
    qty

  • Digital Access Keypad,99 User Code
    $117.35
    qty
    • Illuminated Digital Access Keypad, Access Type Keypad, Case Material Stainless Steel, Series DK-12, Height 4-1/2 In., Width 2-3/4 In., Depth 3 In., Number of Keys 12, Timed Entry Allowance 1 to 99 sec., Power Required 12/24VDC, 30VDC or 300VAC Switched, Operating Temp. Range -10 Degrees to 140 Degrees F, Event Audit Trail No, Max. User Codes 99, Standards CE: EN 50081-1 and EN 61000-6-2, Weather Resistant No, For Use With Magnetic Door Locks and other electric locks

    • View Full Product Details

  • All-In-One Reader/Access Controller Keypad, Thinline 2x6
    $196.94
    qty
    • The K1 Series is the next generation multi format Keypad designed to provide a migration path from a 500 user stand alone access control system to an OEM compatible Keypad reader. Utilizing Essex cutting edge Billion Cycle Switch Technology™, the K1 Series 12 Pad 3x4 outperforms all other keypads in indoor, outdoor, high use and harsh environments.All Weather Design, Epoxy encapsulated electronics in a weatherized enclosure provides superior performance in even the most extreme environment, Operating Temperature -40F to +160F, Operating Humdity: 100% Relative (IP66 Rated)Vandal Resistant Construction and fully sealed electronics enclosure designed for harsh environments.The unique design of the K1 Series allows the output to be easily configured in the field as any one of the following: 26 Bit Wiegand Reader, 8 Bit Word Reader, BCD Reader, ABA Track II Reader, Serial ASCII Reader, 500 Code Stand Alone Access ControllerCutting Edge Switch Technology Essex proprietary Piezoelectric Billion Cycle Switch Technology™3 Programmable Open Collector Outputs: 1 Main Output - External relay unlock or encoded relay unlock, 2 Auxiliary outputs - CCTV, internal alarm, 2nd/3rd door. Encoded relay moduleor external relays may be requiredProgrammable output time, 1 to 99 secondsTamper alarm, multiple incorrect entries trigger Tamper Alarm and lock out system for 30 secondsRemote Bypass, remotely activate Main Output for Programmed output timeAnti-Tailgating, helps prevent unauthorized accessManual or Timed Latching, latch any of 3 outputs

    • View Full Product Details

  • Remote Control Transmitter,4 Button
    $41.15
    qty
    • Photo optic sensors and light curtains add to the functionality of garage door openers. Liftmaster Remote Control Transmitter include characteristics like: For Use With: Garage Door Openers, Gate Operators, Light Controls or Access Control Systems, For Use With: Garage Door Openers, Gate Operators, Light Controls or Access Control Systems, Includes: LED, AAA Battery and Visor Clip.

    • View Full Product Details

  • Commcl Door Opener,Hoist/Rgt,Max H 14 Ft
    $893.43
    qty

  • Indusl Door Opener,Trolley,Max H 14Ft
    $835.21
    qty

  • Self Contained Access Control Keypad, 12 Pad 3x4, Black
    $179.74
    qty
    • The SKE-34 is a heavy duty, self contained Access Control Keypad with features suitable for most residential, small commercial and harsh industrial access control applications. With a 2A relay on board, simply add power (5VDC or 12 to 24VDC) and the SKE-34 is ready to provide dependable access control.  Rugged Stainless Steel construction and proprietary Piezoelectric Billion Cycle Switch Technology™ ensures superior performance in any environment (heat, rain, snow, ice -up to 3/8"). The SKE-34 is backed by a limited lifetime warranty. All Weather Design, Epoxy encapsulated electronics in a weatherized enclosure provides superior performance in even the most extreme environment, Operating Temperature -40F to +160F, Operating Humdity: 100% Relative (IP66 Rated)Vandal Resistant Construction and fully sealed electronics enclosure designed for harsh environments.502 Codes: 1 Master, 500 User Codes, 1 Temporary Code(automatically expires in 1 to 99 hours). All access codes 3 to 8 digits in length3 Programmable Outputs, 1 Main Relay Output, 2 Auxiliary Open Collector Outputs-CCTV, Internal Alarm, 2nd/3rd Door. External Relays may be requiredProgrammable Output Time, 1 to 99 secondsPower Requirements, field selectable 5 or 12VDC to 24VDCTamper alarm, multiple incorrect entries trigger Tamper Alarm and lock out system for 30 secondsRemote Bypass, remotely activate Main Output for Programmed output timeAnti-Tailgating, helps prevent unauthorized accessManual or Timed Latching, latch any of 3 outputs

    • View Full Product Details

  • Exterior Digital Keypad,5-1/2" H
    $233.05
    qty