customer-service Help

Lignomat Moisture Meters

If you need lignomat moisture meters we have them at everyday low prices.

Shop Lignomat Moisture Meters

$734.99

Temperature and Humidity Meter, 0 to 99 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy, -18 Degrees to 170 Degrees Temp. Range (F), +/-3.6 Degrees Temp. Accuracy (F), -22 Degrees to 199 Degrees F Dew Point Range, -4 Degrees to 392 Degrees Surface Temp. (F), Display Backlit LCD, Data Hold Yes, Includes Pin Moisture Probe with Cable, 9V Battery, Manual

View Full Product Details

DICKEY-JOHN Grain Moisture Tester,Handheld

Zoro # G0350734 Mfr # MINIGAC1SG4
$533.44

Grain Moisture Tester, Handheld, Moisture Content 5 to 45 Percent, Grain Dependent, Grain Temperature 32 Degrees to 122 Degrees F, Temp. Differential 36 Degrees F, Display LCD, Number of Grain Calibrations in Memory 20, Cycle Time 16 sec, Ambient Temp. Range 41 Degrees to 113 Degrees F, Ambient Humidity Range 0 to 95 Percent, Sample Size 250 Grams Depending on Grain, Touch Pad Interface, Power Source 9V Battery, Number of Languages 10, Manufacturers Warranty Length 1 yr

View Full Product Details
$999.99

Thermal Imaging Moisture Meter, With Infrared Guided Measurement, 0 to 100 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy, -18 Degrees to 170 Degrees Temp. Range (F), +/-3.6 Degrees Temp. Accuracy (F), -22 Degrees to 199 Degrees F Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Internal Pinless Moisture, External Moisture Pin Probe, Air Temperature and Humidity, Display 2.3 in 64K Color TFT Graphical, Bar Graph Yes, Memory 4 GB, Battery Type Li-ion Rechargeable

View Full Product Details

FLIR 6.6ft. Moisture Meter Cable

Zoro # G4241557 Mfr # MR60
$374.99

Moisture Meter, Readings Can Be Exported As CSV Files to Use with PC-Based Tools, Moisture Content 7 Percent to 30 Percent (Pin), 0 Percent to 100 Percent (Pinless), Moisture Content Accuracy +/-5 Percent in Non Destructive Mode, +/-1.5 Percent in Pin Type Mode, Display 2.3 In. 64K Color TFT Graphical, Number of Species of Wood 170, Cable Length (Ft.) 6.6, Data Hold No, 9999 Readings Memory, Interface USB, For Use With Wood and Building Materials, Min./Max. Memory No

View Full Product Details
$2,850.21

Thermo Orion - Versa STAR W/2 pH/ISE Meter Kit. pH Range: -2 to 20- pH Resolution: 0.1, 0.01, 0.001- pH Accuracy: +/-0.002.

View Full Product Details

FLUKE NETWORKS Cable Tester Kit,Verifier

Zoro # G2532494 Mfr # MS2-KIT/WWG 3084134
$1,262.38

Cable Tester Kit, Adapter Type BNC, RJ-45, Includes MicroScanner2 Cable Verifier With Adapter, Remote Identifiers, IntelliTone Pro 200 Probe, RJ45 and RJ11 Patch Cords, Test Lead RJ45 to 8 Alligator Clips, Coax F Push-On Adapter, Soft Accessory Pouch, 9V Battery, Two AA Batteries, MicroScanner2 and Intelli, Copper Cable Wire Mapping, LCD Instrument Display, Yes Data Line Polarity Indicator, No WiFi Capability, Yes PoE/PoE+ Detection, No Tone Generator, No Tone Detection, Yes Wiremapping

View Full Product Details
$1,069.99

Infrared Camera, Temp. Range (F) - Infrared -4 Degrees to 482 Degrees , Temp. Range (C) - Infrared -20 Degrees to 250 Degrees , Field of View - IR Camera 45.0 Degrees Horizontal x 34.0 Degrees Vertical, Focus Distance - Infrared Minimum of 0.40m, Focus Method Auto, Thermal Sensitivity - IR Camera 150, Detector Resolution - Infrared 80 x 60 Pixels, Display - IR Camera 3.0 in High Contrast Landscape Color LCD, Display Resolution - IR Camera 320 x 240 Pixels, Data Logging - Instrument Yes

View Full Product Details
$599.99

Thermal Imaging Moisture Meter, Remote Probe, Sensor Type Internal Pinless Moisture, External Moisture Pin Probe, Display 2.3 in 64K Color TFT Graphical, Bar Graph Yes, Memory 4 GB, Battery Type Li-ion Rechargeable, Auto Power Off Yes, Data Hold No, Data Logging Yes, Interface USB, Calibration Certificate No, Includes External Pin Probe, USB Cable, Universal USB Charger with AC Socket Adapters, Quick Start Guide and User Manual/CD

View Full Product Details