customer-service Help

Linear Guide

If you need a linear guide we have them at everyday low prices.

Shop Linear Guide

PBC LINEAR Linear Guide,24 In L,1.330 W,0.620 H

Zoro # G0493665 Mfr # RR14-024.000
$113.95

Linear Guide Rail, Redi-Rail, Overall Length 24 In, Overall Width 1.330 In, Overall Height 0.620 In, Number of Rail Holes 7, Mounting Hole from Shaft End 1.500 In, Mounting Hole Center to Center 3.500 In, Mounting Hole Size #10, Screw Type Low Profile Socket Head Cap, Temp Range 0 - 248 F, Aluminum Rail Material, Aluminum w/Steel Insert Rail Finish, RC60 Steel Shaft Raceway, For Use With Redi-Rail Sliders

View Full Product Details
$8.96

Linear Guide Rail, Mini-Rail, Overall Length 40 mm, Overall Width 7 mm, Overall Height 6.10 mm, Number of Rail Holes 3, Mounting Hole from Shaft End 5mm, Mounting Hole Center to Center 15mm, Mounting Hole Size 2.40mm, Screw Type Low Profile Socket Head Cap, Temp Range 0 - 248 F, Aluminum Rail Material, Aluminum w/Steel Insert Rail Finish, RC60 Steel Shaft Raceway, For Use With Redi-Rail Sliders

View Full Product Details
$20.99

Linear Guide Rail, Mini-Rail, Overall Length 70 mm, Overall Width 7 mm, Overall Height 6.10 mm, Number of Rail Holes 5, Mounting Hole from Shaft End 5mm, Mounting Hole Center to Center 15mm, Mounting Hole Size 2.40mm, Screw Type Low Profile Socket Head Cap, Temp Range 0 - 248 F, Aluminum Rail Material, Aluminum w/Steel Insert Rail Finish, RC60 Steel Shaft Raceway, For Use With Redi-Rail Sliders

View Full Product Details
$39.55

Linear Guide Rail, Mini-Rail, Overall Length 220 mm, Overall Width 20 mm, Overall Height 13.40 mm, Number of Rail Holes 4, Mounting Hole from Shaft End 20mm, Mounting Hole Center to Center 60mm, Mounting Hole Size 6.00mm, Screw Type Low Profile Socket Head Cap, Temp Range 0 - 248 F, Aluminum Rail Material, Aluminum w/Steel Insert Rail Finish, RC60 Steel Shaft Raceway, For Use With Redi-Rail Sliders

View Full Product Details
$85.95

Linear Bearing, Single Flange Assembly, Overall Width 2.062 In, Overall Length 4.000 In, Overall Height 2.624 In, Body Width 2.062 In, Mounting Hole Center 1.000 In, Mounting Hole Dia 0.265 In, 1/4-20 Bolt Size, Slot Width 0.255 In, Height 2.624, Mounting Bolt (In.) 1/4-20, Mounting Hole (In.) 0.265, Width 2.062, For Use With 10 Series

View Full Product Details
$12.21

Cam Follower, Roller Style Stud, Face Design Screwdriver Slot, Roller Shape Flat, Roller Dia. 1.0 in, Roller Width 0.625 in, Stud Type Concentric, Stud Dia. 0.4375 in, Stud Length 1.0 in, Thread Size 7/16-20, Thread Length (In.) 0.5 in, Static Load Capacity (Lb.) 3, 100 lb, Dynamic Load Capacity (Lb.) 3, 030 lb, Roller Material Carbon Steel, Number of Bearings 1, Needle Roller, Unsealed Bearing Type, Bearing Material Carbon Steel, Stud Material Carbon Steel, Agency Compliance ABMA

View Full Product Details

80/20 Linear Bearing,74.15 mm W,100 mm L

Zoro # G2049652 Mfr # 25-6426
$104.00

Linear Bearing, Double Flange, Bore Dia 6.3 mm, Overall Width 74.15 mm, Overall Length 100 mm, Overall Height 31.25 mm, Flange Thickness 8 mm, Mounting Hole Center 25 mm, Mounting Hole Dia 6.3 mm, Slot Width 6.5 mm, Height 31.25, Width 74.15, For Use With 25 Series

View Full Product Details

PBC LINEAR Linear Guide,24 In L,1.921 W,0.760 H

Zoro # G1044644 Mfr # RR18-024.000
$142.47

Linear Guide Rail, Redi-Rail, Overall Length 24 In, Overall Width 1.921 In, Overall Height 0.760 In, Number of Rail Holes 7, Mounting Hole from Shaft End 1.500 In, Mounting Hole Center to Center 3.500 In, Mounting Hole Size 0.250 In, Screw Type Low Profile Socket Head Cap, Temp Range 0 - 248 F, Aluminum Rail Material, Aluminum w/Steel Insert Rail Finish, RC60 Steel Shaft Raceway, For Use With Redi-Rail Sliders

View Full Product Details

LINEAR Visor Transmitter,Range 200 ft.

Zoro # G9536628 Mfr # DNT00002A
$19.80 10% off
$17.82

Visor Transmitter, Operating Frequency 310.000 MHz, Transmission Range 200 ft, Compatible With All Linear Receivers and Controllers, Powered By 9V Battery, Number of Buttons 1, Number of Channels 1, Battery Life 10 yr, Height 3.7 in, Width 2.1 in, Depth 0.9 in, Features 256 Codes, Includes 9V Battery

View Full Product Details

LINEAR Key Ring Transmitter,Range 200 ft.

Zoro # G8490216 Mfr # ACT-31B
$22.00

Key Ring Transmitter, Operating Frequency 318.000 MHz, Transmission Range 200 ft, Compatible With All Linear Receivers and Controllers, Powered By (2) Lithium Ion, Number of Buttons 1, Number of Channels 1, Battery Life 10 yr, Height 2.2 in, Width 1.2 in, Depth 0.4 in, Includes 2016 Lithium Batteries

View Full Product Details

LINEAR Visor Transmitter,Range 200 ft.

Zoro # G9535611 Mfr # MCS308911
$19.53

Visor Transmitter, Operating Frequency 300.000 MHz, Transmission Range 200 ft, Compatible With All Linear Receivers and Controllers, Powered By 9V Battery, Number of Buttons 1, Number of Channels 1, Battery Life 10 yr, Height 3.7 in, Width 2.5 in, Depth 0.8 in, Features 1024 Codes, Includes 9V Battery

View Full Product Details