Liquid Level Float Switch
We make finding a liquid level float switch fast and simple every time!
Shop Liquid Level Float Switch results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Item: Liquid Level Switch
Key Features:
- Package Quantity: 1
Key Features:
- Voltage: 240VAC
- Max. Pressure: 150 psi
- Float Switch Float Material: Buna-N
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Switch Function: Selectable
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- VA Rating: 60
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Switch Function: Selectable
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Specific Gravity: 0.6
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Operating Temp. Range: 392 Degrees F Max.
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Overall Length: 2.75 in
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Switch Float Material: Polypropylene
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Width: 3.6 in