Locking Wrench
We make finding a locking wrench fast and simple every time!
Featured Product
Pliers, Locking Pliers, Locking Wrench, V-Jaw, Jaw Capacity 1/4 in to 9/16 in, Jaw Length 1 7/16 in, Jaw Thickness 3/8 in, Jaw Width 1/4 in, Overall Length 4 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Knurled Thumb Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated, Features Heavy-Duty Jaws Lock on to 3-Sides of a Hex Fastener and Will Not Slip or Mar, Turn Screw to Adjust Pressure and Fit Work. Stays Adjusted for Repetitive Use
View Full Product DetailsPliers, Locking Pliers, Locking Wrench, V-Jaw, Jaw Capacity 1/4 in to 9/16 in, Jaw Length 1 7/16 in, Jaw Thickness 3/8 in, Jaw Width 1/4 in, Overall Length 4 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Knurled Thumb Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated, Features Heavy-Duty Jaws Lock on to 3-Sides of a Hex Fastener and Will Not Slip or Mar, Turn Screw to Adjust Pressure and Fit Work. Stays Adjusted for Repetitive Use
View Full Product DetailsShop Locking Wrench
If you need a tool that can get the job done, look no further than the Stanley 85-610 Locking Adjustable Wrench. This 10" adjustable wrench is corrosion resistant and meets ANSI specifications. The jaws of this locking pliers have a capacity of 1 1/4 in., while its overall length is 10 in. It has an alloy steel construction with a chrome finish for maximum durability. The handle on this adjustable wrench is designed to lock into place, allowing you to maintain grip on fasteners without fear of slipping or losing control. Its anti slip locking system ensures that your grip will not fail during use. If you are looking for an adjustable wrench that will stand up to any job, choose the Stanley 85-610 Locking Adjustable Wrench.
View Full Product DetailsIf you need a tool that can get the job done, look no further than the Stanley 85-610 Locking Adjustable Wrench. This 10" adjustable wrench is corrosion resistant and meets ANSI specifications. The jaws of this locking pliers have a capacity of 1 1/4 in., while its overall length is 10 in. It has an alloy steel construction with a chrome finish for maximum durability. The handle on this adjustable wrench is designed to lock into place, allowing you to maintain grip on fasteners without fear of slipping or losing control. Its anti slip locking system ensures that your grip will not fail during use. If you are looking for an adjustable wrench that will stand up to any job, choose the Stanley 85-610 Locking Adjustable Wrench.
View Full Product DetailsThe Irwin Vise-Grip 7LW Locking Wrench is the perfect tool for a range of tasks. You can use it to tighten and loosen nuts and bolts, among other things. This 7 in. locking wrench has a jaw capacity of 7/16 in to 3/4 in., which makes it suitable for a variety of applications. The alloy steel construction makes this wrench durable and long lasting. With nickel plating, the tool has a smooth finish that resists corrosion and rusting, giving you reliable performance every time you use it. It also features 1 handed jaw release levers that allow for quick operation when needed. The Irwin Vise Grip Locking Wrench is your go-to tool when you need to adjust or remove nuts and bolts quickly without having to reposition the wrench each time you make an adjustment
View Full Product DetailsThe Irwin Vise-Grip 7LW Locking Wrench is the perfect tool for a range of tasks. You can use it to tighten and loosen nuts and bolts, among other things. This 7 in. locking wrench has a jaw capacity of 7/16 in to 3/4 in., which makes it suitable for a variety of applications. The alloy steel construction makes this wrench durable and long lasting. With nickel plating, the tool has a smooth finish that resists corrosion and rusting, giving you reliable performance every time you use it. It also features 1 handed jaw release levers that allow for quick operation when needed. The Irwin Vise Grip Locking Wrench is your go-to tool when you need to adjust or remove nuts and bolts quickly without having to reposition the wrench each time you make an adjustment
View Full Product DetailsPliers, Locking Pliers, Locking Plier, V-Jaw, Jaw Capacity 5/8 in to 1-1/8 in, Jaw Length 1 15/64 in, Jaw Thickness 5/8 in, Jaw Width 5/8 in, Overall Length 10 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Hex Key Adjusting Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated
View Full Product DetailsPliers, Locking Pliers, Locking Plier, V-Jaw, Jaw Capacity 5/8 in to 1-1/8 in, Jaw Length 1 15/64 in, Jaw Thickness 5/8 in, Jaw Width 5/8 in, Overall Length 10 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Hex Key Adjusting Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated
View Full Product DetailsLocking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649
View Full Product DetailsLocking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649
View Full Product DetailsThe Irwin Vise-Grip 428GS Locking Pliers Set is a reliable tool that you can rely on for your various projects. It comes with 4 pieces and features jaw capacity, jaw length and jaw style. These pliers are made of high-quality materials to ensure durability and strength. This locking plier set has plain grips, making it comfortable to use for extended periods of time. The jaws are designed in different styles to accommodate the needs of your project or application. If you are looking for a complete plier set that is easy to use, then the Irwin Vise-Grip 428GS Locking Pliers Set is an ideal choice.
View Full Product DetailsThe Irwin Vise-Grip 428GS Locking Pliers Set is a reliable tool that you can rely on for your various projects. It comes with 4 pieces and features jaw capacity, jaw length and jaw style. These pliers are made of high-quality materials to ensure durability and strength. This locking plier set has plain grips, making it comfortable to use for extended periods of time. The jaws are designed in different styles to accommodate the needs of your project or application. If you are looking for a complete plier set that is easy to use, then the Irwin Vise-Grip 428GS Locking Pliers Set is an ideal choice.
View Full Product DetailsIf you are looking for a high-quality locking plier, the Irwin Vise-Grip 302L3-7R Locking Pliers is the tool to have on hand. With its hooded design, this straight jaw locking plier offers maximum contact with flat, square or hex parts. The jaws of the pliers have a length of 1 3/16 in. and width of 3/8 in., while the overall length is 7 in. It has a nickel plated finish that gives it an attractive look and helps to protect against rust and corrosion. The jaws can accommodate parts measuring up to 1 5/16" wide. With its high quality features, this Irwin 7" Locking Plier will prove to be an invaluable addition to your tool collection.
View Full Product DetailsIf you are looking for a high-quality locking plier, the Irwin Vise-Grip 302L3-7R Locking Pliers is the tool to have on hand. With its hooded design, this straight jaw locking plier offers maximum contact with flat, square or hex parts. The jaws of the pliers have a length of 1 3/16 in. and width of 3/8 in., while the overall length is 7 in. It has a nickel plated finish that gives it an attractive look and helps to protect against rust and corrosion. The jaws can accommodate parts measuring up to 1 5/16" wide. With its high quality features, this Irwin 7" Locking Plier will prove to be an invaluable addition to your tool collection.
View Full Product DetailsThe Irwin Vise-Grip 102L3 - 10R Locking Pliers have a hooded design that ensures maximum contact on flat, square, or hex fasteners. With its straight jaw locking pliers, this tool is suitable for working with flat, square and hex fasteners. The 1 15/64 in. jaw length and 5/8 in. jaw width make it easy to grip onto nuts and bolts. This plier has an overall length of 10 in., making it ideal for many different jobs around the house or garage. It has a nickel plated finish that protects against rust and corrosion while also providing a sleek look to the tool. If you are looking for an affordable yet high quality locking plier, the Irwin Vise Grip 102L3 - 10R Locking Pliers will meet your needs perfectly.
View Full Product DetailsThe Irwin Vise-Grip 102L3 - 10R Locking Pliers have a hooded design that ensures maximum contact on flat, square, or hex fasteners. With its straight jaw locking pliers, this tool is suitable for working with flat, square and hex fasteners. The 1 15/64 in. jaw length and 5/8 in. jaw width make it easy to grip onto nuts and bolts. This plier has an overall length of 10 in., making it ideal for many different jobs around the house or garage. It has a nickel plated finish that protects against rust and corrosion while also providing a sleek look to the tool. If you are looking for an affordable yet high quality locking plier, the Irwin Vise Grip 102L3 - 10R Locking Pliers will meet your needs perfectly.
View Full Product DetailsPliers, Locking Pliers, Locking Plier, Long Nose, Jaw Capacity 2-1/4 in, Jaw Length 2 in, Jaw Thickness 5/16 in, Jaw Width 5/32 in, Overall Length 6 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Knurled Thumb Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated
View Full Product DetailsPliers, Locking Pliers, Locking Plier, Long Nose, Jaw Capacity 2-1/4 in, Jaw Length 2 in, Jaw Thickness 5/16 in, Jaw Width 5/32 in, Overall Length 6 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Knurled Thumb Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated
View Full Product DetailsPliers, Locking Pliers, Locking Plier, Curved Jaw, Jaw Capacity 1-1/2 in, Jaw Length 1 3/16 in, Jaw Thickness 5/16 in, Jaw Width 3/8 in, Overall Length 7 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Knurled Thumb Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated
View Full Product DetailsPliers, Locking Pliers, Locking Plier, Curved Jaw, Jaw Capacity 1-1/2 in, Jaw Length 1 3/16 in, Jaw Thickness 5/16 in, Jaw Width 3/8 in, Overall Length 7 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Knurled Thumb Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated
View Full Product DetailsLocking Wrench, 11 In.
View Full Product DetailsPliers, Locking Pliers, Locking Plier, Curved Jaw, Jaw Capacity 3-1/8 in, Jaw Length 3 in, Jaw Thickness 1/2 in, Jaw Width 3 in, Overall Length 12 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter No, Screw Mechanism Hex Key Adjusting Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated
View Full Product DetailsPliers, Locking Pliers, Locking Plier, Curved Jaw, Jaw Capacity 3-1/8 in, Jaw Length 3 in, Jaw Thickness 1/2 in, Jaw Width 3 in, Overall Length 12 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter No, Screw Mechanism Hex Key Adjusting Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated
View Full Product Details