Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Loctite Thread

We make finding a loctite thread fast and simple every time!

Featured Product

Stripped Thread Repair Kit,12.9mL,Gray Form-A-Thread
$18.42
qty
  • Stripped Thread(R) Repair Kit, Size 12.9mL, Color Gray, Dielectric Strength Not Specified, Compression Not Specified, Flexural Strength Not Specified, Line Pressure Not Specified, Tensile Strength Not Specified, Performance Temp. Range Up to 300 Degrees F, Full Cure Not Specified, Includes 4.7mL Syringe #1 Repair Compound, 4.7mL Syringe #2 Repair Compound, 3.5mL Bottle Release Agent, Spatula

  • View Full Product Details

Shop Loctite Thread

  • 1 pt. Thread Sealant, Brush Can, White Loctite 5113
    $18.63
    qty
    • Find sealants to use with gaskets, threads, pipes and tubing for all your plumbing, fire protection, woodworking, automotive projects and more. Here is some additional information about Loctite Pipe Thread Sealant. Color: White, Size: 16 oz., Application: Metals Pipes, Fittings, Gauges.

    • View Full Product Details

  • Pipe Thread Sealants and Repair Kits
    $33.59
    qty
    • Pipe Thread Sealant, 50mL, Container Type Bottle, Chemical Type Methacrylate Ester, Color Purple, Gas Pressure Range 10, 000 psi, Begins to Harden Not Specified, Application Temp. Range 72 Degrees F, Performance Temp. Range -65 Degrees to 300 Degrees F, Flash Point 199.94 Degrees F, Specific Gravity 1.02 @ 25 Degrees C, Viscosity 14, 000cP, Primer 7088, 7649, or 7471, Locks and Seals Hydraulic and Pneumatic Fittings without Fouling the System, Suitable for Fittings Up to 50mm in Diameter

    • View Full Product Details

  • $39.26
    qty
    • Threadlocker, Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Threadlocker Disassembly Removable, Physical Form Liquid, Threadlocker Container Bottle, 50mL, Chemical Type Anaerobic, For Fastener Dia. 1/4 In. to 3/4 In., Begins to Harden 5 min., Series 242, Gap Fill 0.005 In., Full Cure 24 hr., Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.1, Viscosity 1200 to 5000 cP, Removable With Hand Tools

    • View Full Product Details

  • Thread Sealant,250mL,Purple Loctite 545
    $121.96
    qty
    • Pipe Thread Sealant, 250mL, Container Type Bottle, Chemical Type Methacrylate Ester, Color Purple, Gas Pressure Range 10, 000 psi, Full Cure 24 hr., Begins to Harden Not Specified, Application Temp. Range 72 Degrees F, Performance Temp. Range -65 Degrees to 300 Degrees F, Flash Point 199.94 Degrees F, Specific Gravity 1.02 @25 Degrees C, Viscosity 14, 000cP, Primer 7088, 7649, or 7471, Locks and Seals Hydraulic and Pneumatic Fittings, Standards CFIA, ABS, Pneumatic and Hydraulic Fittings Includes

    • View Full Product Details

  • Drum Spill Cntnmnt Pallet,2 Drum,2.5k lb
    $131.37
    qty

  • $19.04
    qty
    • Pipe Thread Sealant, 50mL, Container Type Tube, Chemical Type Methacrylate Ester, Low, Color White, Gas Pressure Range 10, 000 psi, Liquid Pressure Range 10, 000 psi, Full Cure 24 hr., Begins to Harden 30 min., Application Temp. Range -65 Degrees to 450 Degrees F, Performance Temp. Range -65 Degrees to 450 Degrees F, Flash Point 199.4 Degrees F, Specific Gravity 1.15, Viscosity 280, 000-800, 000cps, Primer 7088, 7649, or 7471

    • View Full Product Details

  • $13.48
    qty
    • Threadlocker, Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Threadlocker Disassembly Removable, Physical Form Liquid, Threadlocker Container Bottle, 10mL, Chemical Type Anaerobic, For Fastener Dia. 1/4 In. to 3/4 In., Begins to Harden 5 min., Series 242, Gap Fill 0.005 In., Full Cure 24 hr., Temp. Range -65 Degrees to 300 Degrees F, Flash Point Greater Than 93.3 Degrees C, Specific Gravity 1.1, Viscosity 1200 to 5000 cP, Removable With Hand Tools

    • View Full Product Details

  • 8 oz. Thread Sealant with PTFE, Blue
    $10.31
    qty
    • Pipe Thread Sealant, 8 oz., Container Type Can, Chemical Type PTFE, Color Blue, Gas Pressure Range 2000 psi, Liquid Pressure Range 10, 000 psi, Full Cure Flexible Set Cure Time Varies, Begins to Harden Not Specified, Application Temp. Range 20 Degrees to 140 Degrees F, Performance Temp. Range 20 Degrees to 140 Degrees F, Flash Point 144 Degrees F, Specific Gravity 1.38, Viscosity 45, 000cP

    • View Full Product Details

  • $34.76
    qty
    • Primerless Threadlocker, Primerless Threadlocker, Threadlocker Strength Medium, Threadlocker Color Blue, Threadlocker Disassembly Removable, Physical Form Liquid, Threadlocker Container Bottle, 50mL, Chemical Type Anaerobic, For Fastener Dia. 1/4 In. to 3/4 In., Begins to Harden 5 min., Series 243, Gap Fill 0.005 In., Full Cure 24 hr., Temp. Range -65 Degrees to 360 Degrees F, Flash Point Greater Than 93 Degrees C, Specific Gravity 1.08, Viscosity 1300 to 3000 cP, Removable With Hand Tools

    • View Full Product Details

  • $66.95
    qty
    • Pipe Thread Sealant, 250mL, Container Type Tube, Chemical Type Methacrylate Ester, Low, Color White, Gas Pressure Range 10, 000 psi, Liquid Pressure Range 10, 000 psi, Full Cure 24 hr., Begins to Harden 30 min., Application Temp. Range -65 Degrees to 450 Degrees F, Performance Temp. Range -65 Degrees to 450 Degrees F, Flash Point 199.4 Degrees F, Specific Gravity 1.15, Viscosity 280, 000-800, 000cps, Primer 7088, 7649, or 7471

    • View Full Product Details

  • Thread Sealant with PTFE,16 oz.,Blue
    $16.84
    qty
    • Pipe Thread Sealant, 16 oz., Container Type Can, Chemical Type PTFE, Color Blue, Gas Pressure Range 2000 psi, Liquid Pressure Range 10, 000 psi, Full Cure Flexible Set Cure Time Varies, Begins to Harden Not Specified, Application Temp. Range 20 Degrees to 140 Degrees F, Performance Temp. Range 20 Degrees to 140 Degrees F, Flash Point 144 Degrees F, Specific Gravity 1.38, Viscosity 45, 000cP

    • View Full Product Details