Loop Detector, Plug In, For Use With Gate Operator
Loop Detector, Plug In, For Use With Gate Operator
Loop Detector, Plug In, Construction Plastic, Operation Commercial and Industrial Grade, Color Black, Length 8 in, Height 1 1/8 in, Width 2 3/4 in, For Use With CSL24V DC, CSW24V DC, LA5001PKGDC, LA500DC, LA500DCS
Loop Detector, Plug In, Construction Plastic, Operation Commercial and Industrial Grade, Color Black, Length 8 in, Height 1 1/8 in, Width 2 3/4 in, For Use With CSL24V DC, CSW24V DC, LA5001PKGDC, LA500DC, LA500DCS
Trip Lever
Trip Lever
Soldering Kit, Butane, Temp. (F) 2100 Degrees , Copper Pointed Bit Tip, Lightweight Titanium and Aluminum Construction, Automatic Ignition Button, Burner Designed to Contain Flame, Can Be Used with One Hand, Operates In All Positions, For Soldering, Length (In.) 4, Includes Soldering Iron, 8 oz. Copper Pointed Bit, (2) Ultragas Cartridges, Metal Carrying Case with (2) Jet Orifices
Soldering Kit, Butane, Temp. (F) 2100 Degrees , Copper Pointed Bit Tip, Lightweight Titanium and Aluminum Construction, Automatic Ignition Button, Burner Designed to Contain Flame, Can Be Used with One Hand, Operates In All Positions, For Soldering, Length (In.) 4, Includes Soldering Iron, 8 oz. Copper Pointed Bit, (2) Ultragas Cartridges, Metal Carrying Case with (2) Jet Orifices
Barrier Arm, Entry/Exit, Construction Aluminum, Operation Commercial and Industrial Grade, Color Red/White, Length 156 in, Height 4 in, Width 4 in, For Use With Mfr. No. MATDCBB3, Includes LED
Barrier Arm, Entry/Exit, Construction Aluminum, Operation Commercial and Industrial Grade, Color Red/White, Length 156 in, Height 4 in, Width 4 in, For Use With Mfr. No. MATDCBB3, Includes LED
Entry Transmitter, Single Button, Construction Plastic, Operation Commercial and Industrial Grade, Color Black/Gray, Length 3 1/8 in, Height 1 3/4 in, Width 45/64 in, For Use With 2TRN1-6, H501L5L, SL3000UL8, CSW200UL8, MATDCBB3, MH5011UR, MH5011UL, 412HM, Includes Visor Clip
Entry Transmitter, Single Button, Construction Plastic, Operation Commercial and Industrial Grade, Color Black/Gray, Length 3 1/8 in, Height 1 3/4 in, Width 45/64 in, For Use With 2TRN1-6, H501L5L, SL3000UL8, CSW200UL8, MATDCBB3, MH5011UR, MH5011UL, 412HM, Includes Visor Clip
Remote Control Transmitter, 4 - Button, Operating Range 60 ft, Response Time (ms) 1, Sensing Range (Ft.) 60 ft, Receiver Size (In.) 5, 310 Hz, 315 and 390 MHz, Operates On AAA Battery, NEMA Rating 1, Standards FCC Certified Under FCCID:HBW7472, Industry Canada Certified Under IC:2666A-TX7472, For Use With Garage Door Openers, Gate Operators, Light Controls or Access Control Systems, Includes LED, AAA Battery and Visor Clip
Remote Control Transmitter, 4 - Button, Operating Range 60 ft, Response Time (ms) 1, Sensing Range (Ft.) 60 ft, Receiver Size (In.) 5, 310 Hz, 315 and 390 MHz, Operates On AAA Battery, NEMA Rating 1, Standards FCC Certified Under FCCID:HBW7472, Industry Canada Certified Under IC:2666A-TX7472, For Use With Garage Door Openers, Gate Operators, Light Controls or Access Control Systems, Includes LED, AAA Battery and Visor Clip
Universal Garage Door Receiver, Wireless, Construction Polycarbonate, Operation Residential, Commercial and Industrial Grade, Color Gray, Length 4 1/4 in, Height 2 29/32 in, Width 3/4 in, For Use With 2TRN1-6, CSL24V DC, CSW200UL8, CSW24V DC, H501L5L, LA5001PKGDC, LA500DC, LA500DCS, MATDCBB3, SL3000UL8, Includes Internal Antenna
Universal Garage Door Receiver, Wireless, Construction Polycarbonate, Operation Residential, Commercial and Industrial Grade, Color Gray, Length 4 1/4 in, Height 2 29/32 in, Width 3/4 in, For Use With 2TRN1-6, CSL24V DC, CSW200UL8, CSW24V DC, H501L5L, LA5001PKGDC, LA500DC, LA500DCS, MATDCBB3, SL3000UL8, Includes Internal Antenna
Industrial Door Opener, Trolley, Max. Door Height (Ft.) 14, Max. Door Width (Ft.) 22, Motor Type Continuous Duty, Motor HP 1/2 hp, Voltage 115 V, A Safe and Easy Way to Operate Commercial and Residential Garage Doors, Reversal System Internal Auxiliary Reversal, Helps Prevent Door and Opener Damage and Operator Injury if an Obstruction is Hit, Radio Receiver Built-In, Rated For Up To 25 Cycles Per Hour At Peak Periods, Up To 80-90 Cycles Per Day, Ability to Control and Monitor with Smartphone
Industrial Door Opener, Trolley, Max. Door Height (Ft.) 14, Max. Door Width (Ft.) 22, Motor Type Continuous Duty, Motor HP 1/2 hp, Voltage 115 V, A Safe and Easy Way to Operate Commercial and Residential Garage Doors, Reversal System Internal Auxiliary Reversal, Helps Prevent Door and Opener Damage and Operator Injury if an Obstruction is Hit, Radio Receiver Built-In, Rated For Up To 25 Cycles Per Hour At Peak Periods, Up To 80-90 Cycles Per Day, Ability to Control and Monitor with Smartphone
Security Safe, Color Black, Net Weight 27 lb, Capacity 1.2 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Number of Shelves 1, Number of Drawers 0, Lock Style Electronic, Override Key, Number of Bolts 2 Live Locking, Outside Height 10 5/8 in, Outside Width 16 15/16 in, Outside Depth 14 9/16 in, Inside Height 10 1/2 in, Inside Width 16 3/4 in, Inside Depth 12 5/8 in, Holds Laptop, Power Cord, Includes Bolt Down Hardware, Carpeted Interior, Power cord access
Security Safe, Color Black, Net Weight 27 lb, Capacity 1.2 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Number of Shelves 1, Number of Drawers 0, Lock Style Electronic, Override Key, Number of Bolts 2 Live Locking, Outside Height 10 5/8 in, Outside Width 16 15/16 in, Outside Depth 14 9/16 in, Inside Height 10 1/2 in, Inside Width 16 3/4 in, Inside Depth 12 5/8 in, Holds Laptop, Power Cord, Includes Bolt Down Hardware, Carpeted Interior, Power cord access
Transmitter, 1 - Button, Operating Range 200 ft, Sensing Range (Ft.) 200 ft, Voltage -, 315 MHz, Operates On 3 Volt Lithium Battery, For Use With Door Receiver, Includes Directional Visor Clip, One 5 Year Lithium Battery
Transmitter, 1 - Button, Operating Range 200 ft, Sensing Range (Ft.) 200 ft, Voltage -, 315 MHz, Operates On 3 Volt Lithium Battery, For Use With Door Receiver, Includes Directional Visor Clip, One 5 Year Lithium Battery
Commercial Door Opener, Hoist/Right Hand Mount, Max. Door Height (Ft.) 14, Max. Door Width (Ft.) 22, Motor Type Medium Duty, Motor HP 1/2 hp, Voltage 115 V, A safe and easy way to operate small rolling doors and grilles or industrial sectional doors with high or vertical lift, Reversal System Adjustable Friction Clutch, Radio Receiver -, -, Standards -, Includes Wall mounted 3-button control station
Commercial Door Opener, Hoist/Right Hand Mount, Max. Door Height (Ft.) 14, Max. Door Width (Ft.) 22, Motor Type Medium Duty, Motor HP 1/2 hp, Voltage 115 V, A safe and easy way to operate small rolling doors and grilles or industrial sectional doors with high or vertical lift, Reversal System Adjustable Friction Clutch, Radio Receiver -, -, Standards -, Includes Wall mounted 3-button control station