Skip to Main Content
customer-service Help

Lps Cutting

If you need a lps cutting we have them at everyday low prices.

Shop Lps Cutting

LPS Cutting Oil,16 oz,Squeeze Bottle

Zoro # G1708192 Mfr # 01216
$13.24

Cutting Oil, Container Size 16 oz, Squeeze Bottle, Turquoise, Application Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning

View Full Product Details

LPS Cutting Oil,16 oz,Squeeze Bottle

Zoro # G1044242 Mfr # 40320
$11.57

Cutting Oil, Container Size 16 oz, Squeeze Bottle, Gold, Application Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning

View Full Product Details
$12.04

Cutting Oil, Container Size 16 oz, Squeeze Bottle, Yellow, Application Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations

View Full Product Details
$535.50

Air Belt Sander, Industrial Duty, 0.5 hp HP, Belt Size 1/4 to 3/4 in W x 18 in L, Free Speed 20, 000 RPM, 7.0 Average CFM @ 15 Second Run Time, 28.0 CFM @ Full Load, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Min. Hose Size 3/8 in, Overall Length 14 1/4 in, Front Exhaust Type, Composite Housing Material, Lever Throttle, Includes Mfg. Model 11206 Contact Arm

View Full Product Details
$16.93

General Purpose Dry Lubricant, Dry, LPS, LPS 1, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0.4 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 174.2 Degrees F, Standards NSF Registration #059847

View Full Product Details

LPS Cutting Oil,1 gal,Can

Zoro # G2845017 Mfr # 40330
$67.98

Cutting Oil, Container Size 1 gal, Can, Gold, Application Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning

View Full Product Details

TAP MAGIC 4oz. Cutting Oil Can, EP-Xtra

Zoro # G1683893 Mfr # 10004E
$3.92

Cutting Oil, Container Size 4 oz, Can, Yellow, Application Drilling, Tapping, Milling, Sawing, Lathe work - All Metal Cutting Operations

View Full Product Details
$13.65

General Purpose Lubricant, Wet, LPS, LPS 2, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 174.2 Degrees F, Standards NSF Registration #129026

View Full Product Details

RIDGID Cutting Oil,1 gal,Can

Zoro # G0357165 Mfr # 70830
$24.64

Pipe Thread Cutting Oil, Container Size 1 gal, Can, Black, Application PCBs and Heavy Metals

View Full Product Details

LPS Premier Rust Inhibitor,16 oz

Zoro # G0736461 Mfr # 00316
$13.15

Rust Inhibitor, NSF Rating H2 No Food Contact, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 175 Degrees F, Lubricant Container Aerosol Can, Container Size 11 oz, LPS 3, Lubricant Color Brown, Net Weight 11 oz, Chemical Base Petroleum Distillates, Specific Gravity 0.82, VOC Content 63 Percent, Flash Point 64.4 Degrees F

View Full Product Details