customer-service Help

Lub Pump

We have the lub pump you need to get the job done right.

Shop Lub Pump

LINCOLN Dispenser,Gear Lube

Zoro # G2163874 Mfr # 1293
$63.84

Hand Operated Drum Pump, Action Type Lever, Wetted Materials Aluminum, Cast Iron, Graphite, Paper, Polypropylene, Steel, Seal Material Polypropylene, Piston Material Polypropylene, Max. Viscosity SEA140, Hose Length 60 in, Metered No, Features Self-Priming

View Full Product Details
$48.99

Lever Action Bucket Pump, Oil, Output Up to 4 oz. per Stroke, For Use With 5-gal. Pail, Dimensions 18 In. Long Pump , 12 In. Dia. Drum Cover, Max. Viscosity SAE 90, For Dispensing Heavy Oils From 5 Gallon Pails, Steel, Aluminum Zinc, Brass, NBR, Zinc with Brass Piston Rings Piston, Pump Handle Has 3 Settings For Convenient Use With Oils Of Different Viscosities, Includes 18 In Pump, 12 In Drum Cover, 4 Ft PVC Hose With Steel Discharge Spout

View Full Product Details

LINCOLN Oil Pump,25 to 50 lb. Buckets

Zoro # G0933737 Mfr # G400
$48.27

Hand Operated Pail Pump, Action Type Lever, Wetted Materials Aluminum, Cast Iron, Graphite, Paper, Polypropylene, Steel, Seal Material Polypropylene, Piston Material Polypropylene, Max. Viscosity SAE140, Hose Length 48 in, Metered No, Features Self-Priming

View Full Product Details

LINCOLN Dispenser,Gear Oil

Zoro # G2210503 Mfr # 535
$759.08

Hand Operated Pail Pump, Action Type Lever, Wetted Materials Aluminum, Cast Iron, Graphite, Paper, Polypropylene, Steel, Seal Material Polypropylene, Piston Material Polypropylene, Max. Viscosity SAE140, Hose Length 60 in, Metered No, Features Self-Priming

View Full Product Details
$879.05

Portable Grease Pump with Gun, Air Motor Size 2 1/2 in, Fits Container Size 120 lb/16 gal Drum, Volume per Minute 80 cu in, Pump Ratio 50:1, Max. Pressure 7, 500 psi, Air Inlet 1/4 in NPTF, Grease Type NLGI 1 and 2, Hose Length 7 ft, Material Metal, Application Lube the Hard-to-Reach Fittings with The Heavy-duty Control Valve and Universal Swivel, Includes Band Dolly with Casters and Wheels, Control Valve, Drum Cover, Follower Plate, Hose, Universal Swivel and Coupler

View Full Product Details
$668.84

Grease Pump with Gun, Air Motor Size 2 in, Fits Container Size 25 to 50 lb Container, Volume per Minute 5 cu in, Pump Ratio 40:1, Max. Pressure 4, 000 psi, Air Inlet 1/4 in NPTF, Grease Type Automotive Grease, Hose Length 7 ft, Includes Drum Cover and High Pressure Gun, Follower Plate, Pump

View Full Product Details

WESTWARD Oil Can, Hand Held, 6 Oz

Zoro # G3041622 Mfr # 1EKE7
$11.99

Oil Can, Hand Held, 6 Ounce Capacity, Includes Outlet Hose and Anti Drip Nozzle

View Full Product Details
$23.69

Needle Nose Dispenser, Type 90 Degrees , Overall Length 3.46 in, Color White, Number of Feeds 0, Operating Pressure (PSI) 1, 000, Max. Pressure (PSI) 1, 000 psi

View Full Product Details
$195.09

Gear Oil Pump, Hand Operated Pump, 5 Gal., Outlet Size 3/8, Includes Bucket

View Full Product Details
$76.60

Grease Gun Filler Pump, Grease Pump Operation Lever, Fits Container Size 25 to 50 lb, Volume per Stroke 1 oz, Application Bulk Filling of Hand Grease Guns, Includes Filler Socket, Follower Plate, Ribbed Steel Drum Cover

View Full Product Details