Skip to Main Content
customer-service Help

Lucas Gear Oil

Our endless aisle includes a lucas gear oil and so much more!

Shop Lucas Gear Oil

VALVOLINE 1 qt Gear Oil Drip Can

Zoro # G2773093 Mfr # VV831
$6.18

Gear Oil, ISO Viscosity Grade Not Specified, SAE Grade 80W-90, Base Oil Mineral, Container Size 1 qt, NSF Rating Not Rated, Lubricant Additives GL-5 Extreme Pressure, Viscosity Index 96, Flash Point 210 Degrees C, Pour Point -30 Degrees C, Container Style Drip Bottle, Standards API GL-4, GL-5, Specific Gravity 0.895 at 60 Degrees F, AGMA Standard Not AGMA Rated, Item Gear Oil, Extreme Pressure Use Yes

View Full Product Details
$27.16

Oil Additive, Heavy Duty, Size 1 gal., Size/Net Weight 7.75 lb., Amber, Bottle, Liquid, Boiling Point (F) 500 Degrees , Flash Point (F) 425 Degrees , 110 Viscosity (SUS @ 100 F), For Use With Automotive, Oil Additive

View Full Product Details

VALVOLINE 1 gal Gear Oil Can

Zoro # G1960725 Mfr # 773732
$23.34

Gear Oil, ISO Viscosity Grade Not Specified, SAE Grade 80W-90, Base Oil Mineral, Container Size 1 gal, NSF Rating Not Rated, Lubricant Additives GL-5 Extreme Pressure, Viscosity Index 96, Flash Point 210 Degrees C, Pour Point -30 Degrees C, Container Style Jug, Standards API GL-4, GL-5, Specific Gravity 0.895 at 60 Degrees F, AGMA Standard Not AGMA Rated, Item Gear Oil, Extreme Pressure Use Yes

View Full Product Details

MOBIL 1 qt Gear Oil Drip Can Amber

Zoro # G1638847 Mfr # 102508
$11.56

Gear Oil, ISO Viscosity Grade 150, SAE Grade 80W-90, Base Oil Mineral, Container Size 1 qt, NSF Rating Not Rated, Max. Operating Temp. 212 Degrees C, Viscosity Index 103, Flash Point 202 Degrees C, Pour Point -17 Degrees C, Container Style Drip Bottle, Color Amber, Standards API GL-5, API MT-1, Mil-PRF-2105E, SAE J2360, SCANIA STO-1:0, Specific Gravity 0.899, AGMA Standard Not AGMA Rated, Item Gear Oil, Extreme Pressure Use Yes

View Full Product Details

MAG 1 1 qt Gear Oil Container Brown

Zoro # G5154247 Mfr # MAG00820
$5.67

Gear Oil, ISO Viscosity Grade Not Specified, SAE Grade 80W-90, Base Oil Mineral, Container Size 1 qt, NSF Rating Not Rated, Viscosity Index 104, Flash Point 218 Degrees C, Pour Point -33 Degrees C, Container Style Bottle, Color Brown, Standards API GL-5 and MT-1; SAE J2360, Specific Gravity 0.8885 at 60 Degrees F, AGMA Standard Not AGMA Rated, Item Gear Oil, Extreme Pressure Use Yes

View Full Product Details

LUCAS Oil Additive, Amber, 32 oz.

Zoro # G5573130 Mfr # 10001
$19.65

Oil Additive, Heavy Duty, Size 32 oz., Size/Net Weight 2.05 lb., Amber, Bottle, Liquid, Boiling Point (F) 500 Degrees , Flash Point (F) 425 Degrees , 110 Viscosity (SUS @ 100 F), For Use With Automotive, To Eliminate Dry Starts and Reduce Friction, Heat and Wear In Any Type of Engine

View Full Product Details

MOBIL 1 1 qt Gear Oil Drip Can

Zoro # G1275671 Mfr # 104361
$11.69

Gear Oil, ISO Viscosity Grade 100, SAE Grade 75W-90, Base Oil Synthetic, Container Size 1 qt, NSF Rating Not Rated, Max. Operating Temp. 260 Degrees C, Viscosity Index 142, Flash Point 150 Degrees C, Pour Point -38 Degrees C, Container Style Drip Bottle, Standards API GL-5, Specific Gravity 0.859, AGMA Standard 3, Item Gear Oil, Extreme Pressure Use Yes

View Full Product Details

MOBIL 1 qt Gear Oil Bottle

Zoro # G1773633 Mfr # 123018
$24.84

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140, Base Oil Synthetic, Container Size 1 qt, NSF Rating Not Rated, Max. Operating Temp. 260 Degrees C, Viscosity Index 174, Flash Point 234 Degrees C, Pour Point -38 Degrees C, Container Style Bottle, Standards AGMA 9005 E02, DIN 51517-3 CLP, ISO 12925-1 CKD, SEW IG/SG CLP HC, SIEMENS AG Flender-A33, Specific Gravity 0.87, AGMA Standard 7, Item Gear Oil, Extreme Pressure Use No

View Full Product Details