Skip to Main Content
customer-service Help

Maf Cleaner

We make finding a maf cleaner fast and simple every time!

Shop Maf Cleaner

$8.06

Electronic Contact Cleaner, Cleaner Container Type Aerosol Can, Cleaner Container Size 16 oz, Net Weight 11 oz, Solvent, Flammable, Non Chlorinated, N/A pH, Cleaner VOC Range Contains No VOC, Ready to Use, Fleet/Vehicle, Parts Washing, Light Yellow, Boiling Point 310 Degrees F, Freezing Point 172 Degrees F, Flash Point 172 Degrees F, Pour Point 0.89 Degrees F, 0.89 Specific Gravity, Plastic Safe, Standards RoHS Compliant

View Full Product Details
$4.49

Intake Cleaner, Cleaner Container Type Aerosol Can, Cleaner Container Size 12 oz, Net Weight 11.0 oz, Water Based, Flammable, Non Chlorinated, 8.5 pH, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Clear and Yellow, Boiling Point 132 Degrees F, Freezing Point Less Than -100 Degrees F, Flash Point Less Than 0 Degrees F, 0.79 Specific Gravity, Low VOC, Standards RoHS Compliant

View Full Product Details
$9.44

Battery Cleaner, Cleaner Container Type Aerosol Can, Cleaner Container Size 12 oz, Net Weight 14.0 oz, Solvent, Non Flammable, Non Chlorinated, N/A pH, Ready to Use, Fleet/Vehicle, Clear Liquid, Boiling Point 132 Degrees F, Freezing Point Less Than -100 Degrees F, Flash Point Less Than 0 Degrees F, 0.78 Specific Gravity, Will Not Harm Oxygen Sensors, Standards RoHS Compliant

View Full Product Details
$7.67

Electronic Contact Cleaner, Cleaner Container Type Aerosol Can, Cleaner Container Size 20 oz, Net Weight 19.0 oz, Solvent, Non Flammable, Chlorinated, N/A pH, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Ready to Use, Fleet/Vehicle, Parts Washing, Clear, Boiling Point 133 Degrees F, Flash Point -20 Degrees F, 0.81 Specific Gravity, Chlorinated, Standards RoHS Compliant

View Full Product Details
$8.11

4 Way Battery Post and Terminal Cleaner, Handle Material Steel, Cleans Dirt And Corrosion From Battery Terminals

View Full Product Details
$4.48

Brake Cleaner and Degreaser, Cleaner Container Type Aerosol Can, Cleaner Container Size 19 oz, Net Weight 19.0 oz, Water Based, Non Flammable, Chlorinated, 10.5 pH, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Concentrated, Facility Maintenance, Yellow and Brown, Boiling Point Greater Than 212 Degrees F, Freezing Point 32 Degrees F, Flash Point Greater Than 200 Degrees F, 1.06 Specific Gravity, Concentrate, Standards RoHS Compliant

View Full Product Details

PROTO Battery Term Cleaner

Zoro # G3333416 Mfr # J2320
$13.90

Battery Post/Terminal Cleaner, Size 3-15/16 In. L x 1-1/2 In. W, Length (In.) 3-15/16, Used For Circular Outer Brush Cleans Contact Area, Cleans Cable End with Cap Removed, Application External Brush Cleans Cable Clamps, Internal Brush Cleans Terminal Posts

View Full Product Details