Skip to Main Content
customer-service Help

Magnetic Drive Guide

If you need a magnetic drive guide we have them at everyday low prices.

Shop Magnetic Drive Guide

$6.28

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic drive guides are engineered for extreme durability and up to 30x life. They feature an optimized Shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.

View Full Product Details

DEWALT 7 Pc. Magnetic Drive Guide Set

Zoro # G0607731 Mfr # DW2095
$11.22

Magnetic Drive Guide Set, No. of Pieces 7, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Power, Includes #1, (6) #2, and #3 Square Recess, #6, (2) #8, and #10 Slotted, Bit Tips: #1, (10) #2, and #3 Phillips, Compact Magnetic Drive Guide, Double-End Power Bits: P#1/S#6, (3) P#2/S#8, (3) P#2/P#2, and P#3/S#10, Magnetic Nut Setters: 1/4 in and 5/16 in, Power Bits:

View Full Product Details
$17.46

Milwaukee® Shockwave Impact Duty™ magnetic drive guides are engineered for extreme durability and up to 30x life. They feature an optimized Shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.

View Full Product Details
$7.89

Milwaukee® Shockwave Impact Duty™ magnetic drive guides are engineered for extreme durability and up to 30x life. They feature an optimized Shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.

View Full Product Details
$11.87

Milwaukee® Shockwave Impact Duty™ magnetic drive guides are engineered for extreme durability and up to 30x life. They feature an optimized Shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.

View Full Product Details
$7.29

The 1/4 in. universal Quik-Lok™ extension has an innovative design that fits all 1/4 in. shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient.

View Full Product Details

3M Hard Hat Suspension,4 Point,Ratchet

Zoro # G4453802 Mfr # H-700-RS4
$14.64

Hard Hat Suspension, Head Protection Suspension Type Ratchet (4-Point), For Use With H-701P, H-702P, H-703P, H-704P, H-705P, H-706P, H-707P, H-708P, H-709P, H-710P, H-701R, H-702R, H-703R, H-704R, H-705R, H-706R, H-707R, H-708R, H-709R, H-710R, H-701V, H-702V, H-703V, H-704V, H-701R-UV, H-702R-UV, H-703R-UV, H-704R-UV, H-709R-UV, H-701V-U, Compatible Hard Hat/Helmet Brand Name 3M

View Full Product Details
$4.38

Milwaukee® SHOCKWAVE™ Impact Duty™ compact magnetic bit tip holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

View Full Product Details

DEWALT 6" Magnetic Drive Guide

Zoro # G7638084 Mfr # DW2055
$6.82

Drive Guide, Accessory Type Drive Guide, Application Drive Guide Holder for One Handed Applications, Features Magnetic, Self-Retracting Guide Sleeve, For Use With Drills, Overall Length 6 in, Number of Pieces 1

View Full Product Details
$7.97

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic bit tip holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).

View Full Product Details
$5.97

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic bit tip holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).

View Full Product Details