Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Makita Avt

Count on great prices, fast shipping and friendly service every time you order a makita avt from Zoro.

Featured Product

AVT Demolition Hammer, SDS-MAX, 27 Lb.
$1,016.30
qty
  • The breaker hammer is bigger than the demolition hammer and has two side handles for tool control and allows the user to stand close to the tool as it breaks up horizontal surfaces such as a sidewalk, parking lots, streets, and more. Product specs for this Toilet Demolition Hammer Kit include the following: VOLTAGE: 120VAC, INCLUDES: Side Handle, Bull Point Bit, Grease, Carrying Case, CORDED/BANDED: Corded

  • View Full Product Details

Shop Makita Avt

  • 1" AVT® Rotary Hammer, accepts SDS-PLUS bits (D-handle)
    $191.30
    qty

  • 35 lb. Demolition Hammer, accepts 1‑1/8" Hex bits
    $919.46
    qty
    • The Makita HM1307CB 35 lb. Demolition Hammer combines hard-hitting power with additional features including soft start and a variable speed control dial for improved performance. The HM1307CB accepts 1-1/8” Hex Bits, and is ideal for both horizontal and vertical demolition and breaking applications. 14 AMP Power The HM1307CB is engineered with a 14 AMP motor that provides 730-1, 450 BPM and 34.9 joules (25.7 ft.lbs.) of impact energy, with constant speed control that automatically applies additional power to the motor to maintain speed under load. Consistent with the rest of Makita’s concrete hammer line-up, the HM1307CB is engineered with the Makita Motor Advantage. This includes field core interlocking steel laminations, dual ball bearing armature, and large surface commutator. These features deliver the most efficient transfer of energy for more power and longer tool life. Additional performance features include soft start, which suppresses start-up reaction for more control and greater accuracy. The L.E.D. service/power indicator indicates switch failure or cord damage, and also notifies the user approximately 8 hours before the brushes need to be replaced. At the same time, the HM1307CB is engineered with extended life brushes which are longer for more work between service intervals and less downtime. The HM1307CB has a large side handle with an easy-to-operate switch control. For added convenience, the HM1307CB has a 16.4 ft. cord and accepts 1-1/8” Hex Bits for a wide variety of demolition applications. Engineered for a Range of Applications The HM1307CB is a hard-hitting demolition hammer and is engineered for a range of applications including breaking up concrete and heavy structural demolition, landscape and trench work, trench and footing compaction with tamper plate, asphalt removal, driving ground rod and tent stakes, and more. If you’re breaking down a concrete wall or taking up a sidewalk or other concrete surface, a demolition hammer can help. Take a look at the features for Makita Demolition Hammer Kit. Corded/cordless: Corded, Blows Per Minute: 730 to 1450, Handle Type: D-Handle.

    • View Full Product Details

  • 1" 120V  8.0 Amp Rotary Hammer
    $269.17
    qty
    • The Bosch 11255VSR 1 In. SDS-plus® Bulldog™ Xtreme Rotary Hammer is a versatile, handy tool that features a robust 8.0 Amp motor. From anchoring to large material breaking, it gets the job done right the first time. Engineered in the tradition of legendary Bulldogs, this powerful hammer delivers 2.0 Ft.-Lbs. of impact energy and 0-5, 800 no-load BPM, but it weighs just 6.7 Lbs. The multifunction mode selector allows users to easily select among three modes of operation: rotary hammer, rotation only and hammer only. To optimize the chiseling angle, it has Vario-Lock positioning that rotates and locks the chisel in one of 36 different positions. It is Bosch’s PRO+GUARD™ dust system, helping users move toward OSHA Silica Table 1 dust compliance. The hammer is designed with an ergonomic D-handle for comfort. It features a variable-speed reversing trigger for accurate bit starting, and a Bosch-exclusive rotating brush plate, for equal power in forward and reverse. Busy pros will appreciate the tool's HammerHook, which allows the user to hang the tool on the job, and the SDS-plus® system provides for tool-free bit changes. Includes (1) 11255VSR 1 In. SDS-plus® Rotary Hammer (1) Auxiliary Handle (1) Depth Gauge (1) Carrying Case

    • View Full Product Details

  • SDS Plus Rotary Hammer Drill,7A @ 120V
    $186.52
    qty

  • Corded Rotary Hammer Drill,7A @ 120V
    $85.62
    qty
    • The DWE5010 1/2" Single Speed Hammer Drill has a powerful motor to drive high-speed drilling in dual modes at the user's desired speed. Constructed with a lightweight design and two-finger, rubber trigger for user comfort. 7.0 amp motor for increase performance Dual mode: hammerdrill/drill for wood, steel or masonry applications3.7 lbs. lightweight design for extended use and less user fatigueTwo-finger trigger for user comfort360-degree side handle with depth rod offers greater control, versatility, and increased depth accuracyVariable speed allows for precise hole placement on work surfaceCompact design (10.3" length) allows for comfortable use and easy access to tight spacesLock On trigger gives the option to keep the drill running continuously when doing repetitive applications

    • View Full Product Details

  • Spline Rotary Hammer Drill,12A @ 120V
    $429.24
    qty

  • Demolition Hammer, 3/4 In Hex, 20 Lb
    $657.61
    qty

  • 18V LXT® 1/2" Hammer Driver-Drill Kit
    $324.62
    qty

  • Spline Rotary Hammer Kit,11A@120V,490RPM
    $444.59
    qty
    • The D25553K 1-9/16" Spline Combination Hammer, with its durable and hard hitting German engineered mechanism, delivers 8 joules of impact energy. The lightest weight hammer in the DEWALT Spline family gives it an ergonomic and compact design. The D25553K is ideally suited for serial drilling of rebar, coring for through-hole for mechanical and electrical applications and chipping in any mid to upper wall and ceiling application. 12 amp motor provides high performance and overload protection - 490 rpm, 3300 bpm8.0 joules of impact energy provides fast drilling and powerful chippingRear handle mount for increased user comfort in down drilling applicationsRubber grip helps reduce the level of vibration felt by the userFactory-set clutch reduces sudden, high torque reactions if bit jamsLightweight 14 lbs design allows for easy through hole drilling for mechanical and electrical applications.Optimized mechanism for fast drilling of holes for rebar doweling and large diameter mechanical anchors.Chipping function allows for fast surface chipping in ceiling, upper and mid wall applicationsCompatible with DWH050K drilling dust extraction system.Compatible with DWH053K chiseling dust extraction system.

    • View Full Product Details

  • Cordless Rotary Hammer Drill,6.8 lb.
    $323.36
    qty
    • The DCH273P2 20V Max XR Brushless 1” Rotary Hammer is a high-performance drill that is powered by a DEWALT brushless motor and a durable German engineered mechanism that delivers 2.1 joules of impact energy. Coupled with its light weight design and SHOCKS® Active Vibration Control® technology, this hammer is ideal when used in overhead applications. The DCH273P2 is Dust Extraction ready for the D25303DH. Brushless motor for extended runtime and durabilitySHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature.2.1 joules impact energy provides corded power without the cordRetractable utility hook for convenient hangingOutstanding power-to-weight ratio, results in superior productivity.Optimized ergonomic design provides exceptional overhead drilling experience.Factory-set clutch reduces sudden, high torque reactions if bit jamsDust Extractor Ready. Use with D25303DH.

    • View Full Product Details

  • SDS Max Rotary Hammer Drill,15A @ 120V
    $1,327.94
    qty