customer-service Help

Makita Bit Holder

Count on great prices, fast shipping and friendly service every time you order a makita bit holder from Zoro.

Shop Makita Bit Holder

$4.66

Milwaukee® SHOCKWAVE™ Impact Duty™ compact magnetic bit tip holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

View Full Product Details

DEWALT 2" Magnetic Bit Tip Holder

Zoro # G7418275 Mfr # DW2046
$3.66

Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 2 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated Yes, Number of Pieces 1, Includes -.

View Full Product Details
$5.64

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic bit tip holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).

View Full Product Details
$6.93

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic bit tip holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).

View Full Product Details

MILWAUKEE SHOCKWAVE Impact Magnetic Bit Holder

Zoro # G7616357 Mfr # 48-32-4305
$70.35

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic bit tip holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).

View Full Product Details
$2,041.64

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Blower, (2) Circular Saws, (2) Flashlights, Hammer Drill, Impact Driver, (2) Impact Wrenches, Radio, Reciprocating Saw, Rotary Hammer, Screw Gun, Right Angle Drill, Voltage 18V DC, Power Source Cordless, Number of Tools 15, Battery Capacity (4) 3.0 Ah, Includes (15) Cordless Tools, (2) Chargers, (2) Contractor Bags, (4) Batteries, Tool Brand Makita, Series 18V LXT, Battery Included Yes, Number of Batteries Included 4

View Full Product Details
$9.68

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic bit tip holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).

View Full Product Details
$5.87

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic drive guides are engineered for extreme durability and up to 30x life. They feature an optimized Shockzone™ that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.

View Full Product Details
$131.20

Oscillating Multi-Tool, Bare Tool, Voltage 18.0 V, 6000 to 20, 000 Orbits per Minute, Cordless Tool Battery Type Li-Ion, Battery Included No, Battery Pack Replacement Mfr. No. BL1830, Features Variable Speed, Handle Type Barrel, Tool Length 12 in, Tool Weight 3.7 lb, Includes Tool Only

View Full Product Details
$108.67

Drill, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 0, 18V LXT Series, No Load RPM 0 to 600/0 to 1900, Chuck Size 1/2 in, Max. Power 480 UWO, Max. Torque 480 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 4NNN2, Chuck Keyless, Tool Length 7 1/4 in, Tool Weight 3.3 lb

View Full Product Details