Makita Buffer
We make finding a makita buffer fast and simple every time!
Featured Product
Electric Right Angle Polisher, Size 7, No Load RPM 600 to 3000, Amps 10.0 A, Spindle Thread Size 5/8 in, Cord 8 ft, Features Lock On Button, Side Handle, Speed Control, Soft Start, Variable Speed, Bearings Ball and Needle, Tool Length 18 1/2 in, Tool Weight 6.6 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes Hook and Loop Pad and Wrench
View Full Product DetailsElectric Right Angle Polisher, Size 7, No Load RPM 600 to 3000, Amps 10.0 A, Spindle Thread Size 5/8 in, Cord 8 ft, Features Lock On Button, Side Handle, Speed Control, Soft Start, Variable Speed, Bearings Ball and Needle, Tool Length 18 1/2 in, Tool Weight 6.6 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes Hook and Loop Pad and Wrench
View Full Product DetailsShop Makita Buffer
Electric Polisher, Size 7, No Load RPM 0 to 3000, Amps 10.0 A, Spindle Thread Size 5/8 In.-11, Cord 8 ft, Features Gear Housing, Lock On Switch, Rubberized Loop Handle, Soft Start, Variable Speed, Tool Length 18 1/2 in, Tool Weight 7.0 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes 7 in Backing Pad, Blade Wrench, Contractor Bag, 7 in Compounding Wool Bonnet, 7 in Polishing Wool Bonnet
View Full Product DetailsElectric Polisher, Size 7, No Load RPM 0 to 3000, Amps 10.0 A, Spindle Thread Size 5/8 In.-11, Cord 8 ft, Features Gear Housing, Lock On Switch, Rubberized Loop Handle, Soft Start, Variable Speed, Tool Length 18 1/2 in, Tool Weight 7.0 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes 7 in Backing Pad, Blade Wrench, Contractor Bag, 7 in Compounding Wool Bonnet, 7 in Polishing Wool Bonnet
View Full Product DetailsElectric Polisher, Size 7, No Load RPM 0 to 3000, Amps 10.0 A, Spindle Thread Size 5/8 In.-11, Cord 8 ft, Features Rubberized Housing, Soft Start, Variable Electronic Speed, Bearings Ball, Tool Length 18 1/2 in, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes Loop Handle, Polishing Pad, Wrench
View Full Product DetailsElectric Polisher, Size 7, No Load RPM 0 to 3000, Amps 10.0 A, Spindle Thread Size 5/8 In.-11, Cord 8 ft, Features Rubberized Housing, Soft Start, Variable Electronic Speed, Bearings Ball, Tool Length 18 1/2 in, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes Loop Handle, Polishing Pad, Wrench
View Full Product DetailsStone Polisher, Size 5, No Load RPM 2500 to 6000, Amps 11.0 A, Spindle Thread Size 5 in, Cord 13 ft, Features Conveniently Located and Adjustable Water Flow Valve, Lock-On Switch, Variable Speed, Bearings Ball, Tool Length 18 1/2 in, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes Electronic Controller, Ground Fault Circuit Interrupter Plug, Housing Head Cover, Splash Guard
View Full Product DetailsStone Polisher, Size 5, No Load RPM 2500 to 6000, Amps 11.0 A, Spindle Thread Size 5 in, Cord 13 ft, Features Conveniently Located and Adjustable Water Flow Valve, Lock-On Switch, Variable Speed, Bearings Ball, Tool Length 18 1/2 in, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes Electronic Controller, Ground Fault Circuit Interrupter Plug, Housing Head Cover, Splash Guard
View Full Product Details743052-5 7 Hook And Loop Back-Up Pad
View Full Product DetailsElectric Right Angle Polisher, Size 7 and 9, No Load RPM 0 to 3500, Amps 12.0 A, Spindle Thread Size 5/8 In.-11, Cord 8 ft, Features All Ball-Bearing Construction, Controlled Finishing System (CFS), Electronic Module, Heat-treated, Precision-cut Steel Gears, Soft Start, Wool Ingestion Shields; Non Mar Rubber Gear Case Cover, Bearings Ball, Tool Length 17 5/16 in, Tool Weight 3.1 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger. The DWP849X 7" / 9" Variable Speed Polisher with Soft Start has a powerful 12 Amp motor with ball Bearing construction and electronic control to deliver desired finish results. Variable speed trigger allows user to control speed from 0 to dialed maximum setting.
View Full Product DetailsElectric Right Angle Polisher, Size 7 and 9, No Load RPM 0 to 3500, Amps 12.0 A, Spindle Thread Size 5/8 In.-11, Cord 8 ft, Features All Ball-Bearing Construction, Controlled Finishing System (CFS), Electronic Module, Heat-treated, Precision-cut Steel Gears, Soft Start, Wool Ingestion Shields; Non Mar Rubber Gear Case Cover, Bearings Ball, Tool Length 17 5/16 in, Tool Weight 3.1 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger. The DWP849X 7" / 9" Variable Speed Polisher with Soft Start has a powerful 12 Amp motor with ball Bearing construction and electronic control to deliver desired finish results. Variable speed trigger allows user to control speed from 0 to dialed maximum setting.
View Full Product DetailsElectric Right Angle Polisher, Size 7 and 9, No Load RPM 0 to 3500, Amps 12.0 A, Spindle Thread Size 5/8 In.-11, Cord 8 ft, Features All Ball-Bearing Construction, Controlled Finishing System (CFS), Electronic Module, Heat-Treated Precision-Cut Steel Gears, Bearings Ball, Tool Length 18 1/2 in, Tool Weight 6.7 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes 2 Position Side Handle, Rubber Backing Pad. The DWP849 7" / 9" Variable Speed Polisher has a powerful 12 Amp motor with ball Bearing construction and electronic control to deliver desired finish results. Variable speed trigger allows user to control speed from 0 to dialed maximum setting.
View Full Product DetailsElectric Right Angle Polisher, Size 7 and 9, No Load RPM 0 to 3500, Amps 12.0 A, Spindle Thread Size 5/8 In.-11, Cord 8 ft, Features All Ball-Bearing Construction, Controlled Finishing System (CFS), Electronic Module, Heat-Treated Precision-Cut Steel Gears, Bearings Ball, Tool Length 18 1/2 in, Tool Weight 6.7 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes 2 Position Side Handle, Rubber Backing Pad. The DWP849 7" / 9" Variable Speed Polisher has a powerful 12 Amp motor with ball Bearing construction and electronic control to deliver desired finish results. Variable speed trigger allows user to control speed from 0 to dialed maximum setting.
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ 7 in. variable speed polisher is the world’s first cordless full-size rotary polisher. By harnessing the power, performance and run-time of M18 FUEL™ technology, this tool delivers corded performance that allows users to power through the most demanding applications. At more than 1 lb lighter than corded, and the ability to deliver total control through a variable speed dial and trigger, the new M18 FUEL™ polisher frees users from the extra work, distractions, paint damage, and inconvenience caused by cords. Paired with M18 XC5.0 batteries, the M18 FUEL™ polisher can complete a full size car on one charge when working on moderate to good paint. The M18 FUEL™ polisher is equipped with a rubber over mold front housing to protect the paint from scratches in use as well as a removable dust cover to protect the motor and electronics from wool fibers and residue. The new tool is designed to distribute more of its weight over the pad, providing natural pressure on the surface area and more comfort to the user while polishing.
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ 7 in. variable speed polisher is the world’s first cordless full-size rotary polisher. By harnessing the power, performance and run-time of M18 FUEL™ technology, this tool delivers corded performance that allows users to power through the most demanding applications. At more than 1 lb lighter than corded, and the ability to deliver total control through a variable speed dial and trigger, the new M18 FUEL™ polisher frees users from the extra work, distractions, paint damage, and inconvenience caused by cords. Paired with M18 XC5.0 batteries, the M18 FUEL™ polisher can complete a full size car on one charge when working on moderate to good paint. The M18 FUEL™ polisher is equipped with a rubber over mold front housing to protect the paint from scratches in use as well as a removable dust cover to protect the motor and electronics from wool fibers and residue. The new tool is designed to distribute more of its weight over the pad, providing natural pressure on the surface area and more comfort to the user while polishing.
View Full Product DetailsRandom Orbital Polisher, Size 6, No Load RPM 2500 to 6800, Amps 4.5 A, Spindle Thread Size 5/16 In.-24, Cord 7 ft 2-Conductor, Features 120 V, Random, Swirl Free Polishing Action, Bearings Ball and Roller, Tool Length 11 1/2 in, Tool Weight 5.8 lb, Handle Design Barrel Grip, Speed Type Variable, Switch Type Slide, Includes Polishing Pad, Side Handle, Wrench. Ideal for polishing and sanding automotive and marine projects, this 6 in. Variable-Speed Random Orbit Polisher features a 4.5-amp motor for high overload protection and random orbit. Compact and lightweight at just 5-1/2 lbs., it delivers professional, swirl-free sanding/polishing action with an electronic variable-speed dial to select 2, 500-6, 800 OPM. Accepts 5/16 to 24 spindle thread accessories. Full ball-and-roller Bearing construction provides durability under industrial workloads. It features a proprietary counter balance for use with a 6-in. sanding/polishing pad and two-position (left or right) removable side handle for greater comfort and control.
View Full Product DetailsRandom Orbital Polisher, Size 6, No Load RPM 2500 to 6800, Amps 4.5 A, Spindle Thread Size 5/16 In.-24, Cord 7 ft 2-Conductor, Features 120 V, Random, Swirl Free Polishing Action, Bearings Ball and Roller, Tool Length 11 1/2 in, Tool Weight 5.8 lb, Handle Design Barrel Grip, Speed Type Variable, Switch Type Slide, Includes Polishing Pad, Side Handle, Wrench. Ideal for polishing and sanding automotive and marine projects, this 6 in. Variable-Speed Random Orbit Polisher features a 4.5-amp motor for high overload protection and random orbit. Compact and lightweight at just 5-1/2 lbs., it delivers professional, swirl-free sanding/polishing action with an electronic variable-speed dial to select 2, 500-6, 800 OPM. Accepts 5/16 to 24 spindle thread accessories. Full ball-and-roller Bearing construction provides durability under industrial workloads. It features a proprietary counter balance for use with a 6-in. sanding/polishing pad and two-position (left or right) removable side handle for greater comfort and control.
View Full Product DetailsMakita 5 In. Dual Action Random Orbit Polisher
View Full Product DetailsWorm Drive Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Left, Bevel Stops 22.5 Degrees and 45 Degrees , Tool Length 17 3/8 in, Tool Weight 14.3 lb, Voltage 120V AC, Cord Length 10 ft, Includes 24T Carbide Tipped Blade (D-24826), Blade Wrench (783204-6), Features Base Plate is Chemically Treated, Externally Accessible Brushes, Large and Easy to Read Markings, Large Levers, Lower Guard Design, Oil Bath Technology, Push Button Spindle Lock
View Full Product DetailsWorm Drive Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Left, Bevel Stops 22.5 Degrees and 45 Degrees , Tool Length 17 3/8 in, Tool Weight 14.3 lb, Voltage 120V AC, Cord Length 10 ft, Includes 24T Carbide Tipped Blade (D-24826), Blade Wrench (783204-6), Features Base Plate is Chemically Treated, Externally Accessible Brushes, Large and Easy to Read Markings, Large Levers, Lower Guard Design, Oil Bath Technology, Push Button Spindle Lock
View Full Product DetailsWorm Drive Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Left, Bevel Stops 22.5 Degrees and 45 Degrees , Tool Length 17 3/4 in, Tool Weight 13.2 lb, Voltage 120V AC, Cord Length 10 ft, Includes 24T Carbide Tipped Blade (A-94530), Blade Wrench (783204-6), Features Lightweight, Make Quick, Oil Bath Technology, One Handed Adjustments, Retractable Hook, Rubberized Levers
View Full Product DetailsWorm Drive Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Left, Bevel Stops 22.5 Degrees and 45 Degrees , Tool Length 17 3/4 in, Tool Weight 13.2 lb, Voltage 120V AC, Cord Length 10 ft, Includes 24T Carbide Tipped Blade (A-94530), Blade Wrench (783204-6), Features Lightweight, Make Quick, Oil Bath Technology, One Handed Adjustments, Retractable Hook, Rubberized Levers
View Full Product Details