customer-service Help

Makita Compact Router

We make finding a makita compact router fast and simple every time!

Shop Makita Compact Router

$149.00

Cordless Compact Router, Voltage 18.0 V, Bare Tool, Battery Capacity 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, LXT(R) Series, No Load RPM 0 to 1000/0 to 30, 000, Max. Power 800 W, Battery Included No, Cordless, Base Size 3 1/2 in, Overall Height 5 1/4 in, Overall Width 3 1/2 in, Overall Depth 5 1/4 in, Tool Weight 4.6 lb, Switch Push Button, Speed Type Variable, Lock Lock/Unlock

View Full Product Details

MAKITA 1-1/4 HP* Compact Router

Zoro # G4931123 Mfr # RT0701C
$129.00

Router, HP 1 1/4 hp, Amps 6.5 A, Voltage 120, No Load RPM 10, 000 to 30, 000, Power Source Electric, Tool Length (In.) 4 in, Overall Width (In.) 4 in, Overall Depth (In.) 7 7/8 in, Base Size (In.) 4, Tool Weight (Lb.) 3.9, Switch Toggle, Bearings Ball, Handle Barrell, Speed Type Electronic Variable, Features Compact Design, Electronic Varialbe Speed, Soft Start, Includes (1) 1/4 in Collet, (1) Fixed Base, (1) Straight Guide, (1) Dust Nozzle, (1) Template Guide, Wrenches

View Full Product Details
$380.36

Router, HP 3 1/4 hp, Amps 15 A, Voltage 120, No Load RPM 9000 to 22, 000, Power Source AC, Tool Length (In.) 12 1/4 in, Overall Depth (In.) 12 1/4 in, Tool Weight (Lb.) 13.4, Cord 9 ft, Switch Trigger, Bearings Ball, Handle Ergonomic, Speed Type Variable, Includes 1/2 Collet, 1/4 Collet, Wrench

View Full Product Details
$459.88

Cordless Compact Router Kit, Voltage 18.0 V, Battery Included, Battery Capacity 5.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, LXT(R) Series, No Load RPM 0 to 1000/0 to 30, 000, Max. Power 800 W, Battery Included 38XU33, Cordless, Base Size 3 1/2 in, Overall Height 5 1/4 in, Overall Width 3 1/2 in, Overall Depth 5 1/4 in, Tool Weight 4.6 lb, Switch Push Button, Speed Type Variable, Lock Lock/Unlock

View Full Product Details

MAKITA 2-1/4 HP* Router Kit with Plunge Base

Zoro # G4312113 Mfr # RF1101KIT2
$320.55

Router, HP 2 1/4 hp, Amps 11 A, Voltage 120, No Load RPM 8000 to 24, 000, Power Source AC, Tool Length (In.) 8 5/8 in, Overall Depth (In.) 8 3/4 in, Tool Weight (Lb.) 9.3, Cord 9 ft, Switch Trigger, Bearings Ball, Handle Ergonomic, Speed Type Variable, Includes Wrench, 1/4 Collet, 1/2 Collet, Plunge And Fixed Base, Case

View Full Product Details

MAKITA 2-1/4 HP* Router

Zoro # G4311885 Mfr # RF1101
$250.22

Router, HP 2 1/4 hp, Amps 11 A, Voltage 120, No Load RPM 8000 to 24, 000, Power Source AC, Tool Length (In.) 8 3/4 in, Overall Depth (In.) 8 3/4 in, Tool Weight (Lb.) 7.2, Cord 9 ft, Switch Toggle, Bearings Ball, Handle Ergonomic, Speed Type Variable, Includes 1/2 Collet, , 1/4 Collet, Wrench

View Full Product Details

MILWAUKEE M18 FUEL Compact Router

Zoro # G5739003 Mfr # 2723-20
$206.02

The MILWAUKEE® M18 FUEL™ Compact Router combines power, speed and accurate depth adjustments to deliver clean accurate cuts in a variety of materials and applications. The compact router uses the POWERSTATE™ Brushless Motor and REDLINK PLUS™ electronics. This delivers the power of corded 1.25 horsepower trim routers and 31, 000 RPM, giving the power and speed for clean, quality cuts in hard materials. With an M18™ REDLITHIUM™ XC5.0 battery, the cordless compact router cuts up to 250ft of 3/8" roundovers in red-oak, providing all-day run time with fewer trips to the charger. The handheld router has a micro-adjust dial and macro-adjust button, providing fast and accurate depth adjustments for highly accurate work. A variable-speed dial with speed from 10, 000 to 31, 000 RPM delivers control in all applications. The compact router also features a sturdy 4" sub-base plate for stability, and dual-LED lights illuminate work surfaces. The M18 FUEL™ Compact Router is compatible with a plunge base and an offset base (sold separately).

View Full Product Details
$206.24

Compact Router, HP 1 1/4 hp, Amps 7 A, Voltage 120, No Load RPM 16, 000 to 27, 000, Power Source AC, Tool Length (In.) 8 1/2 in, Overall Width (In.) 4 in, Overall Depth (In.) 4 in, Base Size (In.) 4, Tool Weight (Lb.) 4.1, Cord 8 ft, Switch Rocker, Bearings Ball and Roller, Speed Type Variable, Lock Y. The DWP611 1-1/4 HP Max Torque Variable Speed Compact Router with LED's has a 1-1/4 HP motor to deliver power for the toughest applications, and variable speed control for optimal bit speed in each application. Allows quick and easy bit and base changes. LED light and clear plastic fixed base provide superior bit visibility.

View Full Product Details
$328.56

Router Kit, HP 2 1/4 hp, Amps 12 A, No Load RPM 8000 to 24, 000, Tool Length (In.) 8 in, Base Size (In.) 6, Tool Weight (Lb.) 10.1, Switch Toggle, Includes DW616M Motor Pack; DW6184 Fixed Base; DW6182 Plunge Base; 1/4 in and 1/2 in Collets; Wrench; Large Hole Sub Base, Vacuum Adapter, Kit Box. The DW618B3 2-1/4 HP Three Base Router Kit has a powerful motor for routing through tough hardwood at the user's desired speed. Includes fixed, plunge and D-handle bases. Features precise depth adjustments and fast, easy motor pack removal for bit and base changes.

View Full Product Details
$422.40

Cordless Compact Router Kit, Voltage 18.0 V, Battery Included, Battery Capacity 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 1, LXT(R) Series, No Load RPM 10, 000 to 30, 000, Max. Power 800 W, Battery Included 38XU33, Cordless, Base Size 3 1/2 in, Overall Height 5 1/4 in, Overall Width 3 1/2 in, Overall Depth 5 1/4 in, Tool Weight 4.6 lb, Switch Push Button, Speed Type Variable, Lock Lock/Unlock

View Full Product Details
$244.21

Cordless Compact Router, Voltage 20.0 V, Bare Tool, Battery Capacity 5.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, 20V MAX Series, No Load RPM 0 to 16, 000/0 to 25, 500, Max. Power 800 W, Battery Included No, Cordless, Base Size 4 7/8 in, Overall Height 7 1/2 in, Overall Width 4 in, Overall Depth 4 3/4 in, Tool Weight 3.9 lb, Switch Push Button, Speed Type Variable, Lock Lock/Unlock. The 20V MAX* XR cordless compact router provides power like a corded compact router while providing the convenience of a cordless tool. The plastic fixed base and dual LEDs help illuminate the work surface and provide superior bit visibility. This cordless router is equipped with variable-speed control for optimal bit speed in each application. The release clamp allows for quick and easy bit and base change.

View Full Product Details