Makita Cooler
We have the makita cooler you need to get the job done right.
Featured Product
Personal Cooler, Personal Cooler, With Wheels No, Exterior Length 11 5/8 in, Exterior Width 15 1/2 in, Exterior Height 8 1/4 in, Plastic, Ice Retention Up to 12 hr, Body Color Teal, Lid Color Teal, Number of Cans 12
View Full Product DetailsPersonal Cooler, Personal Cooler, With Wheels No, Exterior Length 11 5/8 in, Exterior Width 15 1/2 in, Exterior Height 8 1/4 in, Plastic, Ice Retention Up to 12 hr, Body Color Teal, Lid Color Teal, Number of Cans 12
View Full Product DetailsShop Makita Cooler
The MILWAUKEE® PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ 16QT Compact Cooler holds ice for over 30 hours and is IP65 rated to withstand harsh environments. It is constructed with impact-resistant polymers for ultimate jobsite durability and offers a no-sweat exterior. The 16-quart cooler has an integrated bottle opener and interior storage tray for maximum versatility on and off the jobsite. The PACKOUT™ Modular Storage System allows for customized storage systems that easily transport and organize tools and accessories.
View Full Product DetailsThe MILWAUKEE® PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ 16QT Compact Cooler holds ice for over 30 hours and is IP65 rated to withstand harsh environments. It is constructed with impact-resistant polymers for ultimate jobsite durability and offers a no-sweat exterior. The 16-quart cooler has an integrated bottle opener and interior storage tray for maximum versatility on and off the jobsite. The PACKOUT™ Modular Storage System allows for customized storage systems that easily transport and organize tools and accessories.
View Full Product DetailsPOLAR TECH Insulated Overnight Shipping Foam & Carton, Inside 14”L x 8”W x 10”D
Zoro # G3687135 Mfr # ON24CIn addition to insulation and cold protection products, Zoro also offers many fragile item shipping solutions, including edge and corner protectors and bubble wrap rolls. Take a look at the features for Polar Tech Insulated Shipping Kit. Wall Thickness: 3/4".
View Full Product DetailsIn addition to insulation and cold protection products, Zoro also offers many fragile item shipping solutions, including edge and corner protectors and bubble wrap rolls. Take a look at the features for Polar Tech Insulated Shipping Kit. Wall Thickness: 3/4".
View Full Product DetailsFrom blood to bluefish, our insulation and cold protection products make it possible to ship items cold. Polar Tech Insulated Shipping Kit include characteristics like: Wall Thickness: 1-1/4".
View Full Product DetailsFrom blood to bluefish, our insulation and cold protection products make it possible to ship items cold. Polar Tech Insulated Shipping Kit include characteristics like: Wall Thickness: 1-1/4".
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Angle Grinder, Blower, (2) Circular Saws, (2) Flashlights, Hammer Drill, Impact Driver, (2) Impact Wrenches, Radio, Reciprocating Saw, Rotary Hammer, Screw Gun, Right Angle Drill, Voltage 18V DC, Power Source Cordless, Number of Tools 15, Battery Capacity (4) 3.0 Ah, Includes (15) Cordless Tools, (2) Chargers, (2) Contractor Bags, (4) Batteries, Tool Brand Makita, Series 18V LXT, Battery Included Yes, Number of Batteries Included 4
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Angle Grinder, Blower, (2) Circular Saws, (2) Flashlights, Hammer Drill, Impact Driver, (2) Impact Wrenches, Radio, Reciprocating Saw, Rotary Hammer, Screw Gun, Right Angle Drill, Voltage 18V DC, Power Source Cordless, Number of Tools 15, Battery Capacity (4) 3.0 Ah, Includes (15) Cordless Tools, (2) Chargers, (2) Contractor Bags, (4) Batteries, Tool Brand Makita, Series 18V LXT, Battery Included Yes, Number of Batteries Included 4
View Full Product DetailsMAKITA Oscillating Tool, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series
Zoro # G4926363 Mfr # XMT03ZOscillating Multi-Tool, Bare Tool, Voltage 18.0 V, 6000 to 20, 000 Orbits per Minute, Cordless Tool Battery Type Li-Ion, Battery Included No, Battery Pack Replacement Mfr. No. BL1830, Features Variable Speed, Handle Type Barrel, Tool Length 12 in, Tool Weight 3.7 lb, Includes Tool Only
View Full Product DetailsOscillating Multi-Tool, Bare Tool, Voltage 18.0 V, 6000 to 20, 000 Orbits per Minute, Cordless Tool Battery Type Li-Ion, Battery Included No, Battery Pack Replacement Mfr. No. BL1830, Features Variable Speed, Handle Type Barrel, Tool Length 12 in, Tool Weight 3.7 lb, Includes Tool Only
View Full Product DetailsDrill, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 0, 18V LXT Series, No Load RPM 0 to 600/0 to 1900, Chuck Size 1/2 in, Max. Power 480 UWO, Max. Torque 480 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 4NNN2, Chuck Keyless, Tool Length 7 1/4 in, Tool Weight 3.3 lb
View Full Product DetailsDrill, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 0, 18V LXT Series, No Load RPM 0 to 600/0 to 1900, Chuck Size 1/2 in, Max. Power 480 UWO, Max. Torque 480 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 4NNN2, Chuck Keyless, Tool Length 7 1/4 in, Tool Weight 3.3 lb
View Full Product DetailsPOLAR TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 3”D
Zoro # G3670012 Mfr # 201FInsulation and cold protection products make it significantly easier to ship perishable items. Here is some additional information about Polar Tech Insulated Shipping Container. Wall Thickness: 1".
View Full Product DetailsInsulation and cold protection products make it significantly easier to ship perishable items. Here is some additional information about Polar Tech Insulated Shipping Container. Wall Thickness: 1".
View Full Product DetailsBattery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Number of Cells 10, Battery Series LXT, Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No, Package Quantity 2
View Full Product DetailsBattery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Number of Cells 10, Battery Series LXT, Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No, Package Quantity 2
View Full Product DetailsPARTNERS BRAND Deluxe Insulated Box Liners, 8" x 8" x 8", White, 5/Case
Zoro # G4908158 Mfr # 177CSL8 x 8 x 8" Deluxe Insulated Box Liners.Quickly convert a stock box into a thermal insulated shipper.Thick, 1" Foam both insulates and cushions.Earth friendly materials.Manufacturer recommends combining Cool Stuff Liners with cold packs for up to 4 days shipping.Box is not included.
View Full Product Details8 x 8 x 8" Deluxe Insulated Box Liners.Quickly convert a stock box into a thermal insulated shipper.Thick, 1" Foam both insulates and cushions.Earth friendly materials.Manufacturer recommends combining Cool Stuff Liners with cold packs for up to 4 days shipping.Box is not included.
View Full Product DetailsBattery, Battery Capacity 3 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Number of Cells 10, Battery Series LXT, Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No, Package Quantity 2
View Full Product DetailsBattery, Battery Capacity 3 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Number of Cells 10, Battery Series LXT, Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No, Package Quantity 2
View Full Product DetailsInsulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 6 in, Inside Width 5 in, Inside Height 4 1/2 in, Inside LxWxH 6x5x4-1/2 in, Insert Wall Thickness 1.25 in, Outside Length 8 1/4 in, Outside Width 7 1/4 in, Color White, Package Quantity 2
View Full Product DetailsInsulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 6 in, Inside Width 5 in, Inside Height 4 1/2 in, Inside LxWxH 6x5x4-1/2 in, Insert Wall Thickness 1.25 in, Outside Length 8 1/4 in, Outside Width 7 1/4 in, Color White, Package Quantity 2
View Full Product DetailsExplore more
- echo chainsaws
- smith field king sprayers lawn & garden sprayers
- exaco outdoor décor
- polar tech portable cooler accessories
- razor-back pitchforks
- makita leaf blowers
- dewitt plant & tree support
- dewalt hedge trimmers
- hi-run wheelbarrows & yard carts
- kamp-rite tent cot inc tents & cots
- quest fences & gates
- true temper pitchforks