Makita Metal Saw
Our endless aisle includes a makita metal saw and so much more!
Featured Product
Circular Saw, Power Source Cordless, Series 18V LXT(R), Primary Saw Application Metal, Blade Dia. 5 7/8 in, Max. Blade Speed 3, 900 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Stainless steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Variable Speed No, Tool Length 13 1/8 in, Tool Weight 6.4 lb, Wireless Tool Tracking No
View Full Product DetailsCircular Saw, Power Source Cordless, Series 18V LXT(R), Primary Saw Application Metal, Blade Dia. 5 7/8 in, Max. Blade Speed 3, 900 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Stainless steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Variable Speed No, Tool Length 13 1/8 in, Tool Weight 6.4 lb, Wireless Tool Tracking No
View Full Product DetailsShop Makita Metal Saw
Circular Saw, Power Source Cordless, Series 18V LXT(R), Primary Saw Application Metal, Blade Dia. 5 3/8 in, Max. Blade Speed 3, 600 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 in, Variable Speed No, Tool Length 12 in, Tool Weight 5.9 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18V DC
View Full Product DetailsCircular Saw, Power Source Cordless, Series 18V LXT(R), Primary Saw Application Metal, Blade Dia. 5 3/8 in, Max. Blade Speed 3, 600 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 in, Variable Speed No, Tool Length 12 in, Tool Weight 5.9 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18V DC
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Tool Brand Makita, Series 18V LXT Brushless, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series 18V LXT, Charger Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Tool Brand Makita, Series 18V LXT Brushless, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series 18V LXT, Charger Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger
View Full Product DetailsCordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 155 ft-lb, Battery Included, Voltage 18V DC, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2100, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 3.0Ah, Tool Length 6-1/8 In., Tool Weight 3.4 lb, Battery Included (2) 4NNN2, Battery Pack Replacement 4NNN2
View Full Product DetailsCordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 155 ft-lb, Battery Included, Voltage 18V DC, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2100, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 3.0Ah, Tool Length 6-1/8 In., Tool Weight 3.4 lb, Battery Included (2) 4NNN2, Battery Pack Replacement 4NNN2
View Full Product DetailsReciprocating Saw, Cordless, Series LXT, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 2, 300, Max. Strokes per Minute 3, 000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 17 1/4 in, Tool Weight 7.4 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18V DC, Number of Batteries Included 0, Charger Included No
View Full Product DetailsReciprocating Saw, Cordless, Series LXT, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 2, 300, Max. Strokes per Minute 3, 000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 17 1/4 in, Tool Weight 7.4 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18V DC, Number of Batteries Included 0, Charger Included No
View Full Product DetailsBattery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Number of Cells 10, Battery Series LXT, Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No, Package Quantity 2
View Full Product DetailsBattery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Number of Cells 10, Battery Series LXT, Cordless Tool Battery Platform 18V LXT, Weight 1.4 lb, Wireless Tool Tracking No, Package Quantity 2
View Full Product DetailsReciprocating Saw, Cordless, Series LXT, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2, 800, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 19 1/8 in, Tool Weight 7.5 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18V DC, Number of Batteries Included 0, Charger Included No
View Full Product DetailsReciprocating Saw, Cordless, Series LXT, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2, 800, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 19 1/8 in, Tool Weight 7.5 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18V DC, Number of Batteries Included 0, Charger Included No
View Full Product DetailsCordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 155 ft-lb, Bare Tool, Voltage 18V DC, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2100, Cordless, Handle Type Pistol Grip, Battery Capacity 3.0Ah, Tool Length 6-1/2 In., Tool Weight 3.4 lb, Battery Included No, Battery Pack Replacement 4NNN2
View Full Product DetailsCordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 155 ft-lb, Bare Tool, Voltage 18V DC, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2100, Cordless, Handle Type Pistol Grip, Battery Capacity 3.0Ah, Tool Length 6-1/2 In., Tool Weight 3.4 lb, Battery Included No, Battery Pack Replacement 4NNN2
View Full Product DetailsDrill, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 0, 18V LXT Series, No Load RPM 0 to 600/0 to 1900, Chuck Size 1/2 in, Max. Power 480 UWO, Max. Torque 480 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 4NNN2, Chuck Keyless, Tool Length 7 1/4 in, Tool Weight 3.3 lb
View Full Product DetailsDrill, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 0, 18V LXT Series, No Load RPM 0 to 600/0 to 1900, Chuck Size 1/2 in, Max. Power 480 UWO, Max. Torque 480 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 4NNN2, Chuck Keyless, Tool Length 7 1/4 in, Tool Weight 3.3 lb
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Flashlight, Voltage 18V DC, Power Source Cordless, Number of Tools 6, Battery Capacity (2) 3.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1830B, Battery Series 18V LXT, Charger Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (5) Bare Tools, (2) Batteries, (1) Charger, (1)
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Flashlight, Voltage 18V DC, Power Source Cordless, Number of Tools 6, Battery Capacity (2) 3.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1830B, Battery Series 18V LXT, Charger Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (5) Bare Tools, (2) Batteries, (1) Charger, (1)
View Full Product DetailsMilwaukee's 8 in. metal cutting circular saw delivers faster, cooler, cleaner, more affordable metal cutting. Forget the showers of hot metal chips and sparks that were once an aerial threat on metal construction jobsites. The 6370 shears the metal, producing a virtually spark-free wake and cool, burr and scorch-free edges that don't require post-cut finishing. Cool cut waste, in the form of metal shavings, is effectively contained with a durable magnesium blade shield and channeled into the saw's integral chip tank. Cool cutting also means that materials can be handled almost immediately following a cut, reducing downtime.
View Full Product DetailsMilwaukee's 8 in. metal cutting circular saw delivers faster, cooler, cleaner, more affordable metal cutting. Forget the showers of hot metal chips and sparks that were once an aerial threat on metal construction jobsites. The 6370 shears the metal, producing a virtually spark-free wake and cool, burr and scorch-free edges that don't require post-cut finishing. Cool cut waste, in the form of metal shavings, is effectively contained with a durable magnesium blade shield and channeled into the saw's integral chip tank. Cool cutting also means that materials can be handled almost immediately following a cut, reducing downtime.
View Full Product DetailsChop Saw, Voltage 120V AC, Blade Dia. 12 in, Arbor Size 1 in, 1300 No Load RPM, 4 HP, 15 Amps, Corded, Cutting Capacity 4-1/2 In., Pivoting Fence Angle 45 Degrees , Guard Type Pivoting, Handle Type Horizontal D, Tool Weight 41.9 lb, Material Cast Aluminum, Includes Carbide Tipped Blade, Safety Goggles, Socket Wrench, Switch Button
View Full Product DetailsChop Saw, Voltage 120V AC, Blade Dia. 12 in, Arbor Size 1 in, 1300 No Load RPM, 4 HP, 15 Amps, Corded, Cutting Capacity 4-1/2 In., Pivoting Fence Angle 45 Degrees , Guard Type Pivoting, Handle Type Horizontal D, Tool Weight 41.9 lb, Material Cast Aluminum, Includes Carbide Tipped Blade, Safety Goggles, Socket Wrench, Switch Button
View Full Product Details