customer-service Help

Makita Track

Count on great prices, fast shipping and friendly service every time you order a makita track from Zoro.

Shop Makita Track

MAKITA 118" Guide Rail

Zoro # G4311955 Mfr # 194367-7
Delivery surcharges apply
$295.35

Track Saw Track, For Use With Mfr. No. SP6000J/J1, Mfr. No. SP6000K/K1, Length 118 in, Width 12 in, Height 1 1/2 in, Features 118 in Guide Rail for Use with Makita Plunge Saw Models XPS01, XPS02, and SP6000J, Interacts With the Saw Base and Engineered to Deliver Smooth, Dead-On Straight or Bevel Cutting

View Full Product Details
$486.33

Track Saw, Power Source Corded, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 5, 200 RPM, Current 12 A, Arbor Size 13/16 in, Arbor Shape Round, Blade Side Right, Bevel Angle Range 1 Degrees Left to 48 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 3/16 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Track Included Yes, Track Length 55 in, Tool Length 13 3/8 in, Tool Weight 9.7 lb, Voltage 120V AC, Cord Length 10 ft, Includes 55 in Guide Rail, Blade, Wrench, Case

View Full Product Details
$567.27

Circular Saw Kit, Power Source Cordless, Series X2 LXT, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 6, 300 RPM, Arbor Size 20 mm, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Yes, Bevel Angle Range 1 Degrees Left to 48 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 3/16 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed Yes, Tool Length 13 5/8 in, Tool Weight 11.2 lb

View Full Product Details

DEWALT 6-1/2 in. TrackSaw(TM) Kit

Zoro # G2212962 Mfr # DWS520K
$529.99

Track Saw, Power Source Corded, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 4, 000 RPM, Current 12 A, Arbor Size 13/16 in, Arbor Shape Round, Blade Side Right, Bevel Angle Range 0 Degrees to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 1 5/8 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Track Included No, Tool Length 13 1/2 in, Tool Weight 11.5 lb, Voltage 120V AC, Cord Length 9 ft, Includes 48 Tooth Blade, Blade Wrench, Kit Box, Features Dust Collection Port. The 6-1/2 in. TrackSaw Kit has a 12 Amp motor to easily power through hardwoods up to 2-1/8 in. thick. It features a straight plunge mechanism for optimal ergonomics. For use with TrackSaw cutting system to deliver precise, straight, splinter-free cuts.

View Full Product Details

DEWALT 46" TrackSaw(TM) Track

Zoro # G1484323 Mfr # DWS5020
$62.01

Track Saw Track, For Use With Mfr. No. DWS520K, Length 46 in, Width 7 in, Height 1/2 in, Features Zero Clearance Track Saw Cutting System Delivers Precise, Straight, Splinter-Free Cuts, Track Saw Dual-Edged Tracks for Perfectly Straight Cuts in Both Directions. The DWS5020 46" TrackSaw™ Track is dual-egded for perfectly straight cuts in both directions. Zero clearance TrackSaw™ cutting system delivers precise, straight, splinter-free cuts.

View Full Product Details
$564.35

Track Saw Kit, Cordless, Series FLEXVOLT, Blade Dia. 6 1/2 in, Max. Blade Speed 4, 000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Bevel Angle Range 0 Degrees to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Track Included No, Variable Speed Yes, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 60V DC, Battery Series FLEXVOLT, Number of Batteries Included 1. Track not included.. The DCS520T1 60V MAX* 6-1/2" TrackSaw™ Kit has a brushless motor to easily power through hardwoods up to 2-1/8" thick. Features straight plunge mechanism for optimal ergonomics. For use with TrackSaw™ cutting system to deliver precise, straight, splinter-free cuts.

View Full Product Details
$695.75

Track Saw Kit, Cordless, Series FLEXVOLT, Blade Dia. 6 1/2 in, Max. Blade Speed 4, 000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Bevel Angle Range 0 Degrees to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Track Included Yes, Track Length 59 in, Variable Speed Yes, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 60V DC, Battery Series FLEXVOLT

View Full Product Details
$386.94

Circular Saw, Power Source Cordless, Series X2 LXT, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 6, 300 RPM, Arbor Size 3/4 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Yes, Bevel Angle Range 1 Degrees Left to 48 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 3/16 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed Yes, Tool Length 13 5/8 in, Tool Weight 11.2 lb, Wireless Tool Tracking No

View Full Product Details
$428.62

Track Saw, Cordless, Series FLEXVOLT, Blade Dia. 6 1/2 in, Max. Blade Speed 4, 000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Bevel Angle Range 0 Degrees to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Track Included No, Variable Speed Yes, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 60V DC, Battery Series FLEXVOLT, Number of Batteries Included 0, Charger Included No. The FLEXVOLT 60V MAX* 6-1/2 in. TRACKSAW easily powers through hardwoods up to 2-1/8 in. thick. Features straight plunge mechanism for optimal ergonomics. For use with TRACKSAW cutting system to deliver precise, straight, splinter-free cuts. Purchase battery separately.

View Full Product Details

DEWALT 59" TrackSaw(TM) Track

Zoro # G7639301 Mfr # DWS5022
$88.73

Track Saw Track, For Use With Mfr. No. DC351KL, Length 59 in, Width 7 1/2 in, Height 1/2 in, Features Splinter-Free Cuts, Straight, TrackSaw Dual-Edged Tracks for Perfectly Straight Cuts in Both Directions, Zero Clearance TrackSaw Cutting System Delivers Precise, Includes Dual Edged Tracks. The DWS5022 59" TrackSaw™ Track is dual-egded for perfectly straight cuts in both directions. Zero clearance TrackSaw™ cutting system delivers precise, straight, splinter-free cuts.

View Full Product Details