Malco Brake
We have the malco brake you need to get the job done right.
Featured Product
Portable Mini Brake, Bending Length (In.) 48 in, Cutting Width (In.) -, Capacity of Mild Steel (Gauge) 22, Finger Width (In.) -, Max. Box Depth (In.) Infinite, Max. Lift of Beam (In.) 3/8 in, - Blade, Structural Steel, Die -, Cam-over Style Clamps, Compact Size, Dual-Direction, Extra Wide Feet, No Fixed Throat Depth
View Full Product DetailsPortable Mini Brake, Bending Length (In.) 48 in, Cutting Width (In.) -, Capacity of Mild Steel (Gauge) 22, Finger Width (In.) -, Max. Box Depth (In.) Infinite, Max. Lift of Beam (In.) 3/8 in, - Blade, Structural Steel, Die -, Cam-over Style Clamps, Compact Size, Dual-Direction, Extra Wide Feet, No Fixed Throat Depth
View Full Product DetailsShop Malco Brake
If you need to replace the legs on your Malco Mini Brake, these are the parts for you. Leg kit for Malco mini brake. Includes legs and mounting hardware. Type is optional. For use with model number MB48A. The MALCO MBL Leg Kit for 2CJY3 Mini Brake is an excellent option if you're looking to upgrade your equipment.
View Full Product DetailsIf you need to replace the legs on your Malco Mini Brake, these are the parts for you. Leg kit for Malco mini brake. Includes legs and mounting hardware. Type is optional. For use with model number MB48A. The MALCO MBL Leg Kit for 2CJY3 Mini Brake is an excellent option if you're looking to upgrade your equipment.
View Full Product DetailsDAYTON Metal Brake With Stand, 36 in Bending Length, 36 in Cutting Width
Zoro # G7480146 Mfr # 45J326Metal Brake With Stand, Bending Length (In.) 36 in, Cutting Width (In.) 36 in, Capacity of Mild Steel (Gauge) 16, Cast Steel, Attachable Stand
View Full Product DetailsMetal Brake With Stand, Bending Length (In.) 36 in, Cutting Width (In.) 36 in, Capacity of Mild Steel (Gauge) 16, Cast Steel, Attachable Stand
View Full Product DetailsIf you work with sheet metal, the Malco S2R Hand Seamer is a must-have. It will allow you to bend, fold, flatten and straighten sheet metal on the job. With compound leverage and ergonomic handle design, this hand seamer gives you superior control. The soft touch handle also has a nonslip handle insert for added comfort and grip. This tool can be used to bend 22 ga mild steel, 24 ga galvanized steel and 26 ga stainless steel sheets. The 222mm length of this hand seamer allows for greater reach in confined spaces. Forged from high quality materials, the Malco S2R Hand Seamer will meet your needs on the job site every time.
View Full Product DetailsIf you work with sheet metal, the Malco S2R Hand Seamer is a must-have. It will allow you to bend, fold, flatten and straighten sheet metal on the job. With compound leverage and ergonomic handle design, this hand seamer gives you superior control. The soft touch handle also has a nonslip handle insert for added comfort and grip. This tool can be used to bend 22 ga mild steel, 24 ga galvanized steel and 26 ga stainless steel sheets. The 222mm length of this hand seamer allows for greater reach in confined spaces. Forged from high quality materials, the Malco S2R Hand Seamer will meet your needs on the job site every time.
View Full Product DetailsRacer Brake, Bending Length (In.) 72 in, Capacity of Mild Steel (Gauge) 22, Steel
View Full Product DetailsRacer Brake, Bending Length (In.) 72 in, Capacity of Mild Steel (Gauge) 22, Steel
View Full Product DetailsTurbo Shear, Straight, Left Cutting Action, Curve Type Tight Patterns, Right Angles, Metal Gauge 18 Mild Steel 20 Galvanized 22 Stainless Steel, Steel, Installs In Chuck Of 1200 RPM Or Larger Drill Including Tight Patterns And Square Cuts
View Full Product DetailsTurbo Shear, Straight, Left Cutting Action, Curve Type Tight Patterns, Right Angles, Metal Gauge 18 Mild Steel 20 Galvanized 22 Stainless Steel, Steel, Installs In Chuck Of 1200 RPM Or Larger Drill Including Tight Patterns And Square Cuts
View Full Product DetailsIf you are looking for a quality snap lock punch, this Malco SL5 Punching Snap Lock Punch is an excellent choice. It has red vinyl grips that provide added comfort and safety. Made of nickel plated steel, the snips offer superior strength and durability. The jaws have a cutting width of 3/8 in., making them ideal for punching holes in thin materials like sheet metal or cardboard. With 9 in. overall length, these snips can be used to cut through materials with thicknesses up to 0.035 in aluminum. They also have jaw depth of 3/8 in., which makes it easy to reach into confined spaces where you need to work on small objects like nails or bolts. If you want high quality snap lock punches that will get the job done right, then the Malco SL5 Snap Lock Punch is exactly what you need.
View Full Product DetailsIf you are looking for a quality snap lock punch, this Malco SL5 Punching Snap Lock Punch is an excellent choice. It has red vinyl grips that provide added comfort and safety. Made of nickel plated steel, the snips offer superior strength and durability. The jaws have a cutting width of 3/8 in., making them ideal for punching holes in thin materials like sheet metal or cardboard. With 9 in. overall length, these snips can be used to cut through materials with thicknesses up to 0.035 in aluminum. They also have jaw depth of 3/8 in., which makes it easy to reach into confined spaces where you need to work on small objects like nails or bolts. If you want high quality snap lock punches that will get the job done right, then the Malco SL5 Snap Lock Punch is exactly what you need.
View Full Product DetailsEdge Roller, Folding Depth 5/8 in to 4 in, Overall Length - Sheet Metal Tool 12 3/4 in, Max. Capacity - Sheet Metal Tool 22 ga Mild Steel, Safety Latch No, Material Stainless Steel, Features 3-Station, Large Radius, English/Metric Depth Gauge on One Leg Aligns Depth of all Roller Stations, Adjustment Knobs Hold Depth Setting, Depth Marking - Sheet Metal Tools 5/8 in to 4 in Adjustable
View Full Product DetailsEdge Roller, Folding Depth 5/8 in to 4 in, Overall Length - Sheet Metal Tool 12 3/4 in, Max. Capacity - Sheet Metal Tool 22 ga Mild Steel, Safety Latch No, Material Stainless Steel, Features 3-Station, Large Radius, English/Metric Depth Gauge on One Leg Aligns Depth of all Roller Stations, Adjustment Knobs Hold Depth Setting, Depth Marking - Sheet Metal Tools 5/8 in to 4 in Adjustable
View Full Product DetailsFolding Tool, Folding Depth 3/8 in and 1 in, Overall Length - Sheet Metal Tool 18 in, Max. Capacity - Sheet Metal Tool 22 ga Sheet Metal, Safety Latch No, Material Steel, Features Folding Seams Formed From Two Steel Halves Permanently Joined Together, Sight Holes Assure Proper Depth Alignment, Depth Marking - Sheet Metal Tools 3/8 in and 1 in Markings
View Full Product DetailsFolding Tool, Folding Depth 3/8 in and 1 in, Overall Length - Sheet Metal Tool 18 in, Max. Capacity - Sheet Metal Tool 22 ga Sheet Metal, Safety Latch No, Material Steel, Features Folding Seams Formed From Two Steel Halves Permanently Joined Together, Sight Holes Assure Proper Depth Alignment, Depth Marking - Sheet Metal Tools 3/8 in and 1 in Markings
View Full Product DetailsHole Cutter, Primary Material Application Metal, Materials Cut Plastic, Sheet Metal, Arbor Design Not Included, Tooth Material High Speed Steel, Teeth per Inch 1, Max. Cutting Depth 1 1/8 in, Impact Rated No, Thread Size 1/4 in, Pilot Drill Size 7/16 in dia
View Full Product DetailsHole Cutter, Primary Material Application Metal, Materials Cut Plastic, Sheet Metal, Arbor Design Not Included, Tooth Material High Speed Steel, Teeth per Inch 1, Max. Cutting Depth 1 1/8 in, Impact Rated No, Thread Size 1/4 in, Pilot Drill Size 7/16 in dia
View Full Product DetailsSheet Metal Crimper, Jaw Depth 1 5/8 in, Max. Capacity - Sheet Metal Tool 22 ga Mild Steel, 24 ga Galvanized Steel, 26 ga Stainless Steel, Number of Blades 5, Depth Marking - Sheet Metal Tools No Markings, Overall Length - Sheet Metal Tool 9 5/8 in, Safety Latch Yes, Material Steel, Handle Design Soft-touch w/Nonslip Handle Insert, Handle Color Red/Black, Features Double Crimp To Downsize Round Duct To Create A Male Fitting
View Full Product DetailsSheet Metal Crimper, Jaw Depth 1 5/8 in, Max. Capacity - Sheet Metal Tool 22 ga Mild Steel, 24 ga Galvanized Steel, 26 ga Stainless Steel, Number of Blades 5, Depth Marking - Sheet Metal Tools No Markings, Overall Length - Sheet Metal Tool 9 5/8 in, Safety Latch Yes, Material Steel, Handle Design Soft-touch w/Nonslip Handle Insert, Handle Color Red/Black, Features Double Crimp To Downsize Round Duct To Create A Male Fitting
View Full Product DetailsSetting Hammer, -, Head Weight 18 oz, Head Length 5 1/2 in, Blade (1) Length 7/8 in, Blade (1) Width 2 in, Blade (2) Length 7/8 in, Blade (2) Width 2 1/4, Head Material One-Piece Alloy Forged Steel, Overall Length 11.75 in, 1-pc. Alloy Forged Steel with Leather Grip Handle, Polished And Beveled Heads, Use Face And Cheeks To Close Lock Seams, Meets/Exceeds -
View Full Product DetailsSetting Hammer, -, Head Weight 18 oz, Head Length 5 1/2 in, Blade (1) Length 7/8 in, Blade (1) Width 2 in, Blade (2) Length 7/8 in, Blade (2) Width 2 1/4, Head Material One-Piece Alloy Forged Steel, Overall Length 11.75 in, 1-pc. Alloy Forged Steel with Leather Grip Handle, Polished And Beveled Heads, Use Face And Cheeks To Close Lock Seams, Meets/Exceeds -
View Full Product Details