Malco Eagle
Our endless aisle includes a malco eagle and so much more!
Featured Product
NFL Philadelphia Eagles Sports Grip Stee
View Full Product DetailsShop Malco Eagle
Locking Plier, Plier Type Locking Pliers, Jaw Shape Long Nose, Handle Style Standard, Handle Opening Type Lever, Overall Length 6 in, Maximum Jaw Opening 2 in, Jaw Length 2 in, Includes Wire Cutter Yes, Grip Style Plain, Tether Ready No, Additional Tool Functions Wire Cutter, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application Ideal For Precision Work And Hobbies, Features Backed By Irwin Lifetime Guarantee, Finish Nickel Plated, Jaw Texture Serrated, Jaw Thickness 3/8 in
View Full Product DetailsLocking Plier, Plier Type Locking Pliers, Jaw Shape Long Nose, Handle Style Standard, Handle Opening Type Lever, Overall Length 6 in, Maximum Jaw Opening 2 in, Jaw Length 2 in, Includes Wire Cutter Yes, Grip Style Plain, Tether Ready No, Additional Tool Functions Wire Cutter, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application Ideal For Precision Work And Hobbies, Features Backed By Irwin Lifetime Guarantee, Finish Nickel Plated, Jaw Texture Serrated, Jaw Thickness 3/8 in
View Full Product DetailsThis Irwin Vise-Grip 10WR Curved Jaw Locking Pliers with Wire Cutter are ideal for reaching into tight spaces. They are made of alloy steel and have a nickel plated finish. The locking plier has a plain handle, which provides you with firm grip while working. This curved jaw locking plier also features a wire cutter to make your job easier. It is the perfect tool for tightening or loosening nuts and bolts that are hard to reach, thanks to its 1 15/64 in. jaw length and 5/8 in. jaw width. For outstanding performance on the job site, choose this Irwin Vise-Grip Curved Jaw Locking Pliers with Wire Cutter.
View Full Product DetailsThis Irwin Vise-Grip 10WR Curved Jaw Locking Pliers with Wire Cutter are ideal for reaching into tight spaces. They are made of alloy steel and have a nickel plated finish. The locking plier has a plain handle, which provides you with firm grip while working. This curved jaw locking plier also features a wire cutter to make your job easier. It is the perfect tool for tightening or loosening nuts and bolts that are hard to reach, thanks to its 1 15/64 in. jaw length and 5/8 in. jaw width. For outstanding performance on the job site, choose this Irwin Vise-Grip Curved Jaw Locking Pliers with Wire Cutter.
View Full Product DetailsIf you need a tool that can clamp and cut, this Irwin 9LN Locking Pliers is the one for you. The locking plier allows you to grip and lock in place parts without worrying about slipping or damaging them. Featuring long nose jaws with wire cutter, the alloy steel plier has nickel plated finish for enhanced durability. This 9" locking plier has 2 3/32" jaw length and 3/16" jaw width. With 1-handed jaw release lever, it ensures easy operation. For your next project, equip yourself with the Irwin 9LN Locking Pliers so you can get on with work quickly and efficiently.
View Full Product DetailsIf you need a tool that can clamp and cut, this Irwin 9LN Locking Pliers is the one for you. The locking plier allows you to grip and lock in place parts without worrying about slipping or damaging them. Featuring long nose jaws with wire cutter, the alloy steel plier has nickel plated finish for enhanced durability. This 9" locking plier has 2 3/32" jaw length and 3/16" jaw width. With 1-handed jaw release lever, it ensures easy operation. For your next project, equip yourself with the Irwin 9LN Locking Pliers so you can get on with work quickly and efficiently.
View Full Product DetailsIf you are looking for a tool that will lock on to objects, the Irwin Vise-Grip 5WR Locking Pliers is the one for you. The curved jaw design allows you to work in tight spaces and helps to increase your gripping power. The locking plier has a plain handle with an alloy steel body. It also has nickel plated jaws that provide added durability and strength. A wire cutter is integrated into the handles of this locking plier, allowing you to cut through wire quickly and easily. This 5" long tool can accommodate 1 1/8" wide objects, which makes it versatile enough for many different tasks. The Irwin Vise Grip Locking Pliers is an excellent addition to any set of tools or mechanics kit.
View Full Product DetailsIf you are looking for a tool that will lock on to objects, the Irwin Vise-Grip 5WR Locking Pliers is the one for you. The curved jaw design allows you to work in tight spaces and helps to increase your gripping power. The locking plier has a plain handle with an alloy steel body. It also has nickel plated jaws that provide added durability and strength. A wire cutter is integrated into the handles of this locking plier, allowing you to cut through wire quickly and easily. This 5" long tool can accommodate 1 1/8" wide objects, which makes it versatile enough for many different tasks. The Irwin Vise Grip Locking Pliers is an excellent addition to any set of tools or mechanics kit.
View Full Product DetailsThe Irwin Vise-Grip 428GS Locking Pliers Set is a reliable tool that you can rely on for your various projects. It comes with 4 pieces and features jaw capacity, jaw length and jaw style. These pliers are made of high-quality materials to ensure durability and strength. This locking plier set has plain grips, making it comfortable to use for extended periods of time. The jaws are designed in different styles to accommodate the needs of your project or application. If you are looking for a complete plier set that is easy to use, then the Irwin Vise-Grip 428GS Locking Pliers Set is an ideal choice.
View Full Product DetailsThe Irwin Vise-Grip 428GS Locking Pliers Set is a reliable tool that you can rely on for your various projects. It comes with 4 pieces and features jaw capacity, jaw length and jaw style. These pliers are made of high-quality materials to ensure durability and strength. This locking plier set has plain grips, making it comfortable to use for extended periods of time. The jaws are designed in different styles to accommodate the needs of your project or application. If you are looking for a complete plier set that is easy to use, then the Irwin Vise-Grip 428GS Locking Pliers Set is an ideal choice.
View Full Product DetailsThe Irwin Vise-Grip 102L3 - 10R Locking Pliers have a hooded design that ensures maximum contact on flat, square, or hex fasteners. With its straight jaw locking pliers, this tool is suitable for working with flat, square and hex fasteners. The 1 15/64 in. jaw length and 5/8 in. jaw width make it easy to grip onto nuts and bolts. This plier has an overall length of 10 in., making it ideal for many different jobs around the house or garage. It has a nickel plated finish that protects against rust and corrosion while also providing a sleek look to the tool. If you are looking for an affordable yet high quality locking plier, the Irwin Vise Grip 102L3 - 10R Locking Pliers will meet your needs perfectly.
View Full Product DetailsThe Irwin Vise-Grip 102L3 - 10R Locking Pliers have a hooded design that ensures maximum contact on flat, square, or hex fasteners. With its straight jaw locking pliers, this tool is suitable for working with flat, square and hex fasteners. The 1 15/64 in. jaw length and 5/8 in. jaw width make it easy to grip onto nuts and bolts. This plier has an overall length of 10 in., making it ideal for many different jobs around the house or garage. It has a nickel plated finish that protects against rust and corrosion while also providing a sleek look to the tool. If you are looking for an affordable yet high quality locking plier, the Irwin Vise Grip 102L3 - 10R Locking Pliers will meet your needs perfectly.
View Full Product DetailsIf you are looking for a pair of locking pliers, the Irwin Vise-Grip 4LN Locking Pliers is the tool to have on hand. The long nose design makes it easy to get into tight spaces and provides more leverage when working with nuts and bolts. The wire cutter allows you to cut through soft metal wires and also has a jaw capacity of 1 5/8 in. With a nickel plated finish, this alloy steel product comes with a plain handle type. It has an overall length of 4 in., jaw width of 1/4 in., jaw length of 1 7/16 in., and jaw capacity of 1 5/8 in. The Irwin Vise-Grip Locking Pliers will give you that extra leverage when working with tough materials or small parts.
View Full Product DetailsIf you are looking for a pair of locking pliers, the Irwin Vise-Grip 4LN Locking Pliers is the tool to have on hand. The long nose design makes it easy to get into tight spaces and provides more leverage when working with nuts and bolts. The wire cutter allows you to cut through soft metal wires and also has a jaw capacity of 1 5/8 in. With a nickel plated finish, this alloy steel product comes with a plain handle type. It has an overall length of 4 in., jaw width of 1/4 in., jaw length of 1 7/16 in., and jaw capacity of 1 5/8 in. The Irwin Vise-Grip Locking Pliers will give you that extra leverage when working with tough materials or small parts.
View Full Product DetailsLocking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Standard, Handle Opening Type Lever, Overall Length 7 in, Maximum Jaw Opening 1 1/2 in, Jaw Length 1 1/4 in, Includes Wire Cutter Yes, Grip Style Plain, Tether Ready No, Additional Tool Functions Wire Cutter, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application Variety of Applications and Material Shapes, Features Material Shapes with Hardened Teeth Designed to Grip From Any Angle, Finish Nickel Plated
View Full Product DetailsLocking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Standard, Handle Opening Type Lever, Overall Length 7 in, Maximum Jaw Opening 1 1/2 in, Jaw Length 1 1/4 in, Includes Wire Cutter Yes, Grip Style Plain, Tether Ready No, Additional Tool Functions Wire Cutter, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application Variety of Applications and Material Shapes, Features Material Shapes with Hardened Teeth Designed to Grip From Any Angle, Finish Nickel Plated
View Full Product DetailsLocking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649
View Full Product DetailsLocking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649
View Full Product DetailsLong Nose Locking Pliers W/Wre Cutter, 6 In.
View Full Product DetailsLocking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649
View Full Product DetailsLocking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649
View Full Product Details